Beli ssd 1tb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sandisk SSD Plus (Solid State Drive)Deskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
- Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)Deskripsi:The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
- Sandisk SSD Ultra 3DDeskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard status monitoring for your favorite media applications.atribut:
- Interface: SATA III
- Connectors: SATA
- Dimensions (LxWxH) (inch): 0.28x3.96x2.75
- Sandisk Portable SSD (Solid State Drive Eksternal)Deskripsi:Hidup Berjalan Begitu Cepat—Jangan Melewatkannya’Momen terbaik dalam hidup terjadi begitu cepat. Untuk memastikan Anda tidak melewatkannya, Anda memerlukan penyimpanan portabel yang andal. Dengan SanDisk Portable SSD, Anda dapat menyimpan konten dan kenangan dalam drive cepat yang sangat cocok dengan gaya hidup mobilitas tinggi Andaatribut:
- Interface: USB 3.2 Gen 2
- Connector: USB-C
- Seagate Nytro 2332 Enterprise SSD (Solid State Drive Enterprise)Deskripsi:The Seagate® Nytro® 2032 SAS SSD delivers up to 7TB in a 2.5-inx15mm form factor, a 12Gb/s interface with speeds up to 840MB/s, drive monitoring, government-grade encryption, and up to 3 DWPD for fast, scalable, secure performance for demanding enterprise workloads.Best-Fit ApplicationsSingle-port, high-capacity storagesystemsSATA-compatible systemsatribut:
- Lifetime Endurance (Drive Writes per Day): 1
- Nonrecoverable Read Errors per Bits Read: 1 per 10E17
- Annualized Failure Rate (AFR) (%): 0.35
- +5/+12V Max Start Current (A): 0.80/0.21
- Depth (Max.) (mm): 100.45
- Form Factor (inchxmm): 2.5x15
- Height (Max.) (mm): 15
- Idle Average Power (W): 4.6
- Interface (Single Port): 12 Gb/s SAS
- NAND Flash Type: 3D eTLC
- Random Read (IOPS) Sustained, 4KB: 180000
- Random Write (IOPS) Sustained, 4KB: 53000
- Sequential Read Sustained (128 KB) (MB/s): 840
- Sequential Write Sustained (128 KB) (MB/s): 650
- Width (Max.) (mm): 70.1
- Bantex Ordner Ring Mekanik Two Tone Seri Warna F4 (Binder)Deskripsi:Ordner / LAF Bantex PVC terdiri dari 23 pilihan warna, dilengkapi dengan mekanik pengunci rado dan diperkuat dengan lapisan ganda pada bagian bawah ordner untuk menghindari goresan pada meja/kabinet. Pengunci rado membuat ordner tidak mudah roboh. Dilengkapi pula dengan label yang dapat diganti dan finger ring untuk mempermudah pengambilan ordner pada rak/kabinet.Ordner Bantex dalam ukuran A3 dan A5 dilengkapi finger ring. Untuk ukuran A3 tidak dilengkapi pengunci rado. Ordner ukuran A5 sangat cocok untuk menyimpan Kwitansi, surat jalan, bukti pembayaran dan dokumen/ file dengan ukuran maksimum 250x230 mm.atribut:
- Capacity (cm): 7
- brennenstuhl Stop Kontak dengan Kabel + Saklar Comfort Line Series (Power Socket/Power Outlet)Deskripsi:Kabel Comfort Line dengan 4 stop kontak dengan switch. Kualitas kabel: H05VV-F 3G1.5atribut:
- Cable Size (mm²): 3x1.5
- Cable Length (m): 2.0
- Color: Black
- Cable Quality: H05VV-F 3G1.5
- Orico SSD 2.5-Inch SATA3.0 Troodon Seriesatribut:
- Type: PCBA
- Interface: 2.5 SATA3 Gbps
- Main Control: SM2258XT/SM2259XT
- Flash: TLC
- Size (mm): 100x70x7
- Certification: CE, FCC, RoHs
- Operating Temperature (°C): 0 - 70
- Standard: SJ/T 11654-2016
- Homedoki Office Chair Eames (Kursi Kantor / Kursi Kerja)atribut:
- Bearing Capacity (kg): 125-150
- Color: Black
- Dimensions (cm): 42x47x60x(77~87)
- Material: Steel Frame + Polypropylene + Leather + Sponge
- Colorful SSD NVMEatribut:
- NAND Type: 3D NAND
- StarTech.com Video splitter/4K60Hz HDMI 2.0/1 input 2 output/EDID HDR HDCP 2.2/7.1ch audio/2 screen simultaneous output/HDMI distributor/HDMI splitterDeskripsi:2-Port HDMI Splitter: Display the same image (duplicate mode) on two screens with sound. Split HDMI video signal up to Ultra HD 4K60Hz & 7.1ch audio. Supports 4:4:4 chroma subsampling with up to 18Gbps (HDMI 2.0b) bandwidth. HDR compatible. Converts HDCP 2.2 to HDCP 1.4 EDID emulation: Equipped with EDID function that automatically transfers setting information such as resolution and refresh rate between the video source and the display connected to port 1, and maintains native settings such as resolution and refresh rate. Audio support: Supports simultaneous audio output on all ports. Supports Dolby, True HD, and DTS-HD Master Audio. Long distance transmission: 5m transmission is possible with a passive HDMI cable (sold separately). For longer distances, use this product in combination with an active HDMI cable or HDMI extender (sold separately) to output to a dual (2-screen) TV, projector, or monitor display. Easy setup: UHD HDMI 2.0 compatible distributor (1 input 2 screens simultaneous output) without driver installation. Set the EDID switch to Auto and use it with the cable and power connection. Supports widescreen monitor format. HDMI/DVI compatibleTransmit HDMI video to multiple displays in a conference room and use it for presentations and meetings Display the same digital signage on multiple displays in shopping centers, arenas, medical institutions, etc. Split display of the same image on multiple displays in storesatribut:
- Color: Black
- Connector A: HDMI (19 pin)
- Connector B: HDMI (19 pin)
- Data Packet Rate: (Maximum) 18Gbps
- Height (cm): 5.5
- Humidity (% RH): 20-90 (No condensation)
- Input Current (A): 0.2
- Length (cm): 21.4
- Mass (g): 394
- Number of Ports: 2
- Operating Temperature (°C): 0 ~ 40
- Output Current (A): 1
- Power Consumption (W): 5
- Storage Temperature (°C): -20~ 60
- Width (cm): 14.7
- Transcend SSD/HDD Enclosure Kitatribut:
- USB type: micro USB to USB Type A
- Connection Interface: USB 3.1 Gen 1
- Bus Interface: SATA III 6Gb/s
Daftar Harga ssd 1tb Terbaru November 2026
| Sandisk SSD Plus (Solid State Drive) | Rp1.599.900 |
| Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal) | Rp4.699.900 |
| Sandisk SSD Ultra 3D | Rp2.799.900 |
| Sandisk Portable SSD (Solid State Drive Eksternal) | Rp2.399.900 |
| Seagate Nytro 2332 Enterprise SSD (Solid State Drive Enterprise) | Rp22.999.900 |
| Bantex Ordner Ring Mekanik Two Tone Seri Warna F4 (Binder) | Rp29.900 |
| brennenstuhl Stop Kontak dengan Kabel + Saklar Comfort Line Series (Power Socket/Power Outlet) | Rp369.900 |
| Orico SSD 2.5-Inch SATA3.0 Troodon Series | Rp829.900 |
| Homedoki Office Chair Eames (Kursi Kantor / Kursi Kerja) | Rp319.900 |
| Colorful SSD NVME | Rp1.599.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/j1P105711685-1.jpg)
/isP105711676-2.jpg)

/2iP106086090-1.jpg)
/5eP107536194-1.jpg)
/qhP102097953-5.jpg)
/ciP103247450-1.jpg)

/5cP111719192-1.jpg)

/6dP111204229-1.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)