Beli square measuring tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Complete Squareatribut:
- Material: Stainless steel (equivalent to SUS420J2)
- Arm x Base Length (mm): 180x101mm
- Width (mm): 18
- Base Width (mm): 18
- Thickness (mm): 1.50
- Specification: Arm surface has graduation marks in mm; Reverse side has mm graduation marks & angle markings
- 90degrees right angle accuracy (mm): +-0.2mm
- Purpose of Use: Inspection at right angles, injuries at right angles, etc.
- Niigata Seiki (SK) Carpenter Ruler Favorable (Penggaris Tukang / Siku)atribut:
- Type: 0.726
- Shape: Same Thickness
- Scale Specification: Front four-stage/Back two-stage
- Dimensions (mm): 325x165x15
- Material: Stainless Steel
- Measuring Range (cm): 30
- TRUSCO Number: 486-5987
- Thickness (mm): 1.2
- Niigata Seiki (SK) Carpenter Ruler Mini (Penggaris Tukang / Siku)atribut:
- Material: Stainless steel 420J2
- C-Mart Combination Try Square Stainless Steelatribut:
- Size (inch): 12
- Niigata Seiki (SK) Measuring Tape Kaidan (Meteran)atribut:
- Form of Claw Mark: Moving claw (without magnet)
- Case Material: ABS
- Material (Tape): SK4
- Wipro Penggaris Sikuatribut:
- Dimensions (mm): 410x610x2
- Size (cm): 40x60
- Niigata Seiki (SK) Penggaris SikuDeskripsi:Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.atribut:
- Type: Thick Wide
- Material: Stainless Steel
- BAHCO Precision SquareDeskripsi:-With higher durability than a square scale and without deviation of precision.-Can be correctly marked at 45° and 90°.-For measurement/inspection of right angle.-With milliliter gradation on both sidesatribut:
- Pole LengthxBase Length (mm): 400x170
- WxBase Width (mm): 40x42
- Thickness (mm): 1.49
- Material: Steel Tools
- TORA Rubber Measuring Tapeatribut:
- Size (m): 3
- Color: Blue-Yellow
- Oxford Precision Engineers Squareatribut:
- Surface Finish: Satin Chrome
- Grade: B
- Shape: Square
- Additional Features: Light weight
- Standards Met: BS939
- Material: Steel
- TRUSCO SquareDeskripsi:26atribut:
- Length Tolerance (mm): Total Length + / -0.2
- Squareness (/ 100 mm): + /-0.1mm shall not exceed
- Scale: mm Display
- Material: Stainless Steel (SUS420J2)
- Specification: Thick, Wide, Both Side. JIS Standard
- Long Side (mm): 520
- Short Side (mm): 260
- Weight (g): 234
- Thickness (mm): 2
- Width (mm): 20
- Shinwa Rules Measuring Tape Convex High Touch Free Type (Meteran)Deskripsi:Length Tolerance- ± ((0.2mm + 0.1 L) +0.2} when containing nails: ± (0.2mm + 0.1 L) (L = measurement length unit m)atribut:
- Material: Body: ABS resin
- Scale Specification: JIS class 1
- Nail Part: Moving nail
- TRUSCO Square with Baseatribut:
- JIS Standard: B7526
- Long Side Thickness (mm): 3
- Mass (kg): 0.5
- Material: Carbon Tool Steels
- Pole Length x Stand Length (mm): 150 x 100
- Purpose of Use: 2 class product: For general work assembling, can manufacturing.
- Squareness (mm): +/-0.035
- Stand Width (mm): 22
- Thickness (mm): 2.5
- Thickness (mm²): 18
- Width (mm): 24
- Kenmaster Penggaris Baja SikuDeskripsi:Siku Ukur memiliki tanda sehingga mudah untuk menentukan sudut perkiraan ataupun bidang potong. Dengan menempatkan pojok siku ukur pada titik di mana sudut memenuhi sumbu panjang dan maka dapat dilihat besaran sudut pada suatu garis yang akan diukur. Dengan siku ukur ini dapat memungkinkan anda untuk mengukur maupun membuat ukuran dalam ukuran kecil karena tersedia tanda ukuran panjang.
- Niigata Seiki (SK) Catch Up Scale Ruler (Penggaris / Mistar)Deskripsi:Catch Up Scale Ruler CU-15KD Standard JIS B7516 Finish Satin Increasing height of each mark makes it easier to distinguish 1mm steps. Sequential number style can be read easier because 2mm point markings. Bent up edge makes scale easy to pick.
- Niigata Seiki (SK) Steel Pin Gauge (Set)atribut:
- Material: Steel
- Step: 0.01
Daftar Harga square measuring tool Terbaru March 2026
| TRUSCO Complete Square | Rp259.900 |
| Niigata Seiki (SK) Carpenter Ruler Favorable (Penggaris Tukang / Siku) | Rp73.900 |
| Niigata Seiki (SK) Carpenter Ruler Mini (Penggaris Tukang / Siku) | Rp98.900 |
| C-Mart Combination Try Square Stainless Steel | Rp73.900 |
| STANLEY Professional Square | Rp229.900 |
| Niigata Seiki (SK) Measuring Tape Kaidan (Meteran) | Rp73.900 |
| Wipro Penggaris Siku | Rp149.900 |
| TORA Angle Ruller | Rp24.900 |
| Niigata Seiki (SK) Penggaris Siku | Rp509.900 |
| BAHCO Precision Square | Rp739.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































%20Carpenter%20Ruler%20Favorable%20(Penggaris%20Tukang%20%2F%20Siku)/P102269905-1.jpg)
%20Carpenter%20Ruler%20Mini%20(Penggaris%20Tukang%20%2F%20Siku)/peP102269914-2.jpg)


%20Measuring%20Tape%20Kaidan%20(Meteran)/P102271496-1.jpg)


%20Penggaris%20Siku/P102224960-1.jpg)




/P102896046-1.jpg)


%20Catch%20Up%20Scale%20Ruler%20(Penggaris%20%2F%20Mistar)/P101502359-1.jpg)
%20Steel%20Pin%20Gauge%20(Set)/P101502472-2.jpg)