Beli spring plunger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NACHI (NACHI-FUJIKOSHI) Deep Groove Ball Bearing Single Row 6000ZZ Series (Laher)atribut:
- Bearing Number: 6000
- Race ring Shape: Deep groove ball bearings
- NACHI (NACHI-FUJIKOSHI) Deep Groove Ball Bearing Single Row 6000ZZ-P5 Series (Laher)Deskripsi:- This is the most commonly used type of rolling bearing. - The raceway groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and raceway make contact at a point. - Deep groove ball bearings can withstand radial loads, axial loads, and combined loads of these. - Because of their simple structure, they can easily be made to be highly accurate, and are also suitable for high speed rotation.atribut:
- Basic Dynamic Load Rating Cr (N): 4550
- Basic static load rating Cor (N): 1970
- Inner Diameter d (Φmm): 10
- JIS Grade: JIS5 grade
- Nominal No.: 6000
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Retaining Ring: No retaining ring
- Shield Shape: Double shield type
- Width B (mm): 8
- Sandvik Spring Plungeratribut:
- Sensor embedded property (SEP): 0
- Weight of item (WT) (kg): 0.0018
- IMAO Ball Plunger For Light Weight SUM22Latribut:
- Specification: For light loading
- Material (coil Spring): SWPA
- Ball Diameter B (mm): 8
- Ball Material: SUJ2(HRC56 - 60)
- Description 2: For locating elements, such as indexing or stopper.
- Dimension D (mm): 2.5
- Dimensions c (mm): 22
- Dimensions e (mm): 2
- Pressure (minimum to maximum)(N): 30 - 55
- Purpose of Use: Locating parts such as indexing and stopper.
- Screw Diameter A: M12x1.75
- Surface Processing: Blackening
- Weight (g): 10
- Insize Ball Point for Gear Tooth Micrometer (Stylus Dan Collar)Deskripsi:Caliper jaw points, styli, and extensions allow users to replace or customize the faces or tips on their calipers. These parts are used with standard calipers to measure center-to-center or center-to-edge measurements and perform specialized measurements without a dedicated specialty caliper. They also allow for deeper groove measurements in hard-to-reach areas.atribut:
- Tip Shape: Conical
- Compatible with Manufacturer Model No.: INSIZE 1124, INSIZE 1125, INSIZE 1526, INSIZE 3291, INSIZE 3591
- For use with: Gear Tooth Micrometers, Interchangeable-Point Calipers, Universal Calipers
- KENTA Ball Point Probe (Stylus Dan Collar)Deskripsi:For dial indicators and digital indicators.
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- IMAO LPL / LPLN Spring plunger (with long lock)Deskripsi:Loosening prevention function Strong against vibration High pulling moment Reliable positioning The loosening prevention function works up to about 20 times of attachment / detachment. For soft workpieces, use LPLN with a polyamide center pin. When inserting from the back cap side, use the separately sold spring plunger dedicated wrench (PW). It is a RoHS directive compliant product.atribut:
- Material (Main Unit): SUS303
- Pin Material: SUS pin
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: For heavy loads
- NACHI (NACHI-FUJIKOSHI) Deep Groove Ball Bearing Single Rows 6800-2NKE Series (Laher)Deskripsi:This is the most commonly used rolling bearing. The orbital groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and the orbit meet at a point. Deep groove ball bearings can receive radial loads, axial loads and their combined loads. Due to its simple structure, it is easy to obtain highly accurate products and is suitable for high-speed rotation.atribut:
- Bearing Number: 6800
- Chamfer Dimensions r (mm): (Minimum) 0.3
- Mounting dimension, maximum ra (mm): 0.3
- Shield Shape: Both non-contact seal type
- NACHI (NACHI-FUJIKOSHI) Deep Groove Ball Bearing Single Row 6000ZZ-P5 Series (Laher)Deskripsi:- This is the most commonly used type of rolling bearing. - The raceway groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and raceway make contact at a point. - Deep groove ball bearings can withstand radial loads, axial loads, and combined loads of these. - Because of their simple structure, they can easily be made to be highly accurate, and are also suitable for high speed rotation.atribut:
- Basic Dynamic Load Rating Cr (N): 5100
- Basic static load rating Cor (N): 2390
- Inner Diameter d (Φmm): 12
- JIS Grade: JIS5 grade
- Nominal No.: 6001
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Retaining Ring: No retaining ring
- Shield Shape: Double shield type
- Width B (mm): 8
- NACHI (NACHI-FUJIKOSHI) Deep Groove Ball Bearing Single Row 6000ZZNR Series (Laher)Deskripsi:- This is the most commonly used type of rolling bearing. - The raceway groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and raceway make contact at a point. - Deep groove ball bearings can withstand radial loads, axial loads, and combined loads of these. - Because of their simple structure, they can easily be made to be highly accurate, and are also suitable for high speed rotation.atribut:
- Basic Dynamic Load Rating Cr (N): 20900
- Basic static load rating Cor (N): 15200
- Inner Diameter d (Φmm): 45
- Nominal No.: 6009
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Retaining Ring: None
- Shield Shape: Double shield type
- Width B (mm): 16
- NACHI (NACHI-FUJIKOSHI) Deep Groove Ball Bearing Single Row 6000ZZ-P5 Series (Laher)Deskripsi:- This is the most commonly used type of rolling bearing. - The raceway groove is an arc with a radius slightly larger than the radius of the rolling ball, and the ball and raceway make contact at a point. - Deep groove ball bearings can withstand radial loads, axial loads, and combined loads of these. - Because of their simple structure, they can easily be made to be highly accurate, and are also suitable for high speed rotation.atribut:
- Basic Dynamic Load Rating Cr (N): 47500
- Basic static load rating Cor (N): 39500
- Inner Diameter d (Φmm): 80
- JIS Grade: JIS5 grade
- Nominal No.: 6016
- Number of track trains: Single row
- Race ring Shape: Deep groove ball bearings
- Retaining Ring: No retaining ring
- Shield Shape: Double shield type
- Width B (mm): 22
- IMAO Plunger|Spring plunger (end switch specification) SPEPFDeskripsi:Spring plunger with built-in switch and LED. Signal output and positioning can be performed at the same time, enabling a space-saving design. When using a nut for fixing, the recommended tightening torque is 6Nm. This product is a PNP transistor output type. Check the input specifications of the device to be connected.atribut:
- Applicable Voltage (V): DC10~30
- Material (Main Unit): SUM22L/triiron tetroxide film
- Material (center pin): SUM22L(HV550~600)
- Material (coil Spring): SWPA
- Operating Temperature Range (°C): -25~70
- Protection Class: IP67
- Series: SPEPF
Daftar Harga spring plunger Terbaru October 2026
| NACHI (NACHI-FUJIKOSHI) Deep Groove Ball Bearing Single Row 6000ZZ Series (Laher) | Rp66.900 |
| NTN Tapered Roller Bearing (Laher) | Rp259.900 |
| NACHI (NACHI-FUJIKOSHI) Deep Groove Ball Bearing Single Row 6000ZZ-P5 Series (Laher) | Rp219.900 |
| Sandvik Spring Plunger | Rp289.900 |
| IMAO Ball Plunger For Light Weight SUM22L | Rp139.900 |
| Insize Ball Point for Gear Tooth Micrometer (Stylus Dan Collar) | Rp1.999.900 |
| KENTA Ball Point Probe (Stylus Dan Collar) | Rp249.900 |
| NTN Tapered Roller Bearing 32000 Series (Laher Tirus) | Rp75.900 |
| NTN Deep Groove Ball Bearing 6000 Series ZZ with Retaining Ring (Laher) | Rp35.900 |
| TRUSCO Magnetic Holder (Pin Magnet) | Rp26.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%206000ZZ%20Series%20(Laher)/ppP112938925-1.jpg)
/giP111562594-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%206000ZZ-P5%20Series%20(Laher)/rhP112938989-1.jpg)


/6qP105871242-2.jpg)
/hqP105980638-1.jpg)
/qfP102398951-3.jpg)
/p2P105478902-4.jpg)
/hfP102622627-14.jpg)
%20AG43-02%20Series/P103125778-8.jpg)
/r7P115800979-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%20Single%20Rows%206800-2NKE%20Series%20(Laher)/0oP112943024-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%206000ZZ-P5%20Series%20(Laher)/1vP112939067-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%206000ZZNR%20Series%20(Laher)/fmP112939562-1.jpg)
%20Deep%20Groove%20Ball%20Bearing%20Single%20Row%206000ZZ-P5%20Series%20(Laher)/3yP112940142-1.jpg)

/0rP105599027-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)