IMAO Plunger|Spring plunger (end switch specification) SPEPF

Sebelum PPN:
Rp3.599.900 - Rp3.899.900
Spesifikasi
Applicable Voltage (V)DC10~30
Material (Main Unit)SUM22L/triiron tetroxide film
Material (center pin)SUM22L(HV550~600)
Material (coil Spring)SWPA
Operating Temperature Range (°C)-25~70
Protection ClassIP67
SeriesSPEPF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Spring plunger with built-in switch and LED. Signal output and positioning can be performed at the same time, enabling a space-saving design. When using a nut for fixing, the recommended tightening torque is 6Nm. This product is a PNP transistor output type. Check the input specifications of the device to be connected.
Feature
Specification
[Operating point (from point A)] 2.2 to 2.8

Ulasan Produk

Tidak ada ulasan

Halaman Terkait