Beli spring compression di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Compression Coil Spring (Spring Coil)Deskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Material: Stainless steel (SUS304-WPB)
- TRUSCO Compression SpringDeskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Weight (g): 23
- Free Length L (mm): 43
- Outside Diameter D (phi mm): 12
- Number of Rolls: 11.5
- Spring Constant (N/mm): 0.677
- Allowable Load (N): 17.36
- Rolling Direction: Any
- Wire Diameter d (phi mm): 1
- Loaded Length L1 (mm): 17.35
- TRUSCO Compression Coil Spring, 20pcsDeskripsi:- It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.atribut:
- Rolling Direction: Any
- Weight (g): 9
- RS PRO Steel Alloy Compression SpringDeskripsi:RS PRO Music Wire Steel Compression SpringsA range of compression springs from our RS PRO offer which come in various sizes and lengths and with closed and ground and closed not ground end types. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used in:Ball point pensVehiclesMobile phonesValvesElectrical switchesatribut:
- Material: Alloy Steel
- Non Brand CSF/SWF Series Coil Springatribut:
- Color: Yellow
- RIDGID Spring Compressionatribut:
- Catalog Number: 94942
- KAKUDAI MFG Three Mountain Bellows for BusesDeskripsi:It connects the connection pipe for the bath and the bath kettle.atribut:
- Material: EPDM
- RIDGID Compression SpringDeskripsi:Compression spring for HC-300.atribut:
- Compatible Models: HC-300
- KEIBA SpringDeskripsi:-Springs for replacement.
- Non Brand CSL/SWL Series Coil Springatribut:
- Color: Blue
- ALTRAND Anti Vibration Isolator Damper Spring Mounting SeismicDeskripsi:Spring Mounting / Anti Vibration Isolator Damper / Housed Spring Mounting Seismic Type CE-2Spring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).atribut:
- Length (mm): 262
- Diameter (mm): 235
- RS PRO Stainless Steel Compression SpringDeskripsi:RS PRO Stainless Steel Compression SpringsRS PRO range of compression springs manufactured from stainless steel which come in various sizes and lengths and with a closed not ground end type. Compression springs are very popular as they can store a large amount of energy in a small space making them ideal for a great range of uses.These RS PRO compression springs also referred to as coil springs have varying degrees of stiffness which is also known as spring rate.Coiled springs are designed so they can push back to the springs original height when they are compressed. These springs are used to keep components from meeting.RS PRO have a great range of compression springs with wire diameters from 0.2 mm to 2.2 mm and spring rates from 0.06 N/mm to 22.56 N/mm.NoteThe load at minimum working length is the load required to compress the spring to that length. All dimensions and forces to conform to DIN 2095 (grade 2).Typical Applications:Compression springs are a very popular spring and can be used in a number of different industries. This type of spring can be used inBall point pensVehiclesMobile phonesValvesElectrical switchesatribut:
- End: Closed (Square)/Unground
- Material: Stainless Steel
- TRUSCO Extension Coil Spring, Includes 20Deskripsi:Spring wound as a hook with both ends tightened by applying constant tension to the wire material.atribut:
- Allowable Error: JIS2 class
- Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
- Specification: In blister-pack. Hook shape: reverse round hook
- Non Brand Fire Monitor Love (Perlengkapan Alat Pemadam)atribut:
- Finishing: powder coating red
- Inlet (inch): Flange 2.5
- Material: besi cor/iron cast
- Outlet (inch): 2.5 machino
- Pressure (bar): 14
- Pressure (psi): 200
- ALTRAND SHS Type Spring Isolator HangerDeskripsi:Spring Mounting / Anti Vibration Isolator DamperSpring Mounting ini sangat cocok untuk Meredam Suara atau Getaran atau Vibrasi yang ditimbulkan oleh mesin (Chiller/Pompa/Genset/Air Handling Unit (AHU)/Fan Coil Unit (FCU)/Cooling Tower).
- Non Brand CSM/SWM Series Coil Springatribut:
- Color: Red
- Indexa Die Spring - Extra Heavy LoadDeskripsi:Extra Heavy Load Springs - Yellow Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.atribut:
- Type: Extra Heavy load
- Colour: Yellow
- Material: Steel
Daftar Harga spring compression Terbaru October 2026
| TRUSCO Compression Coil Spring (Spring Coil) | Rp189.900 |
| TRUSCO Compression Spring | Rp359.900 |
| TRUSCO Compression Coil Spring, 20pcs | Rp189.900 |
| RAYMOND Compression and Die Spring | Rp529.900 |
| TRUSCO Tip Spring For Carbide Automatic Punch | Rp10.900 |
| RS PRO Steel Alloy Compression Spring | Rp77.900 |
| Non Brand CSF/SWF Series Coil Spring | Rp11.900 |
| RIDGID Spring Compression | Rp149.900 |
| KAKUDAI MFG Three Mountain Bellows for Buses | Rp389.900 |
| RIDGID Compression Spring | Rp179.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102184790-1.jpg)









%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Lain%20-%20lain/Yamamoto%20Kogaku%20Spring%20Spring%20for%20WP/P102923508-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Non%20Brand%20Fire%20Monitor%20Love%20(Perlengkapan%20Alat%20Pemadam)/n9P115946837-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)