Beli spray gun steam di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Gun Short Jet Cleaner (Mesin Cuci Steam)atribut:
- Color: Black
- KARCHER HOME & GARDEN Spray Gun (Spray Gun)Deskripsi:Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- KARCHER Professional High Pressure Cleaners Cold WaterDeskripsi:A lot of power for less money: thanks to its robust steel frame, the HD 5/11 Cage Classic high-pressure cleaner has been designed for even the harshest conditions. Easy to transport thanks to the ergonomic handle, the long-lasting machine is suitable for stationary and, in particular, mobile applications. It can be mounted on the floor or on the wall. And finally, the HD 5/11 Cage Classic naturally also impresses with its cleaning power (110 bar pressure). Equipment - Spray gun, standard - High-pressure hose, 10 m - Spray lance, 600 mm - Power nozzle - Pressure cut-off - High-pressure spray lance APPLICATION AREAS - Vehicle cleaning - Cleaning of outside areas - Workshop cleaning - Service station cleaning - Swimming pool cleaning
- GNT Jet Cleaner Gun NozzleDeskripsi:GNT Gun Jet Cleaner Pendek merupakan alat penembak tekanan tinggi model pistol (pendek), dapat digunakan untuk media air maupun angin. Alat ini biasa digunakan de bengkel atau tempat steam kendaraan.- Gun jet Clener- Bentuk pendek- Compatible dengan berbagai jenis selang- Ringan dan nyaman di genggam- Semprotan air lebih kuat- Cocok untuk bengkel maupun tempat Steam kendaraanatribut:
- Compatible for: All Hose Type
- Type: Pendek (Short)
- Non Brand Trolley Barang Pagar Jaring Besi (Troli Pagar Besi)Deskripsi:Trolley Barang Pagar Jaring adalah sejenis troli yang banyak di gunakan di dalam pabrik ataupun gudang, terbuat dari material besi dengan konstruksi yang kokoh sehingga mamapu membawa beban berat. Dilengkapi dengan Pagar di sekeliling trolley berfungsi agar barang yang di bawa tidak jatuh dan Trolley ini dapat juga di aplikasikan sebagai tempat penyimpanan barang.atribut:
- Caster: 4 buah roda dengan sistem rem
- Material: Besi
- Rutland Spray Gun Heavy Duty 6 Pattern (Alat Semprot Cat)Deskripsi:This heavy duty spray gun has six spray patterns, is easy to control with a comfortable grip, locking trigger and snap action connector. Spray settings: - Shower. - Centre. - Stream. - Flat. - Mist. - Full.atribut:
- Color: Yellow-Black
- Sprayer Features: Locking Trigger Snap Action Connector
- Spray Settings: Centre Flat Full Mist Shower Soaker
- ASTRO PRODUCTS Hand sprayer 1Latribut:
- Applicable Fluid: Water, detergent (not undiluted), wax (low viscosity), etc.
- Dimensions (LxWxH) (mm): 180x110x275
- Material: PP, PE
- Tank Capacity (L): 1
- DAHLIA (Sprayer) Spray Gunatribut:
- Material: Body:Polypropylene (PP), Container:Polyethylene (PE), Nozzle:Brass,PP
- Capacity (ml): 1000
- Width (mm): 405
- Depth (mm): 115
- Height (mm): 280
- snap clean Bowl GetterDeskripsi:Pembersih toilet bowl / kloset yang bersifat disinfektan tetapi tidak mematikan kuman-kuman pembusuk di septic tank. Cairan Bowl Getter Cleaner akan bersifat netral bila sudah tercampur air. Efektif menghilangkan kotoran membandel pada toilet bowl / kloset / urinoir serta membasmi kuman penyakit PENGGUNAAN 1. Gunakan murni untuk noda berat, dan 1:4 untuk noda ringan dan perawatan harian. Sebelum penggunaan, gunakan sarung tangan karet. 2. Tuangkan dan ratakan dengan memakai kuas atau tapas pada tempat yang akan di bersihkan, tunggu beberapa menit. Untuk noda yang susah hilang, gosok dengan kuas, tapas, atau sikat. 3. Bilas dengan air hingga bersih.atribut:
- Product Form: Liquid
- Mollar High Pressure Washer HoseDeskripsi:bisa digunakan untuk macam- macam jet cleaner ( kecuali merk KARCHER )atribut:
- Diameter of The Nozzle of The Machine Input Hose (cm): 1.5
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- Philips Vacuum Cleaner (Penyedot Debu)Deskripsi:Vacuum Cleaner & Wet Cleaning Penyedot debu Philips PowerGo memberikan kinerja pembersihan terbaik dengan motor hemat energi. Jaga udara di rumah Anda tetap bersih dan sehat, berkat Filter Alergi kami yang menangkap 99,9%+ partikel berbahayaMenjangkau radius hingga 6 MeterAda power kontrol
- JETECH TOOL Feeler Gauge (Pengukur Celah)Deskripsi:Jetech Measuring Tools
- TEMPCO Threaded Thermocouple ProbDeskripsi:These thermocouples have a heavy-duty protective head with a conduit connection and screw terminals instead of an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself. These thermocouples are typically used in harsh environments where they may be exposed to dust, moisture, and corrosion.atribut:
- Accuracy (°C): ±2.2 or ±0.75%
- Brand: TEMPCO
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Includes Thermowell: No
- Maximum Wire Gauge (mm): 0.25
- Minimum Temperature (°C): 0
- Minimum Temperature (°F): 32
- Probe Bend: Straight
- Sensor Type: Thermocouple
- Tip Style: Rounded
- C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)Deskripsi:- Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
Daftar Harga spray gun steam Terbaru October 2026
| Mesin HL Foam Lance | Rp199.900 |
| Wipro Gun Short Jet Cleaner (Mesin Cuci Steam) | Rp139.900 |
| KARCHER HOME & GARDEN Spray Gun (Spray Gun) | Rp139.900 |
| KARCHER Professional High Pressure Cleaners Cold Water | Rp8.799.900 |
| NACHI Taper Shank Drill (Mata Bor Kones) | Rp419.900 |
| GNT Jet Cleaner Gun Nozzle | Rp74.900 |
| Non Brand Trolley Barang Pagar Jaring Besi (Troli Pagar Besi) | Rp5.999.900 |
| Rutland Spray Gun Heavy Duty 6 Pattern (Alat Semprot Cat) | Rp399.900 |
| monotaro Semprotan Air | Rp87.900 |
| ASTRO PRODUCTS Hand sprayer 1L | Rp149.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P103080624-1.jpg)
/huP103752642-1.jpg)

/0cP101006012-2.jpg)

/5zP111599215-1.jpg)
/qaP102141946-6.jpg)


%20Spray%20Gun/P102020159-1.jpg)



/flP101516561-15.jpg)
/1hP105295053-2.jpg)

/7hP107944269-1.jpg)

/06P106249006-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)