Beli spray cat iwata di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ANEST IWATA Automatic Spray Gun (LPA Series)Deskripsi:This is a spray gun for mass production that is used by setting it on automatic coating machines, reciprocators, painting robots, etc. (Large low pressure automatic gun)atribut:
- Paint Supply System: Pumping
- ANEST IWATA Katana Spray Gun / Semprotan CatDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Air Pressure (MPa): 0.25
- Wind Connection: G1/4
- ANEST IWATA Low Pressure Spray Gun (LPH-300 Series)Deskripsi:Center cup gun with excellent center of gravity balance. Applications - Car repair - Plastic painting - Vehicle painting - Metal painting - Woodwork painting - Liquid paintingatribut:
- Paint Supply System: Gravity
- Applicable Air Cap Type: LV4
- Required Compressor Power (kW): 1.5-2.2
- ANEST IWATA Automatic Spray GunDeskripsi:A spray gun for mass production that can be used by setting it on an automatic coating machine or painting robot. (Single-angle automatic gun)atribut:
- Paint Supply System: Pumping (gravity)
- Spray Distance (mm): 200
- Gun Inlet Air Pressure (MPa): 0.29
- Required Compressor Power (kW): 0.4
- Use: Inner surface coating of small cylinder
- ANEST IWATA Low Pressure Spray Gun (LPH-400 Series)Deskripsi:Center cup gun with excellent center of gravity balance. Applications - Car repair - Plastic painting - Vehicle painting - Metal painting - Woodwork painting - Liquid paintingatribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.11
- Pressure in Cup (MPa): 0.07
- Applicable Air Cap Type: LV4
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 270
- ANEST IWATA Spray Gun (W-300 Series)atribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.24
- Wipro Spray Gun Iwata Typeatribut:
- Color: Silver-Gold
- Type: Iwata
- Oprating Pressure (bar): 3.0-4.0
- Optional Nozzle Range (mm): 1.0-2.0
- Standard Nozzle (mm): 1.5
- ANEST IWATA Automatic Spray Gun (WA-101 Series)Deskripsi:spray gun (alat semprot cairan) yang cocok digunakan pada proses produksi, otomasi dan robotik.bagian penampung cairan terbuat dari stainless steelaplikasi untuk area kecil terbatasatribut:
- Type: Small
- Gun Inlet Air Pressure (MPa): 0.29
- ANEST IWATA Spray Gun (W-200 Series)atribut:
- Spray Air Pressure (MPa): 0.29
- ANEST IWATA Automatic Spray Gun (WA-200 Series)atribut:
- Paint Supply System: Pumping
- Spray Distance (mm): 250
- Type: Large
- Required Compressor Power (kW): 2.2
- Use: For painting large objects
- Gun Inlet Air Pressure (MPa): 0.29
- ANEST IWATA Spray Gun (WIDER2 Series)atribut:
- Atomizing Air Pressure (MPa): 0.29
- ANEST IWATA Low Pressure Spray Gun (LPH-101 Series)Deskripsi:The LPH-101 series has been redesigned to a new model, WIDER1L. Applications - Car repair - Metal coating - Woodwork coating - Resin coating
- ANEST IWATA Spray Gun W-101atribut:
- Type of feed: Gravity
- Applied air cap model: H2
- Air consumption: 225l/minute
- Atomizing air pressure: 2.5Mpa
- Fluid Nozzle Orifice Dia: 1.5mm
- Fluid output: 190ml/min
- Spray Distance: 190mm
- ANEST IWATA Spray Gun (Kokumi Series)atribut:
- Paint Supply System: Gravity
- Spray Air Pressure (MPa): 0.2
- Required Compressor Power (kW): 1.5-2.2
- Air Consumption (L/minute): 200
- ANEST IWATA Adhesive GunDeskripsi:Reduces sticking. A spray gun that can mix the main agent and curing agent when spraying. - Spray gun (SG-496B) exclusively for two-component mixed adhesive application - Special spray gun for silver mirror painting (S-16D-S1) - Automatic gun for two-component mixed adhesive applicationatribut:
- Nozzle diameter (mm): 2.2 (Main ingredient)
- Connection Screw Diameter: G3/8 (Main ingredient)
- ANEST IWATA AgitatorDeskripsi:It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitationatribut:
- Stirring Shaft Material: SUS303
Daftar Harga spray cat iwata Terbaru January 2026
| ANEST IWATA Automatic Spray Gun (LPA Series) | Rp17.999.900 |
| ANEST IWATA Katana Spray Gun / Semprotan Cat | Rp1.899.900 |
| ANEST IWATA Low Pressure Spray Gun (LPH-300 Series) | Rp12.999.900 |
| ANEST IWATA Automatic Spray Gun | Rp18.999.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| ANEST IWATA Low Pressure Spray Gun (LPH-400 Series) | Rp20.999.900 |
| ANEST IWATA Auto Spray Gun | Rp7.899.900 |
| ANEST IWATA Spray Gun (W-300 Series) | Rp8.299.900 |
| Wipro Spray Gun Iwata Type | Rp319.900 |
| ANEST IWATA Automatic Spray Gun (WA-101 Series) | Rp9.599.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































/grP103755603-1.jpg)

/noP103755852-1.jpg)


/nxP103755861-1.jpg)

/48P103756152-1.jpg)

/h0P103755612-1.jpg)
/38P103756116-1.jpg)
/3qP103756134-1.jpg)
/h9P103755621-1.jpg)
/6oP103756240-1.jpg)
/n6P103755834-1.jpg)

/21P103756073-1.jpg)