Beli spot welding machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Welding Resistance Spot Welding
    Mulai

    Rp229.999.900

    Panasonic Welding Resistance Spot Welding
    atribut:
    • Type: Sport Welding
    • Power Source: YR-350SA2HV0
    • Timer: YF-0201ZHGF
    • Nominal Power (kVA): 35
    • Frequency (Hz): 50
    • Welding Current (A): 14000
    • Max. Input (kVA): 59
    • Duty Cycle (%): 11.5
    • Throat Dimensions (mm): 185x190
    • Electrode Pressure (kgf): 250
    • Electrode Stroke (mm): 20
    • Cooling Water (L/minute): 2
    • Phase: 1.0
  2. MultiPro Spot Welding
    Mulai

    Rp9.999.900

    MultiPro Spot Welding
    Deskripsi:
    Standard Accessories : - Tong x 2 pcs. - Tong Tips x 2 pcs. Suitable : - Light Industrial. - Stainless Steel & Galvanis.
    atribut:
    • Rated Duty Cycle (%): 50
  3. TELWIN Spot Welding Machine
    Mulai

    Rp31.999.900

    TELWIN Spot Welding Machine
    Deskripsi:
    Microprocessor controlled, spot welding machine. It implements a new Fuzzy logic control system that simplifies its use and increases the spot welding quality. Suitable for spot welding of sheets with maximum thickness 2+2mm.
    atribut:
    • Type: Digital Modular 230
  4. Daesung Mini Spot Welding Machine
    Mulai

    Rp12.999.900

    Daesung Mini Spot Welding Machine
    atribut:
    • Input Voltage (V): 220
    • Phasa: 1Phase
    • Type: SPOT
    • AC/DC: DC
    • Weight (kg): 3.5
    • Input Power (VA): 800
    • Dimensions (mm): 600x190x340
    • Maximum Current (A) : 1000
  5. JTC Mesin Las Mini Spot
    Mulai

    Rp28.999.900

    JTC Mesin Las Mini Spot
    Deskripsi:
    - Small dimensions for easier moving prompt.- Suitable to use on the vans and trucks.- Contents: 2503, 2506, 2507, 2508, 2509, 2512, and chest.
    atribut:
    • Chest Dimensions (mm): 400x400x670
    • Frequency (Hz): 50/60
    • Machine Dimensions (mm): 300x250x220
    • Power (V): AC 220
    • Welding Capacity (mm): 0.3
  6. Daesung Spot, Stud, Dent Pulling Machine
    Mulai

    Rp7.799.900

    Daesung Spot, Stud, Dent Pulling Machine
    atribut:
    • Input Voltage (V): 220
    • Phasa: 1Phase
    • Type: SPOT
    • AC/DC: DC
  7. Daesung Portable Spot Welding Machine
    Mulai

    Rp18.999.900

    Daesung Portable Spot Welding Machine
    atribut:
    • Input Voltage (V): 220
    • Phasa: 1Phase
    • Type: SPOT
    • AC/DC: DC
  8. Shinano Spot Mill
    Mulai

    Rp6.099.900

    Shinano Spot Mill
    atribut:
    • Chuck Size: 8mm (5/8Inch)
    • Endmill Size: 8mm
    • Milling Cap: 8mm (5/8Inch)
  9. Linz Spot Welding Machine
    Mulai

    Rp5.299.900

    Linz Spot Welding Machine
    atribut:
    • Rate Input Voltage (V): 220
    • Input Capacity (kW): 2.5
    • Rate Duty Cycle (%): 50
    • Welding Thickness (mm): 1.5+1.5
    • Dimensions (mm): 510x150x240
  10. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  11. CIG Gloves Welding (Sarung Tangan Las)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp179.900

    CIG Gloves Welding (Sarung Tangan Las)
    Deskripsi:
    Gloves for heavy duty protection from heat and welding sparks with fully lining
    atribut:
    • Material: Leather with full lining
  12. STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Mulai

    Rp8.899.900

    STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  13. Panasonic Welding CO2 MAG Welding
    Mulai

    Rp35.999.900

    Panasonic Welding CO2 MAG Welding
    atribut:
    • Phase: 3
    • Frequency (Hz): 50/60
  14. KRISBOW Mesin Las Inverter DC
    Mulai

    Rp1.599.900

    KRISBOW Mesin Las Inverter DC
    Deskripsi:
    Krisbow mesin las inverter VRSD12 merupakan alat inovatif yang digunakan untuk membantu Anda melakukan kegiatan pengelasan dengan lebih mudah dan efisien. Mesin ini memiliki ukuran yang lebih kecil, dapat dibawa dengan mudah sesuai tempat dan kebutuhan Anda. Dengan penggunaan daya energi yang lebih efisien, Anda dapat menggunakan mesin ini dengan lebih ekonomis. Dapat digunakan untuk kebutuhan pekerjaan industri dan komersial.
    atribut:
    • Duty Cycle (%): 60
    • Efficiency (%): 80
    • Insulation class: F
  15. TELWIN Mesin Las (Mesin Las Inverter MMA)
    Mulai

    Rp33.999.900

    TELWIN Mesin Las (Mesin Las Inverter MMA)
    atribut:
    • Type: Technology TIG 182 AC/DC
    • Current Range (A): 5 - 160
    • Dimensions (cm): 43x17x34
    • Efficiency (%): 75
    • Main Voltage: 230V - 1Ph 50/60Hz
    • Power (kW): Max. 2.5 - 4.3 (at 60%)
    • Protection Degree: IP23
  16. MultiPro MIG/MAG Welding Machine
    Mulai

    Rp4.499.900

    MultiPro MIG/MAG Welding Machine
    Deskripsi:
    Optional Accesories : - E71T-GS Gasless FCAW 0.8mm (5.FCG.000.080). - Feed Roller (FCAW) Type 0.8-1.0mm (5.160.810.25F). - Feed Roller V Type 0.8-1.0mm (5.160.810.25V). - TIG Torch WP 17 V 4m (5.EB9.17V.303). - MIG Torch Intergrated Gas/Gasless 2m (5.EGS.152.502).
    atribut:
    • Frequency (Hz): 50/60
  17. TELWIN Compressor
    Mulai

    Rp23.999.900

    TELWIN Compressor
    Deskripsi:
    TECHNOLOGY PLASMA 54 KOMPRESSOR 230Vcode 815088Inverter, plasma jet cutting system, with ignition by pilot arc contact. Allows fast, undistorted cutting of all conductive materials such as steel, stainless steel, galvanized steel, aluminum, copper, bra
    atribut:
    • Type: Technology Plasma 54
Daftar Harga spot welding machine Terbaru March 2026
Panasonic Welding Resistance Spot WeldingRp229.999.900
MultiPro Spot WeldingRp9.999.900
TELWIN Spot Welding MachineRp31.999.900
Daesung Mini Spot Welding MachineRp12.999.900
JTC Mesin Las Mini SpotRp28.999.900
Daesung Spot, Stud, Dent Pulling MachineRp7.799.900
Daesung Portable Spot Welding MachineRp18.999.900
Shinano Spot MillRp6.099.900
Linz Spot Welding MachineRp5.299.900
LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Rp5.899.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)