Beli spon lembaran di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)atribut:
- Material: Polyethylene Foam
- Working Temperature Range (°C): -20 to 70
- Density (kg/m³): 25
- Color: Grey
- Length (mm): 1000
- Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
- Width (mm): 1000
- Everlasting Rubber Sheet PackingDeskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- monotaro Natural Rubber Sheet (Black) (Karet Lembaran)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)atribut:
- Length (mm): 1000
- Width (mm): 1000
- Operating Temperature Limits (°C): -20 - 70
- Density (kg/m³): 65
- TRUSCO Rubber SheetDeskripsi:-Resin frame and resin sound insulation panel make it suitable as simple noise prevention measures.-Lightweight and easy to carry, process and arrange. -For indoor use, useful as panels for noise prevention measures.-For noise prevention in places where installation and removal are often conducted.atribut:
- Thickness: 7mm
- Width: 910mm
- Length: 1820mm
- Working Temperature Range: 0 to 40degree C
- Color: Black
- Material: PVC・NBR
- TRUSCO Foam Polyethylene Sheet (Lembaran PE)Deskripsi:-A material of a polyethylene foam sheet with elasticity.-You can cut it to your preferred size.-Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.-Box cushioning material, cushioning material, organizing sheet, work.
- WAKI NBR Rubber SheetDeskripsi:-Excellent oil resistance, wear resistance, and durability.-Gasket, printing roll, oil seal, packing, oil-resistance hose, etc.
- AK NBR RubberDeskripsi:-A rubber excellent in oil resistance and wear resistance. (No weather resistance.) -Industrial packing, gasket.
- TRUSCO EPDM Rubber Sponge RollDeskripsi:-Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
- Non Brand PE Foam BondedDeskripsi:PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.atribut:
- Width (cm): 100
- Length (m): 50
- TRUSCO Foam Polyethylene SheetDeskripsi:A material of a polyethylene foam sheet.You can cut it to your preferred size.Excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention.atribut:
- Color: Black
- W x L (mm): 1000 x 1000
- INOAC Foam Urethane Sheet (Lembaran Urethane)atribut:
- Thickness (mm): 10
- Working Temperature Range: -20 to 70degrees
- Non Brand PE FoamDeskripsi:PE FOAM adalah bahan kemasan plastik berbentuk busa yang terbuat dari bahan LDPE dan diproduksi dengan cara extrusi. Mempunyai struktur sel yang rapat dan ringan serta tersedia dalam berbagai ukuran ketebalan (hingga 250 mm) dan dimensi (roll, bag, laminasi, cutting, profil)Penggunaan :> Pembungkus barang elektronik dan spare part > Melindungi furnitur kayu rotan dan barang pecah belah.> Bahan pelapis tas, jaket dan sepatu.> Bahan pelapis lantai kayu,kap mesin dan atap kendaraan.> Packing dalam bentuk profil sesuai kebutuhan pelanggan.
- Everlasting Epdm Rubberatribut:
- Color: Black
- INOAC Foam Polyethylene EVAatribut:
- Color: White
- Thickness (mm): 5
- Width (mm): 1000
- Length (mm): 1000
- Finish Material: Polyethylene EVA Foam(PE Light[[RU]])
- Specifications: Cut surface processed for appearance
- Working Temperature Range (°C): -20 to 70
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- WAKI NBR Rubber Sheetatribut:
- Color: Black
- Material: Nitrile rubber (butadiene rubber)
- Operating Temperature Range (°C): -30 to 100
Daftar Harga spon lembaran Terbaru February 2026
| Hikari Rubber Sheet | Rp55.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp349.900 |
| Everlasting Rubber Sheet Packing | Rp84.900 |
| monotaro Natural Rubber Sheet (Black) (Karet Lembaran) | Rp22.900 |
| INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE) | Rp249.900 |
| TRUSCO Rubber Sheet | Rp769.900 |
| TRUSCO Foam Polyethylene Sheet (Lembaran PE) | Rp199.900 |
| Hikari Rubber | Rp14.900 |
| WAKI NBR Rubber Sheet | Rp44.900 |
| TRUSCO Foam Polyethylene Sheet | Rp199.900 |
Data diperbarui pada 27/02/2026 (Harga belum termasuk PPN)




















































































































































/P101503998-1.jpg)

%20(Karet%20Lembaran)/8wP103182320-1.jpg)
/P102025499-1.jpg)

/P103034166-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/WAKI%20NBR%20Rubber%20Sheet/P102867628-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/AK%20NBR%20Rubber/P102826959-1.jpg)


/P102025475-1.jpg)