Beli spirit level di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIKEN KEISOKUKI Precision Frat Level (Waterpass)Deskripsi:-Used for assembly/leveling of machines.-Precise grinded finish is applied to the working surface.-Portable, convenient to carry.atribut:
- Dimensions: 100x36x38mm
- Sensitivity: 0.02mm/lm
- KRISBOW Try Square (Penggaris Siku)Deskripsi:Try square 150mm/6in adalah alat yang digunakan untuk mengukur sudut siku-siku pada benda kerja. Alat ini dapat digunakan dengan praktis yaitu menyesuaikan penyiku degan permukaan yang akan diukur lalu dapat dicek kesesuaian sudut yang terbentuk. Alat ini terbuat dari material besi dan terdapat skala ukuran yang memudahkan pengukuran panjang secara praktis.Penyiku ini mempunyai dimensi 150 x 110 x 15 mm dengan ukuran 150 mm. Penyiku sering digunakan di industri, pabrik, atau bengkel.
- KRISBOW Spirit Level Torpedo (Waterpass)atribut:
- Dimensions (LxWxH)(mm): 230x40x20
- Sherlock Spirit Level Magnet (Waterpass)atribut:
- Material: Aluminium
- OSS Level For Engineering Workatribut:
- Sensitivity: 0.02mm
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- SHINWA Handy Level Lightatribut:
- L x H x Thickness (mm): 100x50x19
- Magnet: None
- Precision (mm/m): ± 2.5
- Sensitivity (mm/m): 0.5
- Finish Material: Main Body: ABS Resin, Bubble Tube: Acrylic Plastic (PMMA)
- Obishi Keiki Seisakusho Precision Flat LevelDeskripsi:- For precision inspection, JIS mark display, A grade product. - The main bubble tube has a bubble chamber that can adjust the length of the bubble. - The bottom surface has a V-groove, and cylindrical measurement is also possible.- Heat non-conductive plates are attached to both sides of the main unit.
- TRUSCO Flat Precision Level (For General Construction)Deskripsi:54atribut:
- Width (mm): 48
- Thickness (mm): 45
- Accuracy: Within 2nd Graduation Mark
- STS I Type Box LevelDeskripsi:-Since it comes with magnet and the V-shape measurement surface, it is easy to install even on a pipe.-With the protect rubber on both edges that is excellent in impact resistance.-Equipped with a carabiner that makes it convenient to attach/detach to a w-For horizontal/vertical measurements.
- Tajima Spirit Level (Waterpass)Deskripsi:-V-shaped groove measurement surface that can be securely fixed on a pipe.-Multi-measurement is possible on measurement surfaces above or under the main body.-Equipped with impact absorbent bumpers on both edges.-As a general measurement level.atribut:
- Color: Gold
- Purpose of Use: As a general measurement level.
- Kennedy Girder Section Spirit LevelDeskripsi:KENNEDY Girder Section Spirit Level is Professional quality with three factory set vials, horizontal and two plumb, aluminium body with powder coat finish. Accuracy: 0.75mm/m. Top face marked with metric and inch graduations.atribut:
- Base Type: Non-magnetic
- Body Colour: Red
- Body Material: Aluminium
- Finish/Coating: Powder Coat Finish
- monotaro Aluminium Level (Waterpass)Deskripsi:Produk ini juga sering disebut dengan Water Passatribut:
- Sensitivity: (Horizontal) 0.35 mm / m = 0.0201 °, (vertical, 45 ° bubble tube) 0.50 mm / m = 0.0286 °
- Specification: V-groove, with strong magnet
- Material: Body: Aluminium
- Magnet: Yes
- Precision: ± 1.0 mm / m
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- HILTI Laser Receiver (Detektor Laser Level)Deskripsi:Receivers and target plates for rotating lasersAdditional accessory information: Receiver with millimetre display for digital measurement allows easy, accurate detection of the rotating laser beam within a circular area up to 600 m in diameter
- Insize Frame LevelDeskripsi:- No need to set zero before use; - Three V-grooves for shafts (Shafts dia. 19.3-115.9mm); - With longitudinal vialatribut:
- Sensitivity (mm): 0.02
Daftar Harga spirit level Terbaru October 2026
| RIKEN KEISOKUKI Precision Frat Level (Waterpass) | Rp11.999.900 |
| KRISBOW Try Square (Penggaris Siku) | Rp39.900 |
| KRISBOW Spirit Level Torpedo (Waterpass) | Rp159.900 |
| Sherlock Spirit Level Magnet (Waterpass) | Rp129.900 |
| OSS Level For Engineering Work | Rp10.999.900 |
| TRUSCO Aluminium Level (Waterpass) | Rp269.900 |
| SHINWA Handy Level Light | Rp99.900 |
| Obishi Keiki Seisakusho Precision Flat Level | Rp10.999.900 |
| TRUSCO Flat Precision Level (For General Construction) | Rp6.299.900 |
| STS I Type Box Level | Rp229.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102711709-1.jpg)
/6zP104584251-7.jpg)
/m1P104583793-2.jpg)
/1zP105158071-1.jpg)

/P101000752-1.jpg)


/3aP101507118-2.jpg)

/P102702394-1.jpg)
/jyP109062718-1.jpg)

/P102251687-1.jpg)
/efP104581519-5.jpg)
/jdP103684697-2.jpg)
/g0P106179576-1.jpg)


/aqP101004386-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)