Beli spiral hand reamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SOMTA Parallel Hand Reamer (Reamer Tangan)atribut:
- Material: High speed steel
- Niigata Seiki (SK) Individual Steel Pin Gauge AA-4Batribut:
- Hardness: HV 650 or more
- Cylindricity (µm): 0,5
- Length (mm): 50
- Tolerance (µm): ± 0,8
- TRUSCO Hand Reamer (Pisau Reamer)Deskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- Okazaki Seiko Spiral Blade Chucking ReamerDeskripsi:Type with short blade length. Straight shank. MCO material (cobalt high speed steel) is used. Left twisted degree 20°, eclipse angle 45°.atribut:
- Blade Diameter Tolerance: m5
- Shank: Straight shank
- Niigata Seiki (SK) Individual Steel Pin Gauge AAatribut:
- Tolerance (µm): ± 0,8
- Cylindricity (µm): 0,5
- Hardness: HV 720 or more
- Niigata Seiki (SK) Steel Pin GaugeDeskripsi:- A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.atribut:
- Length (mm): 50
- Sherwood Parallel Hand Reamer (Reamer Tangan)Deskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
- Sherwood Hand Taper Pin Reamer (Rimer Pin)Deskripsi:Metric. Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A. METRIC TOLERANCES: Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000. Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
- WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Deskripsi:Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.atribut:
- Shank Type - Machining: Straight
- Blade Type: Straight
- Finish - Machining: Black Oxide
- Flute Type: Straight
- Material - Machining: High Speed Steel
- Measurement System: Fractional Inch
- UNSPSC: 23171610
- Niigata Seiki (SK) Individual Steel Pin Gauge AA-3Batribut:
- Hardness: HV 650 or more
- Cylindricity (µm): 0,5
- Length (mm): 50
- Tolerance (µm): ± 0,8
- Niigata Seiki (SK) Individual Steel Pin Gauge AA-2Batribut:
- Cylindricity (µm): 0,5
- Length (mm): 50
- Tolerance (µm): ± 0,8
- OSG Carbide Straight Reamers (2.00 ~ 2.25mm)atribut:
- Type: 1
- Dimension L: 50
- Dimension I: 20
- Dimension I1: 0.5
- Dimensions d: 2.5
- Dimensions z: 4
- SOMTA Hand Tapper Pin Reamer Straight Fluteatribut:
- Material: High speed steel
- Type: Straigth Flute
Daftar Harga spiral hand reamer Terbaru October 2026
| EIKO Spiral Hand Reamer (Reamer Tangan) | Rp589.900 |
| SOMTA Parallel Hand Reamer (Reamer Tangan) | Rp129.900 |
| Niigata Seiki (SK) Individual Steel Pin Gauge AA-4B | Rp139.900 |
| TRUSCO Hand Reamer (Pisau Reamer) | Rp229.900 |
| EIKO Hand Reamer (Reamer Tangan) | Rp449.900 |
| Okazaki Seiko Spiral Blade Chucking Reamer | Rp699.900 |
| Niigata Seiki (SK) Individual Steel Pin Gauge AA | Rp149.900 |
| EIKO Taper Pin Reamers | Rp669.900 |
| Niigata Seiki (SK) Steel Pin Gauge | Rp139.900 |
| Sherwood Parallel Hand Reamer (Reamer Tangan) | Rp579.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102080344-1.jpg)
/P102086636-1.jpg)
%20Individual%20Steel%20Pin%20Gauge%20AA-4B/i1P101502649-3.jpg)
/P101000970-1.jpg)
/P102080290-1.jpg)

%20Individual%20Steel%20Pin%20Gauge%20AA/foP101502564-5.jpg)

%20Steel%20Pin%20Gauge/fvP101502571-2.jpg)
/9xP102132357-3.jpg)
/4wP102131176-3.jpg)
/n1P107711829-1.jpg)
/mqP106341818-1.jpg)

%20Individual%20Steel%20Pin%20Gauge%20AA-3B/hdP101502625-3.jpg)
%20Individual%20Steel%20Pin%20Gauge%20AA-2B/gpP101502601-3.jpg)
/P103152040-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)