Beli speedometer digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Oxford Precision Digital Tachometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    Oxford Precision Digital Tachometer
    Deskripsi:
    Features:- This Digital Tachometer provides fast and accurate Non-contact RPM and surface speed measurements of rotating objects.- This tachometer is used the CPU technique, photo-electrical technique, and junction laser technique for one instrument combined PHOTO TACH. (RPM&REV).- Two test modes: rotate speed mode (unit: RPM) & count mode (unit: REV)Notes- Battery not included
    atribut:
    • Overall Width (mm): 58
    • Overall Depth (mm): 39
    • Accuracy: ±(0.05%+1 digits)
    • Display: LCD
    • Measuring Distance (mm): 50 to 500
    • Number of Digits: 5
    • Overall Length (mm): 160
    • Product Type: Tachometer - Non-contact - RPM
    • Range (rpm): 2 - 99999
  2. Daytona Acc. Motorcycle Meter Nano 2 Speedometer (Aksesoris Panel Meter Motor)
    Mulai

    Rp2.099.900

    Daytona Acc. Motorcycle Meter Nano 2 Speedometer (Aksesoris Panel Meter Motor)
    atribut:
    • Waterproof: IPX6 equivalent
    • Operating Voltage: DC9-16V
    • Consumption Electric Current: About 20mA (at standby: 0.1mA or less)
    • Dimension: 60x40mm
    • Thickness: 17.5mm
  3. Lutron Digital Tachometer
    Mulai

    Rp2.599.900

    Lutron Digital Tachometer
    Deskripsi:
    Pengukuran RPM non-kontak dengan sensor optik presisi. Cocok untuk pengujian motor, kipas, dan sistem rotasi industri.
    atribut:
    • Accuracy (%): ±0.05
  4. KRISBOW Takometer Digital
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.499.900

    KRISBOW Takometer Digital
    Deskripsi:
    Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD display
    atribut:
    • Contact Test Range (rpm): 2-20000
    • Dimensions (mm): 160x60x42
    • Accuracy (%): ± 0.05
    • Detecting Distance (mm): 50 to 500
    • Non Contact Test Range (rpm): 2 to 99999
    • Power Source (V): Battery 9
    • Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
    • Sampling Time (s): 0.5 (over 120 rpm)
  5. Extech Tachometer
    Mulai

    Rp4.199.900

  6. ONO SOKKI Digital Tachometer
    Mulai

    Rp4.999.900

    ONO SOKKI Digital Tachometer
    Deskripsi:
    Easy to use and high performance compact handheld contact type digital tachometer. While holding it with one hand, lightly press it against the rotary shaft to obtain r / min direct reading measurement results on the handheld display. Also, line speed measurement of m / min or mm / s is possible by combining the peripheral speed ring. Wide measurement range (resolution 0.1r / min or 1r / min) from 0.5 to 10000r / min While the measurement switch is being pressed, the measurement display value changes automatically every 1 second. Equipped with a memory function that is convenient for confirming measurement results Designed to be familiar and easy to use due to ergonomics. Can also be used as a perimeter by using the peripheral speed ring. Holds the last measured value for about 30 seconds after measurement
  7. Benetech Digital Tachometer
    Mulai

    Rp549.900

    Benetech Digital Tachometer
    Deskripsi:
    - Tachometer Benetech adalah alat ukur putaran (rpm) dari Benetech.- Dilengkapi berbagai fitur standard Benetech.
    atribut:
    • Accuracy (%): ±0.05
  8. Autonics Menics Indicator Light
    Mulai

    Rp27.900

    Autonics Menics Indicator Light
    Deskripsi:
    Indikator LED peningkatan kecerahan;
  9. PRIO Evaporator
    Mulai

    Rp49.999.900

    PRIO Evaporator
    atribut:
    • Achievable Vacuum (mmHg): < 3
    • Rotary Bottle (ml): 500-2000
    • Collecting Bottle (ml): 1000
    • Evaporating Speed (ml/minute): 20
    • Heater Power (W): 1500
    • Rotation Speed (rpm): 10-180
    • Voltage (V/Hz): 220/50
  10. FLUKE Combo Tachometer
    Mulai

    Rp15.999.900

    FLUKE Combo Tachometer
    Deskripsi:
    The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.
    atribut:
    • Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
    • Precision (%): ±0.02 RD+1
    • Sensing Distance: (optical) 500 mm
    • Battery Type: (2) 1.5V LR6 (alkaline) AA battery
    • Battery Life: About 40 hours
    • Operating Temperature: 0°C to 50°C
    • Storage Temperature: -20°C to 70°C
  11. Wipro Tachometer
    Mulai

    Rp659.900

  12. CP Digital Tachometer
    Mulai

    Rp1.099.900

    CP Digital Tachometer
    Deskripsi:
    Tachometer adalah alat untuk mengukur kecepatan RPM.
    atribut:
    • Accuracy: +- (0.05% + 1 digital)
    • Dimensions (mm): 210x74x37
    • Sampling Time (s): 0.8
  13. TESTO Tachometer
    Mulai

    Rp6.299.900

    TESTO Tachometer
    Deskripsi:
    Do you need to measure the rpm of rotating objects or record the length and speed of conveyor belts and rotors? The testo 470 tachometer is a compact tool that makes it possible to carry out these measurements.Multiple functions in one tachometerIn the case of optical rpm measurement, you can use the testo 470 tachometer to record how fast a rotating object rotates. Thus, for example, you can check whether motors, shafts and fans are functioning correctly in order to spot any impending defects due to overload at an early stage.For rpm measurement, simply stick a reflective marker on the measurement object and aim the visible red beam at the reflective marker. The measurement can then start (at a distance of up to 600 mm between tachometer and measurement object). The tachometer is easy to operate using one hand.However, the testo 470 tachometer not only provides the functions of an optical tachometer, it also functions as a mechanical tachometer: Attach the adapter for the probe tip and measure the rpm mechanically. Attach the wheel to also measure speeds and lengths of rotors/conveyor belts.You get the testo 470 tachometer in a transport case with practical accessories (reflective markers, softcase, etc.). Product Includes: testo 470 tachometer with softcase, reflective markers, adapter, probe tip, wheels 0.1 m and 6", batteries, transport case and calibration protocol.
  14. Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
Daftar Harga speedometer digital Terbaru October 2026
Oxford Precision Digital TachometerRp1.999.900
Daytona Acc. Motorcycle Meter Nano 2 Speedometer (Aksesoris Panel Meter Motor)Rp2.099.900
Lutron Digital TachometerRp2.599.900
KRISBOW Takometer DigitalRp2.499.900
Daytona Spark Plug Max Series for Motorcycle (Busi Motor)Rp19.900
Extech TachometerRp4.199.900
ONO SOKKI Digital TachometerRp4.999.900
Benetech Digital TachometerRp549.900
KSS WIRING ACCESSORIES KSS Wiring Accessories Cable Ties (Pengikat / Kabel Tis)Rp10.900
Autonics Menics Indicator LightRp27.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)