Beli speed control smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PISCO Speed Controller Union Straight Typeatribut:
- Material: Metal parts:Yellow Copper + electroless nickel plating, Resin parts:Polybutylene terephthalate (PBT), Sealing rubber:NBR, HNBR
- Used Fluid: Air
- Usage pressure range: 0.05 to 1.0MPa
- Check valve operating pressure: 0.005MPa
- Working Temperature Range: 0 to 60degrees (do not freeze)
- Specification: Meter-in, meter-out type
- monotaro Speed ¿¿Controller Meter InDeskripsi:To the air flow rate adjustment.atribut:
- Operating Pressure Range (MPa): 0.9
- Fluid: air
- Control Method: Meter-in
- Maximum Operating Pressure (MPa): 0.9
- Operating Temperature Range (°C): 0 to 60
- SMC Speed Control Valve for Air CylinderDeskripsi:Elbow-style speed control valves turn 90 degrees and control the flow of air entering a cylinder.atribut:
- UNSPSC: 40141609
- Adjustment Type: Knob
- Body Material: Stainless Steel
- Body Material Finish: Nickel Plated
- Fitting Style: Elbow
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 23
- Seal Material: NBR
- Standards: RoHS
- SMC Kq2H Tube FittingDeskripsi:Use to connect the tube at same direction to each other.
- SMC AS Series Flame Resistant Speed Controlleratribut:
- Control Type: Meter-out
- Body Size: 1/8,1/4 Standard
- SMC Speed Controller Elbow Type AS2201Fatribut:
- Type: Elbow type
- Ambient and Flowing Fluid Temperature (°C): -5 to 60 (no freezing)
- Assured Pressure Resistance (MPa): 1.5
- Body Size: 1/8, 1/4
- Hex Width Across (mm): 9
- Maximum Operating Pressure (MPa): 1
- Minimum Working Pressure (MPa): 0.1
- Sealing Type: Sealant
- Suitable Tube Material: Nylon, soft nylon, polyurethane
- Suitable fluid: Air
- Type of control: Meter out
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- PISCO Speed Controller Elbowatribut:
- Working Pressure (MPa): 0.1 to 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- SMC AS Series Speed Controller With One-touch Fittings In-line Typeatribut:
- Lock Nut Option: Hexagon Lock Nut
- SMC Standard Type Speed Controller Metal Elbow Type AS AS2201Fatribut:
- Operating Pressure Range (MPa): 0.1 - 1
- Assured Pressure Resistance (MPa): 1.5
- Suitable fluid: Air
- Suitable Tube Material: Nylon, soft nylon, polyurethane (* Please note the maximum working pressure for soft nylon and polyurethane)
- SMC Air Cylinder (CQ2) 40mmatribut:
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- PISCO Speed Controller Union Straight TypeDeskripsi:The speed control valve of the drive device with a built-in one-touch fittings. After installation, the metal body and a resin body to rotate, can change the take-off angle of the tube.Useable: Connection of the tube and the tube (same diameter)atribut:
- Operating Temperature Range: 0 to 60°C
- Fluid: air
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
Daftar Harga speed control smc Terbaru January 2026
| SMC Speed Controller | Rp74.000 |
| SMC Standard Type Speed Controller Metal Elbow Type AS12 | Rp179.900 |
| PISCO Speed Controller Union Straight Type | Rp119.900 |
| monotaro Speed ¿¿Controller Meter In | Rp60.900 |
| SMC Speed Control Valve for Air Cylinder | Rp349.900 |
| SMC Kq2H Tube Fitting | Rp56.900 |
| SMC Elbow Speed Controller with One-Touch Fittings | Rp199.900 |
| Nagata Pel Putar | Rp55.900 |
| SMC AS Series Flame Resistant Speed Controller | Rp309.900 |
| SMC Speed Controller Elbow Type AS2201F | Rp269.900 |
Data diperbarui pada 28/01/2026 (Harga belum termasuk PPN)





























































































































































/1fP105716051-2.jpg)




%2040mm/d6P101579474-2.jpg)


%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)