Beli spanner adjustable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROTO Adjustable Pin Spanner WrenchDeskripsi:These adjustable-pin spanner wrenches have a hinged head or an adjustable head that can tighten or loosen a variety of bearings, lock nut rings, and servicing collars.atribut:
- Corrosion Resistant: Yes
- Handle Color: Black
- Handle Type: One Piece
- Adjustable: Manual
- Adjustment Type: Quick Adjust
- Finish: Black Oxide
- Material: Alloy Steel
- Measurement Type: SAE
- Pin Shape: Round
- Side or Face Opening: Side
- Standards: Federal Specification GGG-W-665B
- Tether Style: Tether Capable
- Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris)Deskripsi:Chrome Finish Sets Manufactured from high strength 'I' beam section chrome vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: ISO 6787-1982, ASME B.107.8M-1996, BS 6333-1995, DIN3117-1988, JIS B4604-1976.atribut:
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion Resistant Heat Treated Jaws
- Kennedy Combination Wrench CV Set (Kunci Ring Pas)Deskripsi:Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.atribut:
- Overall Length (mm): 100
- Size (mm): 10
- Finish/Coating: Chrome Satin
- Material: Chrome Vanadium Steel
- TEKIRO Adjustable Wrench EU Type (Kunci Inggris)Deskripsi:Tekiro Kunci Inggris merupakan kunci inggris berbahan chrome vanadium yang anti karat, kuat, tidak mudah patah, serta tahan lama. Kunci ini cocok untuk membuka mur atau baut, sehingga ideal untuk melengkapi alat perkakas di rumah Anda.
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle (Kunci Inggris)Deskripsi:-Easy work can be done with adjustable wrench until now, such as when working in a narrow place or using a thin bolt nut.-Sufficient strength to clear the JIS strength.-We succeeded in making our own bold form and significantly lightweight.-Bolt nut on on
- TRUSCO Adjustable Pin Spanner WrenchDeskripsi:-Since the hook part can be moved due to the flexible type, the movable range is wider and one unit can operate to multiple sizes of works.
- M10 Adjustable Wrench (Kunci Inggris)Deskripsi:Made of chrome-vanadium steel, chrome plated, for heavy duty. ANSI Standard.
- KRISBOW Adjustable Wrench (Kunci Inggris)Deskripsi:Adjustable Wrench 10inch KW-172 adalah alat yang digunakan untuk melepas atau mengencangkan mur atau baut yang dapat di atur menyempit atau melebar sesuai dengan ukuran mur atau bautnya merek KRISBOW (kunci inggris). Kunci inggris ini terbuat dari Chrome Vanadium Steel. Memiliki ukuran 10inch. Sangat cocok diaplikasikan di rumah tangga dan bengkel. Kelebihan dari kunci inggris ini adalah kuat, tahan lama, mudah digunakan, anti karat, dan memudahkan teknisi dalam menyelesaikan pekerjaannya.atribut:
- Type: Adjustable Wrench
- Material: Chrome Vanadium Steel
- MAXPOWER Adjustable Wrench (Kunci Inggris)atribut:
- Material: Chrome
- LOBSTER Adjustable Wrench Angle with Insulation Grip (Kunci Inggris)atribut:
- Total Length (mm): 260
- Maximum Opening (mm): 36
- WESTWARD Adjustable Pin Spanner WrenchDeskripsi:Fixed-pin spanner wrenches have a curved arm with a small pin or nub on the end. The pin or nub fits into one of the holes in the nut and the handle is turned to loosen or tighten the nut. These wrenches are not adjustable and can only tighten or loosen one size nut.atribut:
- Corrosion-Resistant: Yes
- Adjustable: Manual
- Finish: Black Oxide
- Handle Color: Black
- Material: Alloy Steel
- Pin Shape: Round
- Side or Face Opening: Side
- UNSPSC: 27111726
- SUPER TOOL Hook Spanner WrenchDeskripsi:- Spanner for tightening and removing round nuts with notches or holes.
- GEDORE Adjustable Pin Spanner WrenchDeskripsi:-Exclusive spanner for tightening the round nut with a pin hole.atribut:
- Material: Chrome Vanadium Steel (Cr-V), Treated with Manganese Phosphate
- LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle X (Kunci Inggris)Deskripsi:-With X-DRIVE, the edge of the bolt/nut is difficult to become stripped, and stable tightening and loosening is possible.-With a convenient scale.-Hand-friendly shape with grip.-By placing a ball in the lower jaw, G-LESS (backlash reduction) prevents vert
- FUJI Air Baby Grinderatribut:
- Chuck Inner Diameter (mm): 6
- Hose Mounting Port: Rc1/4
- Hose Nominal Diameter (mm): 9.5
- No Load Rotation Speed (rpm): 24000
- Operating Air Pressure (MPa): 0.63
- Tip tool: Shaft diameter 6mm (grinding stone)
- Working Air Pressure Range (MPa): 0.63
- SUPER TOOL Pin SpannerDeskripsi:-A strong type.-Exclusive spanner for tightening the round nut with a pin hole.-A design that can be used by a shock (single hand hammer) to the rear rotating part of the handle part.-Pin PWA (2 pieces per set)/PWB (2 pieces per set)atribut:
- Accessories: Pin PWA (2 pieces per set)/PWB (2 pieces per set)
- Applicable Dimensions (mm): 18 to 100
- Pin Diameter (mm): 5x7, 6x8
- Total Length (mm): 250
Daftar Harga spanner adjustable Terbaru March 2026
| PROTO Adjustable Pin Spanner Wrench | Rp949.900 |
| Kennedy Adjustable Wrench Chromed Finish (Kunci Inggris) | Rp379.900 |
| Yamoto Adjustable Wrench (Kunci Inggris) | Rp179.900 |
| Kennedy Combination Wrench CV Set (Kunci Ring Pas) | Rp1.099.900 |
| TEKIRO Adjustable Wrench EU Type (Kunci Inggris) | Rp50.900 |
| LOBSTER(LOBTEX) Adjustable Wrench Hybrid Angle (Kunci Inggris) | Rp429.900 |
| TRUSCO Adjustable Pin Spanner Wrench | Rp639.900 |
| WILLIAMS Hook Spanner Wrench | Rp1.499.900 |
| M10 Adjustable Wrench (Kunci Inggris) | Rp64.900 |
| KRISBOW Adjustable Wrench (Kunci Inggris) | Rp68.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




















































































































































/cwP102205464-11.jpg)
/dwP102129500-9.jpg)
/nkP101005848-15.jpg)
/beP106846410-12.jpg)
%20Adjustable%20Wrench%20Hybrid%20Angle%20(Kunci%20Inggris)/P102742985-2.jpg)


/9rP103775351-1.jpg)
/r2P103635974-8.jpg)
/kfP106383735-1.jpg)
/P102053294-1.jpg)
/3hP101000125-27.jpg)
/p6P105399906-1.jpg)



%20Adjustable%20Wrench%20Hybrid%20Angle%20X%20(Kunci%20Inggris)/P102753848-2.jpg)