Beli soundbar harman kardon di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ViewSonic Projector Portable Series 4KDeskripsi:The PX749-4K is a 4,000 ANSI Lumens 4K home projector designed for Xbox, driving the ultimate gaming experience with Xbox-exclusive resolution and refresh rate combinations. The projector shines in value and brightness as well as delivers pixel-perfect visuals in true 4K UHD clarity with HDR/HLG support. Boasting a Harman-tuned speaker, the PX749-4K elevates audiovisual enjoyment, so you can fully lose yourself in the game. Experience a whole new level of playing with 4.2ms Ultra-Fast Input, a 240Hz refresh rate, and USB-C connectivity for direct streaming from Nintendo Switch. Set up faster and easier than ever with 1.3x optical zoom, warping, H/V keystone and auto V keystone, capable of creating a screen of up to 300" on any surface. PX749-4K is also a perfect addition to your smart home, with LAN control capability that's compatible with home automation systems and 12V trigger output.atribut:
- Display Color: 1.07 Billion Colors
- Native Resolution: 3840x2160
- Projection System: 0.47inch 4K-UHD
- Resolution Support: VGA (640x480) to 4K (3840x2160)
Daftar Harga soundbar harman kardon Terbaru March 2026
| ViewSonic Projector Portable Series 4K | Rp22.999.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)