Sebelum PPN:
Rp26.999.900 - Rp68.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Display Color | 1.07 Billion Colors |
|---|---|
| Native Resolution | 3840x2160 |
| Projection System | 0.47inch 4K-UHD |
| Resolution Support | VGA (640x480) to 4K (3840x2160) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The PX749-4K is a 4,000 ANSI Lumens 4K home projector designed for Xbox, driving the ultimate gaming experience with Xbox-exclusive resolution and refresh rate combinations. The projector shines in value and brightness as well as delivers pixel-perfect visuals in true 4K UHD clarity with HDR/HLG support. Boasting a Harman-tuned speaker, the PX749-4K elevates audiovisual enjoyment, so you can fully lose yourself in the game. Experience a whole new level of playing with 4.2ms Ultra-Fast Input, a 240Hz refresh rate, and USB-C connectivity for direct streaming from Nintendo Switch. Set up faster and easier than ever with 1.3x optical zoom, warping, H/V keystone and auto V keystone, capable of creating a screen of up to 300" on any surface. PX749-4K is also a perfect addition to your smart home, with LAN control capability that's compatible with home automation systems and 12V trigger output.
Feature
Game On with “Designed for Xbox"The PX749-4K supports Xbox-exclusive resolution and refresh rate combinations, and automatically adjusts to the most ideal settings. Rest assured, you'll get the most out of your gaming experience.
Ultimate Viewing Experience with 4K HDR
Enjoy the crystal-clear detail of true Ultra HD and savor dynamic visuals thanks to HDR/HLG and 3D support. With an HDMI 2.0b/ HDCP 2.2 port, the PX749-4K ensures original 4K quality content, so games, sports, movies, and all your favorite streaming content are brought to life.
Harman-Tuned Speaker Brings Powerful Audio
The projector boasts a Harman-tuned speaker to deliver powerful audio. When combined with the 4K UHD images, this ensures an all-around audiovisual feast.
Bright Images Anytime
Boasting 4,000 ANSI Lumens, the PX749-4K is guaranteed to produce clear and bright visuals. Immerse yourself in cinematic experiences even in bright spaces.
Up-to-300inch Screen Size for a True Cinematic Experience
The PX749-4K allows for an up-to-300" image, surpassing what all traditional screens can offer, to deliver a true cinematic experience from the coziness of your home.
Ultra-Fast Input for a Flawless Gaming Experience
Boasting 4.2ms Ultra-Fast Input, a hyper-responsive 240Hz refresh rate, and a microsecond-level response time**, the PX749-4K delivers seamless viewing in high intensity situations.
Direct Content Streaming via USB-C
Project content directly from your phone or any other mobile device while simultaneously charging it via a USB-C cable. Stream videos, FaceTime with friends, or play Nintendo Switch on the big screen without a docking station, all via a single cable.
Shape Your Gaming Experience
With warping adjustment, adapt your screen to any projection surface and take advantage of curves for an always more immersive gaming experience.
A Perfect Fit for Any Environment
Equipped with a 1.3x optical zoom lens, you can choose any location within a range for set-up to get the desired image size, all without needing to change any existing interior design.
Effortlessly Project from All Angles
Central positioning is no longer necessary with comprehensive H/V keystone, 4 corner adjustment, and auto V keystone capabilities. The PX749-4K delivers perfectly-shaped images from above, below, front, or side, making setup a breeze.
Enjoy the Simplicity of Unified Smart Systems
Compatible with AV solutions like Creston, AMX, PJ Link, ATEN, Extron and ViewSonic vController, the PX749-4K is the perfect addition to your smart home setting.
Set Up Your Home Cinema with Ease
Equipped with 12V trigger output, as soon as you power up, your curtains will close and your projector screen will automatically lower, so you can sit back and enjoy the comfort of your home cinema.
Jazz it Up with Cinematic Colors
ViewSonic's SuperColor Technology offers a wide color gamut for a cinematic, true-to-life color performance without sacrificing image quality.
Customize Your Own Color Profiles
With a cloud-based color profile exchange, you can easily create your own color profile to fit your preferences and share with others. Or choose to download other profiles and fine-tune them as your own.
I/O Connectivity
- Zoom/Focus Ring
- Power Key
- Keypad
- Adjustment Foot
- Lens
- Front IR
- Audio Out
- HDMI 2.0/ HDCP2.2 x 2
- USB-C (5V/1A)
- RS232
- 12V Out
- USB-A (5V/1.5A, Service)
- RJ45
- AC In
- Kensington Lock
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/o1P112166865-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
