Beli sop 100 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Soldering Station FM-203Deskripsi:-Heater integrated type
- goot Temperature Controlled Soldering IronDeskripsi:-A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
- HAKKO Soldering Ironatribut:
- Power (V): AC100
- goot Temperature Controlled Lead-Free Micro Soldering StationDeskripsi:-New grip is used, which is designed for the phi2.9 fine iron tip suitable for fine soldering (RX-81HRTseries).-Ready for use in about 4 seconds once power is turned on. (Applies when temperature is preset to 350℃.)-In addition to RX-81HRTseries micro soldering iron tips, iron tips for the 80W typeRX-80HRTseries can also be used.-With the slide method, iron tip can be changed while it is hot without using any tool.-Iron plate thickness has been determined based on erosion occurring on all types of iron tips and lead-free soldering.-Station main body, iron part (RX-81GAS), trowel stand -Lead-free solder compliantatribut:
- Power: AC100V
- Electricity consumption: 40W
- Heater Capacity: 36W
- Attached Iron Tip: None
- Programmable Temperature: 50 to 450°C
- Temperature Precision: Preset temperature ±5°C (at no load)
- Grounding Resistance: 2Ω or less
- Insulation Resistance: 100MΩ or more
- Iron Part Cord Length: 1.2m
- Leak Voltage: Less than 2mV
- Width x Depth x Height: 115x146x98mm
- HAKKO Digital Electric Soldering Iron StationDeskripsi:- Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cordatribut:
- Color: Blue/Yellow
- Power (V): AC100
- Power Consumption Electrical (W): 70
- Accessory Iron Tip: T18-B
- Control Temperature (°C): 50 to 480
- Grounding Resistance at Iron Tip (ohm): 2 or less
- Heater: Ceramic heater
- Heater Power (W): 65
- Iron Part Cord Length (m): 1.2
- Leak voltage (mV): 2 or less
- Temperature Precision: Nipple ±1°C at no load
- WxDxH (mm): 100x120x120
- HOZAN Desoldering StationDeskripsi:-The vacuum level is improved, sucks in one stroke.-Large diameter pipe that is not easily clogged is adopted.-Main Body, Iron Part, Iron Holder .-Lead-free solder compliantatribut:
- Power: AC100V
- Electricity consumption: 170W
- Programmable Temperature: 360 to 480°C
- Heater: Ceramic heater
- HAKKO Solder StandDeskripsi:-Pencil-type soldering iron can be used.
- goot Temperature Controlled Soldering Iron Tipatribut:
- Iron Tip Name: phi8mm
- goot Temperature Controlled Lead-Free Soldering StationDeskripsi:-Heater integrated type
- HOZAN Soldering IronDeskripsi:B typePurpose:For replacing the HS-26 soldering iron.
- goot Mini StationDeskripsi:-Easy to use newly designed grip is used.-Quick start circuit (PAT.)makes the time from switching on the power to reaching the preset temperature fast.-Temperature calibration volume is used as a standard feature. Accurate temperature calibration is p
- Maru-T Ohtsuka Non Bubble Roller, SmallDeskripsi:Usage:For iron parts paint applicationatribut:
- Compatible: Various handles for middle type and small type
- Description 2: Foamless roller was developed as a dedicated roller by pursuing coated steel.
- Type: Small roller
- Trim Length: 12mm
- Main Material: Polyester
- Compatible Paint: SOP, anti-corrosive
- HAKKO Cordless Soldering IronDeskripsi:-Possible working time is about 60 minutes with alkaline AA battery and about 120 minutes with NiMH AA battery.-Cartridge type allowing you to choose alkaline or NiMH battery.-Protective cap
- Sellery Soldering Ironatribut:
- Power Capacity (W/V): 30/220
- Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)atribut:
- Overall Length (mm): 210
- Weight (g): 150
- Maximum Temperature (degreeC): 380
- Solder Iron Point Dimensions (mm): 5x75
- Heater Dimensions (mm): 12.7x52
- Power Consumption (W): 40
- HAKKO Sppon Desoldering ToolDeskripsi:The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
Daftar Harga sop 100 Terbaru March 2026
| HAKKO Soldering Station FM-203 | Rp1.399.900 |
| goot Temperature Controlled Soldering Iron | Rp159.900 |
| HAKKO Soldering Iron | Rp249.900 |
| goot Temperature Controlled Lead-Free Micro Soldering Station | Rp6.799.900 |
| HAKKO FM-2027 24V/70W Conversion Kit | Rp1.199.900 |
| HAKKO Digital Electric Soldering Iron Station | Rp4.299.900 |
| HOZAN Desoldering Station | Rp21.999.900 |
| HAKKO Solder Stand | Rp30.900 |
| goot Temperature Controlled Soldering Iron Tip | Rp229.900 |
| goot Temperature Controlled Lead-Free Soldering Station | Rp479.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)































































































































































%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/HOZAN%20Temperature%20Control%20Type%20Soldering%20Iron%20HS-26%20Bit/P102024690-2.jpg)




%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/Ishizaki%20Electric%20Mfg_(SURE)%20Soldering%20Iron%20Sc%20Type%20(Economy%20Type)/P102025659-1.jpg)