Beli sony a7 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SONY Full Frame Camcorderatribut:
- Lens Mount: E-mounts
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
- SNI License: Yes
- MEIKE Lensa KameraDeskripsi:Ambil potret yang memukau dengan Lensa Fokus Otomatis Meike Full Frame 85mm F1.4. Dengan aperture besar F1.4 dan motor STM yang halus, lensa ini menghasilkan gambar yang tajam dan jernih. Sempurna untuk dudukan Sony E dan Nikon Z, lensa ini merupakan pilihan utama untuk fotografi potret profesional.In The Box :1x Lens1x Lens Hood1x Front lens cap1x Rear lens cap1x Manual1x Warranty card
- Canon Cinema CameraDeskripsi:The EOS C70 is Canon's first RF Mount Cinema EOS Camera. Integrating a DGO sensor, ND Filters, Mini XLR audio inputs and even timecode all into a compact lightweight body, the EOS C70 is a rethink on the possibilities of what a small cinema camera is able to achieve.
- SONY Camera Alpha A6700Deskripsi:Next generation creativity on the go The α6700 combines the latest AI technology with Sony's outstanding α-series image quality in a compact APS-C camera body. Offering enhanced subject recognition, the latest technology for capturing stills and movies, and E-mount lens compatibility, the lightweight α6700 is designed for creative adventures, anytime, anywhere.atribut:
- Color: Black
- Sensor Type: APS-C type (23.3 x 15.5 mm), Exmor R CMOS sensor
- Number of Pixels (MP): Still images: Approx. 26.0 MP max, Movies: Approx. 19.9 MP max. (Effective)
- Focus Type: Fast Hybrid AF (phase-detection AF / contrast-detection AF)
- Display (cm): 7.5 (3.0-type) type TFT
- Color Temperature Range (K): 2500 - 9900
- SONY Digital Cameraatribut:
- Number of Pixels (MP): 20.1
- Image Quality Mode: RAW, RAW+JPEG, JPEG
- Battery Included: NP-BX1 Rechargeable Battery Pack
- Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
- SNI License: Yes
- USB Power Supply: Yes
- Canon Mirrorless Full Frame CameraDeskripsi:Born to RuleMake way for the new king. The EOS R5 is here with groundbreaking 8K resolution video recording, included for the first time ever in a Canon camera. With all-new Animal Detection AF and powerful In-Body Image Stabilization that goes up to 8 stops for edge-to-edge high quality images and video made possible by the RF mount, experience the best of Canon's full-frame mirrorless series with this flagship model -- the EOS R5.
- Canon Digital Camera CompactDeskripsi:Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
- SONY Handheld CamcorderDeskripsi:HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)atribut:
- Operating Temperature (°C/°F): 0 to 40/32 to 104
- Storage Temperature Range (°C/°F): -20 to +60/-4 to +140
- SNI License: Yes
- Canon Mirrorless Camera APS-CDeskripsi:Lebih dekat dengan naluri Anda bersama EOS R7. Dengan sensor APS-C baru pada dudukan RF yang revolusioner, Anda mendapatkan efek telefoto sekitar 1,6x sekaligus mempertahankan resolusi tinggi.Kamera mirrorless ini juga dilengkapi dengan In-Body Image Stabilization yang tangguh hingga 8 stop dan membidik hingga 30 frame per detik.atribut:
- Sensor Size: APS-C CMOS
- LCD Monitor (Size) (inch): 3.0
- Movie Format (Film): MP4
- SONY Alpha Mirrorless Digital CameraDeskripsi:Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
- Canon Mirrorless Camera Full FrameDeskripsi:Dibuat untuk para profesional terbaik di bidangnya, EOS R3 yang sangat dinanti hadir dengan desain ergonomis untuk penggenggaman profesional, ditambah sejumlah fitur autofokus baru dan yang ditingkatkan didukung oleh teknologi deep learning, fitur perekaman video berkualitas tinggi dan alur kerja produksi yang ramping, serta fitur komunikasi yang canggih untuk transfer gambar yang cepat.atribut:
- Exposure Compensation (Lighting Compensation): ±3 stops in 1/3-stop or 1/2-stop increments AEB: ±3 stops in 1/3-stop or 1/2-stop increments
- Manual Focus: Yes
- Measurement Mode : Stills: Evaluative, Partial, Spot, Center-weighted average Movie: Evaluative (if faces detected), Center-weighted average (if no faces detected/When set to Canon Log 3)
- Processor Type: DIGIC
- SMALLRIG Camera CageDeskripsi:SmallRig Sony A6000/A6300/A6500 ILCE-6000/ILCE-6300/ILCE-A6500/Nex-7 Camera Cage 1661 is a formfitting aluminum exoskeleton that protects your camera and offers mounting options to attach accessories. With the camera in the cage, you still have access to the SD card slot, battery compartment, and all camera controls.The built-in shoe mount is used to connect light accessories, such as a microphone, EVF mount and more. A 1/4’’-20 threaded hole at the front enables it to attach to 15mm Micro Rod with 1/4'' Thread 915 for follow focus. For a handheld shoot, adding a top handle is a good choice. This cage is also compatible with Sony A6500 Wooden Handgrip 1970. It enables it to mount HDMI Cable Clamp 1822 to protect the HDMI port. Besides, you can purchase Metabones Lens Adapter Support 1787 to protect lens port due to the long and heavy lens pressure. The front of the cage is designed for anti-twisting and excellent heat dissipation, beneficial for a more enjoyable shoot.For external accessories, optional cold shoe 2060 is availableCompatibility:A6500/A6300/A6000/ILCE-6500/ILCE-6300/ILCE-6000/NEX7Package Includes:1 x Cage1 x 1/4''-20 Screw
- SOS Karbol WangiDeskripsi:Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.atribut:
- Packaging: Pouch
- Cleaner Form: Liquid
- Canon Lens EOS RDeskripsi:Everyday Lens with Amazing FeaturesEndowed with a lightweight and compact body, RF35mm f/1.8 MACRO IS STM is amazingly portable. Coupled with its wide angle of 35mm and maximum magnification of 0.5x, this lens is suitable for everyday snapshots and macro photography. Having a large aperture of f/1.8, allows good low-light capability. The image stabilisation of up to 5-stops, makes slower shutter speed and lower ISO possible for both stills and video.RF35mm f/1.8 MACRO IS STM features an additional control ring on the barrel that could be customised to control exposure settings; shutter speed, aperture, ISO and exposure compensation, effectively providing better control especially while shooting through the Electronic View Finder. The control ring has a tactile, easily distinguished surface and features a clicking mechanism that provides tangible feedback during adjustment.
- Canon EF Fixed LensDeskripsi:A large-diameter lens with a brightness of f/1.4. Making full use of advanced optical technology, this lens surpasses conventional models in high image quality with high resolution and high contrast over its entire area, including the periphery. The EF24mm f/1.4L II USM uses two molded glass aspheric lenses to correct various aberrations such as field curvature and distortion, as well as two UD lenses that effectively control lateral chromatic aberration, which easily occurs in wide-angle lenses. In addition, this lens is the first in the world*1 to make practical use of SWC (Subwavelength Structure Coating), an anti-reflective coating based on a microscopic structure even smaller than optical wavelengths. The EF24mm f/1.4L II USM also controls occurrence of flare and ghost images caused by a particularly large angle of incidence of light. Supporting the demanding requirements of professionals and advanced amateur photographers, the lens provides high-performance specifications, such as high-speed AF, a full-time manual focus mechanism, high dust- and drip-proof*2 performance, etc.
- Kirin Food ChopperDeskripsi:Kirin Food Chopper KFC-037 dengan kapasitas 700 ml dilengkapi dengan pisau stainless steel yang kuat dan anti karat, wadah / mangkuk plastik yang higienis dan mudah dibersihkan, pengupas bawah, dan pengocok telur. Dengan Powerful Turbo Kirin Food Chopper dapat menghaluskan makanan apapun dengan cepat dan pengoperasiannya sangat mudah (satu tombol). Kirin Food Chopper 037 sudah dilengkapi dengan overheat protection sehingga tidak perlu khawatir bila digunakan terus menerus dan dilengkapi teknologi interlock protection yang mencegah makanan tersangkut di mata pisau.
- DJI Pocket 2Deskripsi:Muat di saku dan sangat portabel, DJI Pocket 2 adalah kamera kecil yang memungkinkan Anda merekam momen tak terlupakan secara sendiri. Dilengkapi untuk menstabilkan gerakan dan mengambil foto yang tajam dan video yang halus, Pocket 2 memberi Anda kebebasan untuk menciptakan keajaiban di tangan.atribut:
- Display: Fixed LCD
- Format Video: MP4 (MPEG-4 AVC/H.264)
- Supported Memory: MicroSD up to 256GB
- Battery Type: LiPo
- Battery Capacity (mAh): 875
- Charging Time (minute): 73
- Dimensions (mm): 124.7x38.1x30
- Operation Time (minute): 140
- Video Resolution : 4K Ultra HD: 3840×2160, 2.7K: 2720×1530, FHD: 1920×1080
- TTArtisan Camera LensDeskripsi:F2 Large Aperture Shoot sarry skyUsually a fisheye lens is always matched with bright F/2.8 maximum aperture, but we do our best to finally develop the first fisheye lens with larger aperture F2, which supports working in difficult lighting conditions with greater light intake, especially shooting the starry sky.Circular Fisheye CreationWhile this lens is designed for APS-C sensors, full frame users can also use it to take circular fisheye images.Landscape PhotographyUltra-wide lens help you capture more beauty. TTArtisan 7.5mm f/2 fisheye lens design renders a 180° angle of view to produce a distinct visual appeal characterized by dramatic distortion and a creative depiction of space, which helps you take wide and innovative landscape photos.Portrait PhotographyUltra-wide lens help you capture more beauty. TTArtisan 7.5mm f/2 fis
Daftar Harga sony a7 Terbaru March 2026
| SONY Full Frame Camcorder | Rp59.999.900 |
| MEIKE Lensa Kamera | Rp2.999.900 |
| Canon Cinema Camera | Rp94.999.900 |
| SONY Camera Alpha A6700 | Rp23.999.900 |
| SONY Digital Camera | Rp9.999.900 |
| Canon Mirrorless Full Frame Camera | Rp14.999.900 |
| Canon Kamera DSLR | Rp7.799.900 |
| Canon Digital Camera Compact | Rp4.499.900 |
| SONY Handheld Camcorder | Rp27.999.900 |
| Canon Mirrorless Camera APS-C | Rp8.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)