Beli solenoid valve 24vdc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- EMC SLG Series 2/2 Solenoid Valve (Normal Close)atribut:
- Series No.: SLG5404
- Working Medium: Air, water, oil
- Acting Type: Pilot type
- Voltage Range: -15~10%
- Working Temperature (°C): -5~150
- Body Material: Brass
- Seal Material: PTFE
- SMC Solenoid Valve (VXD) Rc1/4atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Oil Free: Not Compliant
- Size A: 8/10/15
- SMC Solenoid Valve (VXH) Rc1/4atribut:
- Port Size: Rc1/4
- Rated Voltage: 220 VAC 50/60Hz
- SMC Solenoid Valve (VXP) Rc1 1/2atribut:
- Series: VXP23
- Bracket: None
- Electrical Option: None
- Body Size: 40A
- Made To Order: Standard
- Solenoid Valve Option: N.C.
- Thread Type: Rc/Flange Style
- SMC Vxd230 Solenoid Valve (Katup Solenoid)atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Valve Type: N.C.
- Oil Free: Not Compliant
- Size A: 8/10/15
- Uni-D Solenoid Valve AC 220V (60/50Hz)Deskripsi:- US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
- SMC Solenoid Valve (VXD) Rc1atribut:
- Valve Type: N.C.
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Size A: 25
- CKD Direct Acting 2 Port Solenoid Valve (Multi Rex Valve) NC (Energized Open Type)atribut:
- Operation classification: Normally closed type (open type when energized)
- FESTO Air Solenoid Valve Classic (Katup Solenoid)Deskripsi:- Compact universal valve - Connection technology via electrical connecting plate (E-box) - High flow rate relative to its size - In-line valves can be used as individual valves or manifold valvesatribut:
- Valve Size (mm): 5
- Flow Direction: Non-reversible
- Operating Pressure (bar): 2 to 10
- Ambient Temperature (°C): -5 to 40
- Valve Function: 5/2-way, Monostable
- Actuation Type: Electric
- Lap: Underlap
- Manual override: Non-detenting
- Mounting Position: Optional
- Operating Pressure (MPa) : 0.2 to 1
- Pilot Air Supply: Internal
- Pneumatic working port: G1/8
- Reset Method: Mechanical Spring
- Sealing Principle: Soft
- Standard Nominal Flow Rate (L/minute): 750
- Symbol: 991035
- Type of Piloting: Pilot actuated
- Width (mm): 26
- SMC Solenoid Valve (VXD) Rc3/4atribut:
- Special Electrical Entry Direction: Standard
- Special Thread: Rc, With One-Touch Fitting
- Mounting Option: None
- Size A: 20
- EMC RV Series Directional Valve (Solenoid Valve)atribut:
- Guaranteed Pressure (MPa): 1.2
- Lubrication: Not required
- Voltage (V): 24
- Working Pressure (MPa): 0.15~0.8
- SMC Solenoid Valve (VFS) Rc1/4atribut:
- Thread Type: Rc
- Pilot Type: Internal Pilot
- SMC Solenoid Valve (VXD) Rc3/8atribut:
- Valve Type: N.C.
- Special Thread: Rc, With One-Touch Fitting
- Oil Free: Not Compliant
- EMC PU Series Solenoid Valveatribut:
- Series No.: PU220 Series
- Voltage (V): E2: AC220
- Working Medium: Air,water,oil
- Fluid Viscosity: 50 CST
- Working Pressure (Bar): 0-7
- Max. Pressure Resistance (Bar): 11
- Working Temperature (°C): -5~80
- EMC VX2120 Series Solenoid Valveatribut:
- Series No.: VX2120 series
- Voltage (V): E2 : AC220
- Working Medium: Air, water, steam
- Acting Type: Direct Drive
- Type: Normal Close
- Working Pressure (Bar): 0~10
Daftar Harga solenoid valve 24vdc Terbaru March 2026
| EMC SLG Series 2/2 Solenoid Valve (Normal Close) | Rp939.900 |
| SMC Solenoid Valve (VXD) Rc1/4 | Rp1.199.900 |
| SMC Solenoid Valve (VXH) Rc1/4 | Rp1.899.900 |
| SMC Solenoid Valve (VXP) Rc1 1/2 | Rp6.899.900 |
| SMC Vxd230 Solenoid Valve (Katup Solenoid) | Rp959.900 |
| Uni-D Solenoid Valve AC 220V (60/50Hz) | Rp959.900 |
| SMC Solenoid Valve (VXD) Rc1 | Rp1.099.900 |
| SMC Solenoid Valve (VX) Rc1/4 | Rp649.900 |
| CKD Direct Acting 2 Port Solenoid Valve (Multi Rex Valve) NC (Energized Open Type) | Rp609.900 |
| FESTO Air Solenoid Valve Classic (Katup Solenoid) | Rp4.699.900 |
Data diperbarui pada 14/03/2026 (Harga belum termasuk PPN)



















































































































































/2cP105383084-1.jpg)
%20Rc1%2F4/q8P101580944-2.jpg)
%20Rc1%2F4/rrP101580999-2.jpg)
%20Rc1%201%2F2/P101581071-1.jpg)
/9yP102078358-2.jpg)
/puP106870930-1.jpg)
%20Rc1/r3P101580975-2.jpg)
%20Rc1%2F4/ocP101580876-2.jpg)
%20NC%20(Energized%20Open%20Type)/P103124441-11.jpg)
/rcP103467984-12.jpg)
%20Rc3%2F4/qwP101580968-2.jpg)

/1uP105383066-1.jpg)
%20Rc1%2F4/4tP101580173-2.jpg)
%20Rc3%2F8/qfP101580951-2.jpg)
/5lP102082201-6.jpg)