Beli solder sucker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Noken Pulse Vibration Level Sensor for Powders VP Typeatribut:
- Material: (Vibration Plate) SUS316, (Electric wire outlet) PC, (Main body) SUS304, (Cable) Soft PVC
- Control Output: NPN open collector output (activates when detected)
- Current Consumption: (mA) 20 or less (24V DC)
- Display: (Power/Operation Indicator) Power/non-detection indicator: Green light; Power/detection indicator: Red light; Power/recovery delay indicator: Orange light
- Installation Method: Screw mounting
- Measurement Fluid: Powders and granules (diameters of 5mm or less can be detected)
- Mounting screws: G3/4
- Power Supply Voltage (V): 24DC (18-30DC)
- Pressure Resistance (kPa): 500 (excluding mounting part)
- Specific gravity measurement range: Apparent specific gravity 0.2 or more
- Structure: IP55 equivalent
- Switching capacity (A): 100mA Max. (residual voltage 1V or less)
- Vibration Resistance: 10-55Hz, double amplitude 1.5mm
- usage environment: (Temperature) -10 to 60 (no condensation), (Humidity) 95% RH
- JAKEMY Penyedot Timah (Pompa Desoldering)Deskripsi:Brand: JAKEMYModel: JM-Z02Package includes: 1 x JAKEMY JM-Z02 Solder Sucker
- ENGINEER Solder Suction Device / Attractor (Penyedot Timah)Deskripsi:Compact pencil type with excellent portability. High-performance solder sucker with an aluminum body that sucks molten solder with a strong suction force. With a cleaner shaft that automatically cleans the nozzle, there is no clogging of solder even during continuous work, improving workability. For precision work such as dense places on a printed circuit board.
- KRISBOW Pompa Penyedot Timah (Penyedot Timah)atribut:
- Applications: Sucking Melted Wire
- NomoyPet Tongkat Penangkap/Penjepit UlarDeskripsi:Bahan stainless steel, antikarat. Bagian handle terbuat dari material plastik, sehingga tidak membuat tangan sakit.atribut:
- Material: Stainless Steel and Plastic (handle)
- Size (cm): 70
- Smart Sensor Vibration MeterDeskripsi:Digunakan untuk mengukur periodic Motion, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Dirancang khusus untuk hadir mengukur berbagai getaran mekanis. Sehingga memberikan data untuk kontrol kualitas, waktu berjalan dan peralatan pemeliharaan.atribut:
- Acceleration Range (m/s²): 0.1-199.9
- Accuracy: ±5%
- Displacement: 0.001 to 1.999mm
- ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)atribut:
- Material: Stainless Steel SUS 304
- HAKKO Sppon Desoldering ToolDeskripsi:The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
- KANSAI PAINT Cat Besi Kayu FTALIT 5kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/lapis
- Thickness of the Paint Layer: 25 - 35 microns
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20 – 30%
- Dilution Comparison (Brush & Roll): 10 – 20%
- Dilution: Thinner
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- EZREN Penyedot Timah (Pompa Desoldering)Deskripsi:1. penghapusan residu solder dengan cepat dan mudah.2. Desain ergonomis: dibuat khusus untuk pekerjaan lama.3. Banyak digunakan dalam pekerjaan perbaikan rumah dan laboratorium.Package includes:1 x tin extractoratribut:
- Material: ABS
- Color: Black and green
- Suction Ability: Paket Blister 35cm-Hg
- EZREN Timah Gulung Solder Kawat Las Rosin CoreDeskripsi:Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- Lutron Vibration MeterDeskripsi:Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
Daftar Harga solder sucker Terbaru October 2026
| Hashima Test Piece for Meter Reading | Rp349.900 |
| Noken Pulse Vibration Level Sensor for Powders VP Type | Rp4.499.900 |
| JAKEMY Penyedot Timah (Pompa Desoldering) | Rp37.900 |
| ENGINEER Solder Suction Device / Attractor (Penyedot Timah) | Rp629.900 |
| Hashima Test Piece for Meter Reading | Rp349.900 |
| Hashima Needle Detector Test Piece | Rp349.900 |
| KRISBOW Pompa Penyedot Timah (Penyedot Timah) | Rp48.900 |
| Hashima Test piece for needle detector | Rp349.900 |
| NomoyPet Tongkat Penangkap/Penjepit Ular | Rp329.900 |
| Smart Sensor Vibration Meter | Rp6.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/p5P108490905-1.jpg)
/7tP106578281-2.jpg)


/0oP103637024-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Proteksi/Lain%20-%20lain/NomoyPet%20Tongkat%20Penangkap%2FPenjepit%20Ular/2gP111373088-1.jpg)

/bzP103675431-1.jpg)




/ogP108490880-1.jpg)



/pmP109153922-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)