Noken Pulse Vibration Level Sensor for Powders VP Type

Sebelum PPN:
Rp4.499.900
Spesifikasi
Material(Vibration Plate) SUS316, (Electric wire outlet) PC, (Main body) SUS304, (Cable) Soft PVC
Control OutputNPN open collector output (activates when detected)
Current Consumption(mA) 20 or less (24V DC)
Display(Power/Operation Indicator) Power/non-detection indicator: Green light; Power/detection indicator: Red light; Power/recovery delay indicator: Orange light
Installation MethodScrew mounting
Measurement FluidPowders and granules (diameters of 5mm or less can be detected)
Mounting screwsG3/4
Power Supply Voltage (V)24DC (18-30DC)
Pressure Resistance (kPa)500 (excluding mounting part)
Specific gravity measurement rangeApparent specific gravity 0.2 or more
StructureIP55 equivalent
Switching capacity (A)100mA Max. (residual voltage 1V or less)
Vibration Resistance10-55Hz, double amplitude 1.5mm
usage environment(Temperature) -10 to 60 (no condensation), (Humidity) 95% RH

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait