Beli solder paste di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EZREN Flux Paste Solder
    Mulai

    Rp11.900

    EZREN Flux Paste Solder
    Deskripsi:
    Ezren EZ-FX150 Flux Paste Solder High Intensity 80gr Minyak SolderType EZ-FX150Joint High IntensityGood ImmersionNeutral PH7 ± 0.3No Poison No OrrosionGood InsulationSmooth Welding SurfaceNo Deterioration No DryIsi Paket1x Ezren EZ-FX150 Flux Paste Solder High Intensity 80gr Minyak Solder
  2. Pro'sKit Solder Paste
    Mulai

    Rp42.900

    Pro'sKit Solder Paste
    Deskripsi:
    Composed of metal powder activated flux and blending agents.
    atribut:
    • Tank Size (mm): Ø66x17
    • Individual Packing: Polybag
  3. HAKKO Temperature Controlled Soldering Iron
    Mulai

    Rp1.199.900

    HAKKO Temperature Controlled Soldering Iron
    atribut:
    • Power (V): AC100
    • Application: Lead-free Solder Compliant
    • Power Cord Length (m): 1.5
  4. SENJU METAL Lead Free Resin Flux cored Solder
    Mulai

    Rp3.099.900

    SENJU METAL Lead Free Resin Flux cored Solder
    Deskripsi:
    -Quick initial wetting, enabling soldering in short period of time.-Reduces scattering of solders and fluxes. -Wiring/connection of precision electric/electronic equipment.-Flux:JIS A class
  5. LOTFETT Soldering Grease
    Mulai

    Rp91.900

    LOTFETT Soldering Grease
    Deskripsi:
    cocok untuk memudahkan timah menempel dengan barang yang dipatri, misalnya pada pematrian kawat atau terminal. Olesan pasta juga berfungsi untuk mencegah oksidasi pada waktu barang yang dipatri itu dipanasi.
  6. SOLDERINDO Solid Solder Wire
    Mulai

    Rp1.599.900

    SOLDERINDO Solid Solder Wire
    atribut:
    • Composition (%): 99.3 (Sn), 0.7 (Cu)
    • Melting Point (°C): 227
    • Tolerance (%): 0.1
  7. SUPERIOR Lead Free Solder
    Mulai

    Rp2.099.900

    SUPERIOR Lead Free Solder
    Deskripsi:
    -Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A class
    atribut:
    • Alloy Composition: (tin:96.5%, silver:3%, copper:0.5%)
    • Melting point: 227°C
    • Wire Diameter: 2mm
  8. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  9. ISHIKAWA Lead Free Resin Flux cored Solder
    48%
    Mulai

    Rp1.399.900

    ISHIKAWA Lead Free Resin Flux cored Solder
    Deskripsi:
    -Quick initial wetting, enabling soldering in short period of time.-Reduces scattering of solders and fluxes. -Wiring/connection of precision electric/electronic equipment.-Flux:JIS A class
    atribut:
    • Melting point: 217 to 220°C
  10. GETRA Grease Trap (Perangkap Lemak Minyak)
    Mulai

    Rp1.199.900

    GETRA Grease Trap (Perangkap Lemak Minyak)
    Deskripsi:
    Stainless steel Oil filter, equiped with basket, put it under the sink Inlet and outlet pipe : 2 1/4 inch
  11. RUCIKA Sambungan Pipa PVC Faucet Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Faucet Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  12. KINGBO Flux Solder
    Mulai

    Rp179.900

  13. RUCIKA Sambungan Pipa PVC Valve Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Valve Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  14. PLATO Diagonal Cutting Pliers General Purpose (Tang Potong)
    Mulai

    Rp629.900

    PLATO Diagonal Cutting Pliers General Purpose (Tang Potong)
    atribut:
    • UNSPSC: 27112114
    • Overall Length (inch): 5 1/8
  15. RUCIKA Sambungan Pipa PVC Union Thread AW
    Mulai

    Rp49.900

    RUCIKA Sambungan Pipa PVC Union Thread AW
    atribut:
    • SNI License: Yes
    • SNI Number: 86/S/RE/II.2/2014_
  16. EZREN Timah Gulung Solder Kawat Las Rosin Core
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    EZREN Timah Gulung Solder Kawat Las Rosin Core
    Deskripsi:
    Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
  17. AMTECH Flux Solder
    Mulai

    Rp6.900

    AMTECH Flux Solder
    Deskripsi:
    Pasta Solder memiliki transparan residu dan rendah bola solder tingkat dan sangat baik kemampuan pembasahan pada PCB.Asia Seri Umum tidak bersih Memimpin Gratis Pasta Solder dikembangkan sesuai dengan IPC dan JIS standar dan benar-benar bertepatan dengan RoHS arahan. kami pasta terdiri dari ramah lingkungan fluks dan rendah oksidasi bulat, yang ditandai dengan panjang terus menerus pengulangan printing waktu cetak tinggi definisi yang sangat baik solderability, dan cerah dan halus solder sendi. formulasi khusus Desain Memberikan yang sangat baik rheology dan viskositas tinggi retensi kemampuan bahkan setelah jangka waktu buka. yang luas reflow proses window produk kami dirancang untuk meminimalkan transisi masalah dari tin-memimpin untuk memimpin gratis pasta solder. dengan di dekat transparan dan tidak ada korosi residu kami pasta gurantees permukaan tinggi resistansi isolasi dan tinggi sirkuit pin test
    atribut:
    • Size (cc): 10
  18. EZREN Flux Solder
    Mulai

    Rp3.900

    EZREN Flux Solder
    Deskripsi:
    Kualitas Ezren MCN-UV10 Di Olah dengan Kualitas Flux lebih dari flux lainnya , jernih dan bersih agar tidak mudah PCB BGA dll nya bersih Package:1 * 10g Soldering Flux Ezren
  19. EZREN Solder Pasta
    Mulai

    Rp42.900

    EZREN Solder Pasta
    Deskripsi:
    Pasta Solder BGA adalah fluks tanpa pembersihan dengan viskositas tinggi, dapat digunakan untuk pengerjaan ulang PCB dan SMD, juga dapat digunakan untuk menyolder dan reballing chip komputer dan telepon.Pasta solder untuk PCB ponsel dan SMD dll.Membantu melindungi papan sirkuit dan melindungi komponen elektronik.Bahan yang diperlukan untuk memperbaiki motherboard ponsel.Isi Kemasan:1 * Ezren EZ-0498 Solder pasta 183℃ 10cc & Timah Cair Mobile Repair
    atribut:
    • Sn Contents: 0.63
    • Pb Contents: 0.37
    • Capacity (cc): 10
    • Melting point: 183
Daftar Harga solder paste Terbaru October 2026
EZREN Flux Paste SolderRp11.900
Pro'sKit Solder PasteRp42.900
HAKKO Temperature Controlled Soldering IronRp1.199.900
SENJU METAL Lead Free Resin Flux cored SolderRp3.099.900
LOTFETT Soldering GreaseRp91.900
SOLDERINDO Solid Solder WireRp1.599.900
SUPERIOR Lead Free SolderRp2.099.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
ISHIKAWA Lead Free Resin Flux cored SolderRp1.399.900
GETRA Grease Trap (Perangkap Lemak Minyak)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)