Beli soft jaw chuck di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Soft Jaw for SK-Type Chuck
    Mulai

    Rp849.900

    Vertex Soft Jaw for SK-Type Chuck
    Deskripsi:
    Soft Jaw For SK-Type Chuck.set of 3 pcs
  2. TRUSCO Soft Jaw
    Mulai

    Rp869.900

    TRUSCO Soft Jaw
    Deskripsi:
    We are using S45C steel which is easy to modify and cut and also has suitable hardness. Also, careful processing is given considering factors such as reduction of restoration accuracy (core sway) after reinstallation and cause of attachment distortion of the master jaw.
    atribut:
    • Length (mm): 95
    • Width (mm): 35
    • Height (mm): 40
    • Pitch (mm): 1.5
    • Chuck Dimensions (inch): 8
    • Weight (kg): 2.4
  3. TRUSCO Soft Jaw
    Mulai

    Rp749.900

  4. TRUSCO Soft Jaw
    Mulai

    Rp979.900

    TRUSCO Soft Jaw
    Deskripsi:
    -S45C steel which is easy to modify and has suitable hardness is used.-Careful processing has been given considering points such as lowering of restoration accuracy (Core run out) after reinstallation and factors causing attachment distortion of the Master Jaw.
    atribut:
    • Pitch: 1.5mm
  5. TRUSCO Soft Jaw (For Kitagawa)
    Mulai

    Rp999.900

    TRUSCO Soft Jaw (For Kitagawa)
    atribut:
    • Chuck Outside Diameter (inch): 10
    • Height (mm): 40
    • Length (mm): 110
    • Minimum Grip Work Dimensions (mm): 10
    • Pitch (mm): 1.5
    • Width (mm): 40
  6. Vertex Soft Jaw Hydraulic Power Chucks
    Mulai

    Rp539.900

    Vertex Soft Jaw Hydraulic Power Chucks
    Deskripsi:
    Soft Jaw Hydraulic Power Chucks.set of 3 pcs
  7. V-TEC Kuas Lukis Panjang
    Mulai

    Rp26.900

    V-TEC Kuas Lukis Panjang
    atribut:
    • Size: No. 8
    • Full Length (mm): 304
    • Tip Length (mm): 44
    • Tip Width (mm): 77
    • Type: Long
  8. TRUSCO High-Jaw
    Mulai

    Rp1.199.900

    TRUSCO High-Jaw
    atribut:
    • Pitch (mm)1.5: 1.5
  9. KKK Chuck Mate (Soft-Jaw Type forming Fixture)
    Mulai

    Rp4.699.900

    KKK Chuck Mate (Soft-Jaw Type forming Fixture)
    Deskripsi:
    -Soft jaw forming setup is less than 1 minute. Processing also completes in a short time. Even inexperienced persons can do centering with one touch. Core swinging accuracy is about 10μ.-Calipers can used without interfering with permanent tooling.-Open the chuck and insert three stop pins of chuck mate into the mounting hole of the soft jaws and tighten the chuck. In the case of tensioning chuck, please perform the other way around.-For soft jaw during chuck work of the holder.
    atribut:
    • Purpose of Use: For soft jaw during chuck work of the holder.
  10. Kitagawa Iron Works Soft Jaw for Power Chuck
    Mulai

    Rp1.099.900

    Kitagawa Iron Works Soft Jaw for Power Chuck
    Deskripsi:
    Soft jaws for power chucks. The SJ series is a model change product of the conventional soft jaw SB series and is fully compatible with the SB series.
    atribut:
    • Shape: With Mountain Picking
    • Cell Spacing (mm): 1.5x60° (serration pitch)
    • Chuck: Main compatible solid chuck models: DL208, N-08, NL08, AS08, NRC08; Main compatible hollow chuck models: BR08, BB208, BS308, B-208, BL208, QJR08
    • Chuck Dimension (inch): 8
  11. TRUSCO Soft Jaw (for Kitagawa)
    Mulai

    Rp759.900

    TRUSCO Soft Jaw (for Kitagawa)
    atribut:
    • Chuck Outside Diameter (inch): 6
    • Pitch (mm): 1.5
    • Width (mm): 32
    • Height (mm): 36
  12. KITAGAWA 3-Jaw Scroll Chuck
    Mulai

    Rp19.999.900

    KITAGAWA 3-Jaw Scroll Chuck
    Deskripsi:
    -The jaws has adopted a cloth guide that prevents fluctuation and distortion even at high speed rotation and improved grasping strength.-Hard jaws and soft jaws can be used. Its durability and economic efficiency are outstanding.
  13. TRUSCO High-Jaw
    Mulai

    Rp2.099.900

    TRUSCO High-Jaw
    Deskripsi:
    -S45C steel which is easy to modify and has suitable hardness is used.-Careful processing has been given considering points such as lowering of restoration accuracy (Core run out) after reinstallation and factors causing attachment distortion of the Master Jaw.
    atribut:
    • Chuck Outer Diameter: 10inch
    • Pitch: 1.5mm
    • Length: 110mm
    • Width: 40.0mm
    • Height: 90mm
  14. KARCHER Professional Wet & Dry Cleaners
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  15. Vertex Self Centering Chuck
    Mulai

    Rp3.199.900

    Vertex Self Centering Chuck
    Deskripsi:
    3 Jaw Self Centering Chuck.
    atribut:
    • Diameter (mm): 100
    • Thread: 3-M8
    • Gripping Range I.D Proping (mm): 30-80
    • Gripping Range O.D Clamping (mm): 2-90
    • Maximum Speed (rpm): 3500
  16. TRUSCO Diamond Internal Bur
    Mulai

    Rp119.900

    TRUSCO Diamond Internal Bur
    Deskripsi:
    (grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
  17. WESTWARD Oil Can
    Mulai

    Rp98.900

    WESTWARD Oil Can
    Deskripsi:
    Pistol oiler with a flexible pump has a powerful, force-feed pump with 2 ball valves. Seamless powder-coated, tin-plated steel bodies.
    atribut:
    • Item: Oil Can
    • Spout Length (inch): 5
    • Capacity (oz): 6
    • Container Size: 6
    • Includes: Outlet Hose and Anti Drip Nozzle
    • Type: Hand Held
  18. Tong Tji Teh Celup
    Rating:
    98% of 100
    (32)
    Mulai

    Rp11.900

Daftar Harga soft jaw chuck Terbaru January 2026
Vertex Soft Jaw for SK-Type ChuckRp849.900
TRUSCO Soft JawRp869.900
TRUSCO Soft JawRp749.900
TRUSCO Soft JawRp979.900
TRUSCO Soft Jaw (For Kitagawa)Rp999.900
Vertex Soft Jaw Hydraulic Power ChucksRp539.900
V-TEC Kuas Lukis PanjangRp26.900
TRUSCO High-JawRp1.199.900
TRUSCO Soft Jaw (For Kitagawa)Rp1.599.900
KKK Chuck Mate (Soft-Jaw Type forming Fixture)Rp4.699.900

Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)