Beli socket screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Screwdriver Socket Bit 1/4 inch
    Mulai

    Rp68.900

    Kennedy Screwdriver Socket Bit 1/4 inch
    Deskripsi:
    Screwdriver Bits Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN. Overall length: 37mm. Bit length: 19mm. Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition
    atribut:
    • Material: Chrome Vanadium Steel
    • Drive Type: Square
    • Drive Size: 1/4 Inch
    • Socket Size: No.2mm
    • Bit Type: Phillips
    • Socket Type: Socket Bit
    • Bit Length: 19mm
  2. SATA Phillips Bit Socket 1/4inch Dr.
    Mulai

    Rp32.900

    SATA Phillips Bit Socket 1/4inch Dr.
    Deskripsi:
    - Heat trated, chrome plated socket bases for durability and serviceability- Bit made from S2 material
    atribut:
    • Fastener Size: #2
    • Drive End (mm): 12
    • Overall Length (mm): 36.5
    • Size: #2
  3. EIGHT Bit Holder
    Rating:
    100% of 100
    (2)
    Mulai

    Rp71.900

    EIGHT Bit Holder
    atribut:
    • Bit Mounting Method: Bit Plug type
    • Finishing Material: SCM 435/chrome plating
  4. Kennedy Socket Bit Phillips Screwdriver
    Mulai

    Rp68.900

    Kennedy Socket Bit Phillips Screwdriver
    atribut:
    • Socket Type: Socket Bit
    • Bit Length (mm): 19
    • Drive Type: Square
    • Material: Chrome Vanadium Steel
  5. TRUSCO Knurled Knob
    60%
    Mulai

    Rp37.900

    TRUSCO Knurled Knob
    atribut:
    • Material: Steel (SS400, chrome plated)
  6. SATA 1/4inch Dr. Bit Socket Phillips
    Mulai

    Rp32.900

    SATA 1/4inch Dr. Bit Socket Phillips
    Deskripsi:
    21301 6.3MM Series Cross-Shaped Screwdriver Socket #1 Product Introduction ●The screwdriver head is made of S2 high-grade alloy steel, which is hardened as a whole and not easy to break or slip.
    atribut:
    • A (mm): 12
    • B (mm): 10.8
    • C (mm): 36.5
    • D (mm): 25
    • Pieces/Box: 12
  7. American Tool Spline Bit Socket 1/2 Inch
    Mulai

    Rp38.900

    American Tool Spline Bit Socket 1/2 Inch
    Deskripsi:
    > Spline bit> S2 ally steel> ISO 3315, DIN 3122, NF ISO 3315> Use for Xenia and Avanza cylinder head bolt
  8. SATA Socket Adaptor (Adaptor Sock)
    Mulai

    Rp42.900

    SATA Socket Adaptor (Adaptor Sock)
    atribut:
    • Made In: China
    • Size FxM (inchxm): 3/8x1/4
  9. TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp13.900

    TEKIRO DR. Hand Socket 1/4inch 6pt (Mata Sock)
    Deskripsi:
    TEKIRO 1/4 INCH KUNCI SOCK / MATA SOK / ANAK SOK- Heat treated Chrome Vanadium steel-Drop Forged for Extra Strength-Silver matt finishing
  10. JTC L-Star Holder with Bit Screwdriver
    Rating:
    80% of 100
    (1)
    Mulai

    Rp149.900

    JTC L-Star Holder with Bit Screwdriver
    Deskripsi:
    Contents: 7pcs bits: T10, T15, T20, T25, T27, T30, T40.1 pc 2 way L type bit holder wrench.Bit material: S2, silver-plated.Size: 1/4inch x 30mmL
    atribut:
    • Insulated Uninsulated: Uninsulated
    • Bit Style: Star
  11. Yato Prybar Scraper Set (Skrap)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp179.900

  12. Kennedy Crosspoint Power Bit
    Mulai

    Rp8.900

    Kennedy Crosspoint Power Bit
    Deskripsi:
    Crosspoint 1/4inch Hex with ball recess.
    atribut:
    • Overall Length (mm): 38
    • For use with: Power Tools
    • Bit Material: Chrome Molybdenum Steel
  13. Wiha (Wiha/Noga) Torsion Screwdriver [Phillips] Bit
    Mulai

    Rp32.900

    Wiha (Wiha/Noga) Torsion Screwdriver [Phillips] Bit
    atribut:
    • Double-headed Function: One head
    • Overall Length (mm): 25
    • Quantity per Set (pieces): 1
    • Tip Shape: Plus (+)
    • Type: Torsion
  14. KRISBOW Bit Screwdriver (Mata Obeng)
    Mulai

    Rp19.900

    KRISBOW Bit Screwdriver (Mata Obeng)
    Deskripsi:
    Screwdriver Bit Set (21pcs) adalah Obeng yang digunakan untuk membuka dan mengencangkan baut. Obeng ketok merek Krisbow menggunakan Impact dari mekanik sebagai tenaga ekstra untuk membuka baut. Obeng Impact merek Krisbow dengan Bit 21pcs mudah diaplikasikan untuk membuka baut dengan cepat. Obeng Impact merek Krisbow dilengkapi dengan Bit obeng Impact mampu membuka sekrub yang sulit dibuka. Obeng Impact merek Krisbow banyak diaplikasikan pada dunia industri dan bengkel otomotif.
    atribut:
    • Packing Dimensions (mm): 151x9x51
  15. WIHA Standard Bit Phillips (Mata Obeng)
    Mulai

    Rp18.900

    WIHA Standard Bit Phillips (Mata Obeng)
    atribut:
    • Application: For All Types Of Screw Applications In Trade And Industry.
    • Bits: Reduced, Over-tightened Profile
    • Dimensions (LxWxD) (mm): 25x7x6
    • Drive: DIN 3126, ISO 1173, style C 6.3.
    • Overall Length (mm): 25
    • Standards: DIN 3126, ISO 1173, Style C6,3
  16. ASTRO PRODUCTS Hex Bit Set
    Mulai

    Rp279.900

    ASTRO PRODUCTS Hex Bit Set
    atribut:
    • Bit total Length (mm): 25
    • Included Accessories: Storage holder x 1
    • Set Content: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm x 1 each, 1/4 bit holder x 1, 3/8 bit holder x 1 (Common specifications)
    • Socket Material: CR-V
    • Tool Bit Material: S2
    • Width Across Flat (inch): Bits: 1/4
  17. WERA Driver Bits
    Mulai

    Rp66.900

    WERA Driver Bits
    Deskripsi:
    High quality bits with torsion zone. Kinetic energy is diverted away from peak loads. The service life of the product is significantly extended. High viscosity and versatile. Suitable for holders according to 1/4" hexagon, DIN ISO 1173-F 6.3.
    atribut:
    • Overall Length (mm): 50
  18. Vessel Hazselbit (Mata Obeng)
    Mulai

    Rp119.900

    Vessel Hazselbit (Mata Obeng)
    Deskripsi:
    It can also be used with an electric impact driver to remove screws in combination with a bit ball impactor with a newly designed cutting edge "wedge shape at the tip x anti-slip structure" or a ball grip penetrating grip designed specifically for removing screws.
    atribut:
    • Material: Bit material
    • Overall Length (mm): 100
Daftar Harga socket screwdriver Terbaru October 2026
Kennedy Screwdriver Socket Bit 1/4 inchRp68.900
C-Mart Bit Sockets (Pozi Type)Rp9.900
SATA Phillips Bit Socket 1/4inch Dr.Rp32.900
EIGHT Bit HolderRp71.900
Kennedy Socket Bit Phillips ScrewdriverRp68.900
TRUSCO Knurled KnobRp37.900
INGCO Angle GrinderRp729.900
SATA 1/4inch Dr. Bit Socket PhillipsRp32.900
American Tool Spline Bit Socket 1/2 InchRp38.900
SATA Socket Adaptor (Adaptor Sock)Rp42.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)