Beli socket relay di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Surface Mounting Socket for Special Purpose Relay
    Mulai

    Rp37.900

    OMRON Surface Mounting Socket for Special Purpose Relay
    Deskripsi:
    Surface Mounting Socket for Special Purpose Relay MKS2P, 10A
    atribut:
    • Continuous Current (A): 5
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Shape: PF (surface connection)
    • Specification: round socket
    • Withstand Voltage (V/minute): Between terminals: AC2000
  2. DV Socket Relay
    Mulai

    Rp7.900

    DV Socket Relay
    Deskripsi:
    Relay & Socket. Universal Relay & Socket.
    atribut:
    • Mounting: DIN Rail
  3. Fort Socket Relay
    Mulai

    Rp7.900

    Fort Socket Relay
    atribut:
    • Simmilar to: P Type
  4. EWIG Socket Relay MY4/MY4N
    Mulai

    Rp9.900

    EWIG Socket Relay MY4/MY4N
    atribut:
    • Size: 14pin
  5. Chint Socket Relay
    Mulai

    Rp19.900

    Chint Socket Relay
    Deskripsi:
    Specification of Socket Relay Chint NXJ 2Z 3Z 4Z 8 11 14 PINIs a component that has an important role in the installation of electric relays so that they can work optimally with precise installation.Socket Relay for NXJ 2Z, 3Z and 4ZFor 8 Pin, 11 Pin and 14 Pin
  6. IDEC Power Relay
    Mulai

    Rp67.900

    IDEC Power Relay
    Deskripsi:
    Featuring the same contact ratings as the larger RR series, the RH series uses silver cadmium oxide contacts to help reduce voltage arcing. Available in 1 to 4 poles, with either .187 blade plug-in or PCB terminals, the RH series is known for going the distance. Options include manual check buttons, LED indicators, and top flange covers for direct surface mounting. All models carry worldwide approvals including UL, CSA, TUV and CE. Using a standard terminal arrangement, the RH series will plug into many competitors' sockets. In fact, since we private label sockets for so many companies, there is a good chance that the socket you are using was designed specifically for RH series relays.
  7. Chint Protection Relay
    Mulai

    Rp289.900

    Chint Protection Relay
    Deskripsi:
    This relay is a voltage protection relay.After detecting the voltage signal,the relay processes the input signal,judges if there is an overvoltage,undervoltage,phase failure,phase sequence,three-phase unbalance,PTC temperature and load error and controls the opration accurately and stably by means of the built-in microprocessor.
  8. OMRON Shared Socket Square Socket PYF (Surface Connection)
    Mulai

    Rp37.900

    OMRON Shared Socket Square Socket PYF (Surface Connection)
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter)
    • With or Without Finger Protection: None
  9. OMRON Track Mounted Socket, 9 Pins For General Purpose Relay
    Mulai

    Rp40.900

    OMRON Track Mounted Socket, 9 Pins For General Purpose Relay
    Deskripsi:
    Track Mounted Socket, 9 pins for General Purpose Relay MY2
    atribut:
    • Insulation Resistance (MΩ): 1000 or more (measured at the same point as the withstanding voltage section with a DC500V insulation resistance meter)
    • Number of pins (pins): 8
    • With or Without Finger Protection: Nothing
    • Withstand Voltage (V/minute): Between terminals: AC2000
  10. OMRON Front-Mounting Sockets for General Purpose Relay
    75%
    Mulai

    Rp33.900

    OMRON Front-Mounting Sockets for General Purpose Relay
    Deskripsi:
    Front-mounting Sockets for General Purpose Relay LY1, LY2
    atribut:
    • Specification: square socket
    • Terminal Shape: plug-in terminal
  11. OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Mulai

    Rp64.900

    OMRON General Purpose Relays, Built-in LED Indicator Type (MY4N)
    Deskripsi:
    General Purpose Relays, Built-in LED indicator type, Plug-in terminal, 4 Poles, Coil Ratings 24 VDC
  12. OMRON Track Mounted Socket, 15 Pins For General Purpose Relay
    Mulai

    Rp30.900

    OMRON Track Mounted Socket, 15 Pins For General Purpose Relay
    Deskripsi:
    Track Mounted Socket, 15 pins for General Purpose Relay MY4
  13. EWIG Socket Relay MK2P
    Mulai

    Rp6.900

    EWIG Socket Relay MK2P
    atribut:
    • Size: 8pin
  14. OMRON Timer H3CR-A Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    OMRON Timer H3CR-A Type
    Deskripsi:
    Time range, multi mode of operation mode. High pressure, low pressure Two types of AC / DC free power supply. Full multi timer with DIN 48 x 48 mm. Ecology design with reduced current consumption. 0 Setting Easy sequence check by instantaneous output. UL, CSA, NK, LR acquired. Conformed to EN 61812-1. CE mark correspondence.Withstand voltage:Between the charging metal part and the non-charging metal part: AC 2000 V 50/60 Hz 1 min Between the control output and the operation circuit : AC 2000 V 50/60 Hz 1 min Between the different pole contacts: AC 2000 V 50/60 Hz 1 min Between the noncontinuous contacts: AC 1000 V 50/60 Hz 1 minPower consumption:Relay ON / About 2 VA (1.6 W) Relay OFF / About 1.3 VA (1.1 W ) (AC 240V at 60Hz)Input- Short circuit impedance 1 kΩ or less - Short circuit residual voltage 1 V or less - Open circuit impedance 100 kΩ or moreControl output- AC 250 V / DC 30 5 A DC 125 V 0.15 A Resistive load (cos Φ = 1) Minimum applied load DC 5 V 10 mA (P level, reference value)Set time:(Sec, min, hrs) 0.3 - 3, (10 h) 3 - 30 (sec, min, hrs) Number of graduations: (time unit) 1.2: (sec) 0.05 - 1.2, (min, hrs) 0.12 - 12: (sec, min, hrs) 1.2 to 12, (10 h) 12 to 120 30: (sec, min, hrs) 3 to 30, (10 h) 30 to 300
    atribut:
    • Ambient Operating Humidity (%): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Inputs: No-voltage
    • Installation Type: Socket
    • Operating Temperature (°C): -10 to +55
    • Outer Dimensions (mm): 48x81.6x48
    • Output Type: Relay
    • Size: 1/16 DIN (48x48mm)
    • Storage Temperature Range (°C): -25 to +65
    • Terminal: Plug-in
    • Time Range (s-hour): 0.05 to 300
    • Type: Analog
  15. monotaro Power Relay
    Mulai

    Rp76.900

    monotaro Power Relay
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Number of Poles: 2
    • Terminal Shape: Plugin
    • CR Circuit: Nothing
    • Input Voltage Range (V): 85% to + 110% of rated voltage
    • Ambient Operating Temperature (°C): -30 to +60
    • Contact Configuration: 2c (single)
    • Contact Material: Ag alloy
    • Indicator Light: Yes
    • Insulation Resistance (MΩ): 100
    • Number of pins (pins): 8
    • Rated Carrying Current (A) : 10
    • Type: Power relay
  16. Fort Relay Series
    Mulai

    Rp17.900

    Fort Relay Series
    atribut:
    • Contact: Single
Daftar Harga socket relay Terbaru March 2026
OMRON Surface Mounting Socket for Special Purpose RelayRp37.900
DV Socket RelayRp7.900
Fort Socket RelayRp7.900
OMRON Relay SocketRp28.900
EWIG Socket Relay MY4/MY4NRp9.900
Chint Socket RelayRp19.900
IDEC Power RelayRp67.900
Chint Relay With IndicatorRp43.900
Chint Time Delay RelayRp57.900
Chint Protection RelayRp289.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)

Halaman Terkait