Beli socket impact wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Impact Socket 3/4 inchatribut:
- Overall Length: 50 mm
- Bit Type: Hex
- Drive End Diameter: 44 mm
- Drive Size: 3/4 Inch
- Drive Type: Square
- Finish/Coating: Black Oxide
- Material: Chrome Molybdenum Steel
- Number of Points: 6
- Opening Depth: 11 mm
- Size System: Metric
- Socket Depth: Standard
- Socket End Diameter: 27 mm
- Socket Size: 16 mm
- Socket Type: Power Socket
- Standards Met: DIN 3129
- TEKIRO Drive Impact Soket 1inch 6ptDeskripsi:TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- STAHLWILLE 1 1/2inch Impact Socketatribut:
- Ratchet Drive Size (inch): Square Drive 1-1/2
- Individual/Set: Individual Tools
- Finish: Gunmetal Finish
- GENIUS SAE Jumbo Impact Sockets 1-1/2inch 6 PTDeskripsi:Genius Tools Professional Strength you can TrustGenius Tools Impact Socket Series is designed by professional for professionals. Each socket begins as a raw Chromium Vanadium or Chromoly Alloy Steel Rod. Each piece is expertly cut down into the required length and diameter blank slug. Utilizing our Genius Tools Cold Forging technique, the sockets are formed at room temperature into its basic form whether 6 point or 12 point.Genius Tools Anti-Corrosion TreatmentDepending on the socket series, we treat our sockets with anti-corrosive treatments to increase the longevity and strength of our sockets, so you can count on consistent and reliable performance from all of our sockets. Our Impact Socket Series undergoes Black Oxide Treatment, giving it a matte finish with anti-corrosive properties.atribut:
- Material: Chrome Molybdenum Steel
- Drive Size (inch): 1-1/2
- C-Mart Pneumatic Socket Wrench 1/2inchDeskripsi:- Twin hammer mechinism for steady and potent performance. - Easy adjustable power regulator. - Axle made of carbon steel drop-forged and heat treated. - Handle exhaust. - Ideal for changing tires, assembling work and other workshop applications.
- C-Mart Impact Socket 1inch DRDeskripsi:- Made of chrome molybdenum steel, black phosphated finish
- URYU SEISAKU Impact WrenchDeskripsi:A pistol type impact wrench.atribut:
- Hose connection: PT1/4
- Rotation Speed No Load (rpm): About 8500
- Socket Insertion Angle (mm): 9.5
- Bolt Diameter (mm): 6 (reference)
- Air Consumption (m³/minute): Approx.0.30 (at air pressure 0.6Mpa load)
- From Shaft Center to Body Side (mm): About 21.5
- Noise Level (dBa): 92
- Overall Length (mm): Approx. 175 (without socket bit)
- Recommended Hose Diameter (mm): 9.5
- Vessel Torque Control Air Impact WrenchDeskripsi:A torque control type air impact wrench that shuts off air when the set torque is reached. Socket mounting part: Square drive 9.5 mm pin lock type.For a wide range of applications such as assembly that requires tightening management, various industrial uses, and automobile maintenance.* The tightening torque is a guideline. The torque value changes depending on the conditions.atribut:
- Type: Double hammer
- Hose connection: Rc1/4
- Air Consumption (m³/minute): 0.27
- Maximum Tightening Torque (N m): 17.6
- Overall Length (mm): 246
- Practical Torque Range (N m): 7.8-17.6
- Rotation Speed No Load (rpm): 3000
- Socket Insertion Angle (mm): 9.5
- Suitable Air Pressure (MPa): 0.6
- Tightening Capacity Bolt Diameter (mm): 6-8
- JTC Dr. 6Pt Deep Impact Socket (Mata Sock Impact Panjang)atribut:
- Dimension L (mm): 82
- Material: Chrome Molybdenum steel
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TEKIRO DR. Impact Socket 1/2inch 6pt (Mata Sock)Deskripsi:TEKIRO 1/2" DR. K SOCK IMPACT 6 PT 08 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 15mmx39mmx24mm
- GREEN CROSS Lakban Barricadeatribut:
- Color: Yellow/Black
- Thickness (mm): 0.1
- Finish Material: Base Material: Polyethylene
- Type: Non-adhesive Type
- W x L (mm x m): 80x50
- Kennedy A/F Impact Socket 3/4inch Square DriveDeskripsi:3/4" Drive Inch Size, Standard Length, 6-PointConform to: SAE, USA Federal Standard GGG-W-660A.Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.atribut:
- Bit Type: Hex
- Number of Points: 6
- Socket Depth: Standard
- Socket Type: Impact Socket
- Drive Type: Square
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- Kennedy Impact Socket 1inch Square DriveDeskripsi:1" drive impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked with laser etching, making the correct size easy to identify for a quicker selection. Features and Benefits - Made from chrome molybdenum alloy steel for increased strength- Black oxide coating for prolonged tool lifespan- Laser etched sizing for easy tool identificationStandards- Conforms to DIN 3129
- Kennedy Impact Socket 3/4inch Square DriveDeskripsi:These extremely durable 3/4in. drive impact sockets are forged with chrome molybdenum alloy steel and treated with a black oxide finish. Features and Benefits- Black oxidised finish for abrasion and corrosion resistance- Permanent laser-etched markings make selecting the right component easier- Chrome molybdenum alloy construction for durability and tactile strength- Available in a variety of sizes to suit your needsTypical Applications- ENgineering- Automotive- ConstructionStandards- DIN 3129atribut:
- Socket Depth: Standard
- Drive Size (inch): 3/4
- Drive Type: Square
- Socket Type: Impact Socket
- Yuasa Wet Battery New Pafecta (Aki Basah)Deskripsi:New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.atribut:
- Voltage (V): 12
- Kennedy Mata Kunci Sok 3/4 inchatribut:
- Material: Aluminium-Free Chrome Vanadium Steel
- Drive Size: 3/4 mm
- Socket Type: Bi-Hexagon Socket
- Drive Type: Square
- Socket Depth: Standard
- Finish/Coating: Chrome Plated Mirror Finish
- Number of Points: 12
Daftar Harga socket impact wrench Terbaru January 2026
| Kennedy Impact Socket 3/4 inch | Rp629.900 |
| TEKIRO Drive Impact Soket 1inch 6pt | Rp239.900 |
| FATOOLS 1Dr Impact Socket Inch Size | Rp569.900 |
| STAHLWILLE 1 1/2inch Impact Socket | Rp2.399.900 |
| GENIUS SAE Jumbo Impact Sockets 1-1/2inch 6 PT | Rp4.599.900 |
| C-Mart Pneumatic Socket Wrench 1/2inch | Rp1.199.900 |
| C-Mart Impact Socket 1inch DR | Rp129.900 |
| URYU SEISAKU Impact Wrench | Rp4.599.900 |
| Vessel Torque Control Air Impact Wrench | Rp16.999.900 |
| JTC Dr. 6Pt Deep Impact Socket (Mata Sock Impact Panjang) | Rp88.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




























































































































































/P101532844-1.jpg)
/9oP101000348-5.jpg)

/P102054420-1.jpg)

/9pP101000349-8.jpg)
/puP101003930-3.jpg)


/gxP102174609-2.jpg)