Beli socket holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KYOTO TOOL (KTC) Socket HolderDeskripsi:-Socket is made easy to insert and difficult to pull out when transporting.-Auxiliary clip enables additional number of insertions.
- JTC Socket HolderDeskripsi:Steel ranks with 16 side-on clips hold sockets tightly without ratting.Sockets are eachsily removable.Feachtures screw holes for mounting to work bench, tool chest or wall.
- Kennedy Socket Rack 1/2 inchDeskripsi:Socket rails and socket clips combined together.atribut:
- Product Type: Socket Rack
- Drive Size: 1/2 Inch
- monotaro One-Touch Socket HolderDeskripsi:The storage of the socketatribut:
- Overall Length (mm): 210
- Material: Clip / plastic, rail / steel
- TONE Socket Holderatribut:
- Material: All stainless steel
- TONE Wrench HolderDeskripsi:-It has a soft curved design with beautiful satin finishing that fits hands.-It has the unique head shape having features of a round type and a spear type.-It can be smoothly taken out one by one and it is convenient for organizing/storing.atribut:
- Storage Amount: 6pc
- WxD1xD2xH: 85x20.8x32.5x71.5mm
- GREAT TOOL Socket HolderDeskripsi:Easy to install and remove sockets.- Push the socket that matches the insertion angle all the way in to store it. Do not hit with a hammer to apply impact.atribut:
- Number of Frames: 8
- TRUSCO Wrench HolderDeskripsi:-It can be smoothly taken out one by one and it is convenient for organizing/storing.-Equipped with a fall prevention cover.atribut:
- Material: ABS Resin
- TONE SUS Hexagon Socket SetDeskripsi:- Socket Holderatribut:
- Input Drive (mm): 9.5
- Set Contents: S3H-03, 04, 05, 06, 08, 10
- Set Contents (piece): 6
- Finish Material: Stainless Steel (precipitation hardening system)
- ASTRO PRODUCTS 1/2inch Dr. Quick Release Socket Holderatribut:
- Clip: 10 pieces
- Height (mm): Holder 30
- Hole Diameter (mm): Rail 6
- Material: Rail: Steel, Holder: Plastic
- Overall Length L (mm): 290
- Reel Width (mm): 15
- Square Drive (mm): 12.7
- Width (mm): Holder 34
- TRUSCO Socket SetDeskripsi:-Socket set with aluminum socket holder that has high-class appearance.-Clip is 360 degrees rotatable and it is easy to check the size or item No.-Socket Holder (aluminum type)atribut:
- Accessories: Socket Holder (aluminum type)
- monotaro Socket Holder With MagnetDeskripsi:The storage of the socketatribut:
- Material: Clip / plastic, rail / aluminum
- Number of clips: Ten
- Overall Length (mm): 305
- WERA Impaktor Bit Holderatribut:
- Input Drive: 6.35mm
- Total Length: 75mm
- TRUSCO Socket HolderDeskripsi:-Environmentally friendly with non-chrome plating (nickel plating). (hexavalent chrome plate for surface treatment of the ball)atribut:
- Input Drive: 9.5mm
- Number of insertions: 10
- Total Length: 250mm
Daftar Harga socket holder Terbaru March 2026
| TONE Socket Holder (Aluminum Type) | Rp68.900 |
| KYOTO TOOL (KTC) Socket Holder | Rp99.900 |
| JTC Socket Holder | Rp51.900 |
| Kennedy Socket Rack 1/2 inch | Rp67.900 |
| monotaro One-Touch Socket Holder | Rp81.900 |
| TONE Socket Holder | Rp109.900 |
| TONE Wrench Holder | Rp51.900 |
| GREAT TOOL Socket Holder | Rp60.900 |
| TONE Wrench Holder | Rp66.900 |
| TRUSCO Wrench Holder | Rp64.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/9vP103740355-1.jpg)
%20Socket%20Holder/P102638053-1.jpg)
















/P101534886-1.jpg)