Beli socket adapter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK11 Geartech Adapter for Socket (Adaptor Soket)
    Mulai

    Rp91.900

    SK11 Geartech Adapter for Socket (Adaptor Soket)
    Deskripsi:
    Equipped with a quick release mechanism to easily attach and detach the socket and securely hold it. If you set it on a ratchet wrench, you can use a square drive socket.Please set it on the Geartech ratchet wrench and use it as a ratchet handle.
  2. LOBSTER Universal Socket Adapter
    Mulai

    Rp529.900

    LOBSTER Universal Socket Adapter
    Deskripsi:
    ●This is a socket adapter that can be used with your existing socket. ●An adapter with a ball that safely connects sockets for socket wrenches. ●With a swing angle of 30°, you can easily work in corners and closed spaces.
    atribut:
    • Bit Hexagonal Length (mm): 30
    • Outer Diameter (mm): 19.3
    • Shaft Dimension (mm): 6.35
    • Swing Angle (°): 30
  3. monotaro Socket Adapter (Socket Adaptor)
    Mulai

    Rp22.900

    monotaro Socket Adapter (Socket Adaptor)
    Deskripsi:
    Produk ini juga sering disebut dengan Socket Adaptor
    atribut:
    • Material: Chromium vanadium steel
    • Surface Treatment: Chrome-plated
  4. PROTO Impact Socket Adapter (Adaptor Sock)
    Mulai

    Rp549.900

    PROTO Impact Socket Adapter (Adaptor Sock)
    Deskripsi:
    These #5 spline drive impact socket adapters have a #5 spline drive that's used with power tools for a more secure connection between the power tool drive and the socket to reduce slippage.
    atribut:
    • Finish: Black Oxide
    • Impact Rated: Yes
    • Measurement Type: SAE
    • Drive Type: Impact
    • Input Drive Gender: Female
    • Material: Alloy Steel
    • Number of Pieces: 1
    • Output Drive Gender: Male
  5. ANEX Screwdriver Interchangeable Magdra (Obeng)
    Mulai

    Rp48.900

    ANEX Screwdriver Interchangeable Magdra (Obeng)
    Deskripsi:
    -It has a total length of 22mm and can be used in narrow places.-Attaching and removing bit is easy.
    atribut:
    • Blade Edge: (+)No.2x19mm
    • Shaft Length: 9mm
    • Total Length: 22mm
    • Handle Diameter: 30mm
  6. SUNFLAG Stubby Screwdriver Super Mini (Obeng Pendek)
    Mulai

    Rp61.900

    SUNFLAG Stubby Screwdriver Super Mini (Obeng Pendek)
    atribut:
    • Material: Shaft, special steel
    • Tip: (+)No.2
    • Shaft Length (mm): 15
    • Total Length (mm): 32.5
  7. GEDORE Adaptor (Adaptor soket)
    Mulai

    Rp499.900

    GEDORE Adaptor (Adaptor soket)
    atribut:
    • Finishing Material: Chrome Vanadium Steel, Surface Treatment: Chrome Finishing
  8. monotaro Set Mata Obeng Adapter (Socket Adaptor)
    Mulai

    Rp49.900

    monotaro Set Mata Obeng Adapter (Socket Adaptor)
    Deskripsi:
    Produk ini juga sering disebut dengan Socket Adaptor
    atribut:
    • Set Items: 6.35,9.5,12.7
  9. TOP Universal Impact Socket Adapter
    Mulai

    Rp459.900

    TOP Universal Impact Socket Adapter
    Deskripsi:
    For electric drill You can use the socket of each manufacturer by attaching it to the impact driver. Ideal for working environments such as walls and narrow places.
    atribut:
    • Material: SCM435
    • Swing Angle (°): 30
  10. TOP Electric Screwdriver Socket Adaptor (Adaptor Sock)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TOP Electric Screwdriver Socket Adaptor (Adaptor Sock)
    atribut:
    • Shaft Dimension (mm): 6.35
  11. KTC Socket Adapter
    Mulai

    Rp259.900

    KTC Socket Adapter
    Deskripsi:
    An attachment that connects sockets with different drive angles and handles. The system has been unified and easy to understand for the entire socket and drive tool by updating the part number accompanying the addition of new products.Used for work that requires high torque such as construction machinery and large vehicles.*The limit torque of the adapter is based on the smaller insertion angle. Be careful not to use too much force. *Use bolts and nuts that match the size. * Plated products are for manual use. Do not use with power tools such as impact wrenches.
    atribut:
    • Material: Iron
  12. KRISBOW Socket Adaptor
    Mulai

    Rp86.900

    KRISBOW Socket Adaptor
    Deskripsi:
    Socket Adaptor Female 1/2inch x Male 3/4inch
  13. TONE Rotary Socket Adapter for Electric Drill
    Mulai

    Rp119.900

    TONE Rotary Socket Adapter for Electric Drill
    atribut:
    • Plug Angle: 9.5mm
    • TRUSCO Number: 759-5531
  14. APEX Impact Flex Socket Adapter
    Mulai

    Rp2.199.900

    APEX Impact Flex Socket Adapter
    Deskripsi:
    These 1/2" drive flex impact socket adapters come with a one-half inch square drive that's compatible with impact power tools of the same drive size.
    atribut:
    • UNSPSC: 27111704
    • Drive Type: Impact
    • Finish: Black Oxide
    • Impact Rated: Yes
    • Input Drive Gender: Female
    • Input Drive Shape: Square
    • Input Drive Size (inch): 1/2
    • Material: Alloy Steel
    • Measurement Type: SAE
    • Non-Sparking: No
    • Number of Pieces: 1
    • Output Drive Gender: Male
    • Output Drive Shape: Square
    • Output Drive Size (inch): 1/2
    • Overall Length (inch): 2 11/16
    • Standards: ANSI
  15. KODENKI Cordless Screwdriver
    Mulai

    Rp179.900

    KODENKI Cordless Screwdriver
    Deskripsi:
    INCLUDE:1 unit cordless screwdriver1 pc kabel ( kepala adaptor tidak termasuk )28 pcs 25mm driver bits8 pcs socket4 pcs 50mm driver bits2 pcs drill1 pc holder1 pc adaptor1 pc flexible extension shaftTOTAL 47PCS
    atribut:
    • Battery Capacity (mAh): 1300 Li-Ion
    • Drill Head Capacity (mm): 6.35 Hex
    • Battery Recharge Time (hour): 2-3
    • Battery Voltage (V): 3.6 (battery embedded in the body can be recharged)
    • Maximum Torque (N m): 3
    • No Load Speed (rpm): 200
  16. DEEN 1/4inch sq x 3/8inch sq Socket Adapter
    Mulai

    Rp289.900

    DEEN 1/4inch sq x 3/8inch sq Socket Adapter
    Deskripsi:
    It is a ratchet spinner that converts the insertion angle of 1/4sq (6.3sq) to 3/8sq (9.5sq). The height can be reduced compared to combining a ratchet spinner and a conversion adapter. It is ideal for temporary tightening and fast-forwarding until the ratchet gear can be fed while converting the insertion angle.
Daftar Harga socket adapter Terbaru October 2026
SK11 Geartech Adapter for Socket (Adaptor Soket)Rp91.900
LOBSTER Universal Socket AdapterRp529.900
BESTGUARD Two Way Bib TapRp189.900
monotaro Socket Adapter (Socket Adaptor)Rp22.900
PROTO Impact Socket Adapter (Adaptor Sock)Rp549.900
ANEX Socket AdapterRp88.900
ANEX Screwdriver Interchangeable Magdra (Obeng)Rp48.900
SUNFLAG Stubby Screwdriver Super Mini (Obeng Pendek)Rp61.900
GEDORE Adaptor (Adaptor soket)Rp499.900
monotaro Set Mata Obeng Adapter (Socket Adaptor)Rp49.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)