Beli socket 1 8 sus di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO SUS316 Tightening Fitting Bulkhead Socket (Sambungan Drat Lurus)
    Mulai

    Rp249.900

    PISCO SUS316 Tightening Fitting Bulkhead Socket (Sambungan Drat Lurus)
    Deskripsi:
    Optimum tightening joints chemicals used excellent SUS316 material corrosion resistance, air-tightness, emphasis (medical, food, semiconductor) of the special environment piping.Useable: Connection of the screw and the screw
    atribut:
    • Material: SUS316
    • Shape: Bulkhead socket
    • Type: Corrosion resistant type
    • Operating Temperature Range: It depends on tube specification range.(without freezing)
    • Maximum Working Pressure: It follows the maximum working pressure of the tube.
    • Connection Screw Type: Rc
    • Fluid: Air, water, others
    • RoHS Directive: Yes
    • Vacuum Pressure: -100kPa
  2. monotaro Coupler SUS Made Socket for Male Screw Mounting (Kopler)
    Mulai

    Rp379.900

    monotaro Coupler SUS Made Socket for Male Screw Mounting (Kopler)
    Deskripsi:
    Since the automatic opening/closing valve built in the socket opens and closes according to the attachment and detachment of the plug, it is unnecessary to manipulate the original valve each time when plug is removed.. Air tools, various air piping, pneumatic equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Installation Shape: For male connection
    • Socket or Plug: socket
    • Fluid: Air, water
    • Maximum Working Pressure (MPa): 1.5
    • Material (O-Rings): NBR
    • Pressure Resistance (MPa): 2.0
    • Body Material: SUS304
    • Dimensions d (mm): Φ26
    • Operating Temperature Range (°C): -20 to 80
  3. monotaro Coupler SUS Made Socket for Hose Mounting (Kopler)
    Mulai

    Rp459.900

    monotaro Coupler SUS Made Socket for Hose Mounting (Kopler)
    Deskripsi:
    Since the automatic opening/closing valve built in the socket opens and closes according to the attachment and detachment of the plug, it is unnecessary to manipulate the original valve each time when plug is removed.. Air tools, various air piping, pneumatic equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Socket or Plug: socket
    • Fluid: Air, water
    • Maximum Working Pressure (MPa): 1.5
    • Body Material: SUS
    • Dimensions d (mm): Φ25
    • Operating Temperature Range (°C): -20 to 80
  4. SMT Hex Socket Head Cap Screw L SUS304 (Baut L)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp25.900

    SMT Hex Socket Head Cap Screw L SUS304 (Baut L)
    atribut:
    • Head: Hex
    • Material: SUS304
    • Type: Slotted
    • Drat Type: Full drat
  5. monotaro Coupler SUS Socket For Female Thread Installation (Kopler)
    Mulai

    Rp409.900

    monotaro Coupler SUS Socket For Female Thread Installation (Kopler)
    Deskripsi:
    Since the automatic opening/closing valve built in the socket opens and closes according to the attachment and detachment of the plug, it is unnecessary to manipulate the original valve each time when plug is removed.. Air tools, various air piping, pneumatic equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Operating Temperature Limits: -20 to 80
    • Socket or Plug: socket
    • Fluid: Air, water
    • Material: SUS
    • Dimensions d (mm): Φ25
    • Maximum Working Pressure (MPa): 1.5MPa
  6. TONE SUS Hexagon Socket
    43%
    Mulai

    Rp509.900

    TONE SUS Hexagon Socket
    Deskripsi:
    -High strength stainless steel is being employed.-By inserting it into the ratchet handle, you can quickly tighten the hexagon socket head cap screw.
    atribut:
    • Input Drive: 12.7mm
  7. TONE SUS Hexagon Socket
    43%
    Mulai

    Rp469.900

    TONE SUS Hexagon Socket
    Deskripsi:
    -High strength stainless steel is being employed.-By inserting it into the ratchet handle, you can quickly tighten the hexagon socket head cap screw.
    atribut:
    • Input Drive: 9.5mm
  8. TONE SUS Socket
    Mulai

    Rp629.900

    TONE SUS Socket
    atribut:
    • Finish Material: Stainless steel(martensitic)
Daftar Harga socket 1 8 sus Terbaru October 2026
PISCO SUS316 Tightening Fitting Bulkhead Socket (Sambungan Drat Lurus)Rp249.900
monotaro Coupler SUS Made Socket for Male Screw Mounting (Kopler)Rp379.900
monotaro Coupler SUS Made Socket for Hose Mounting (Kopler)Rp459.900
SMT Hex Socket Head Cap Screw L SUS304 (Baut L)Rp25.900
monotaro Coupler SUS Socket For Female Thread Installation (Kopler)Rp409.900
TONE SUS Hexagon SocketRp509.900
TONE SUS Hexagon SocketRp469.900
TONE SUS SocketRp629.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)