Beli snei pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MCC Resin Pipe Supportatribut:
- Applicable Pipe: Diameter 89 to 267
- Height (mm): 360
- Material: Iron
- Outer Diameter of Pipe that can be Restrained: Diameter 89 to Diameter 267
- SKC Adjustable Round DiesDeskripsi:Merek : SkcModel : Snai / SenaiGood Material (Kokoh & Kuat)Mata Senai / Snai / Snay / Snei / Sney Skc Adalah Untuk Membuat Ulir / Drat Di Luar Pada Benda Kerja Besi, Aluminium, Tembaga Dan Kuningan Ataupun Baut - Baut Dengan Cara Manual/Tangan.atribut:
- Color: Silver
- RIDGID Exposed Ratchet Threader Set NPTDeskripsi:RIDGID Exposed Ratchet Threader Sets are designed to thread pipe or conduit using individual die heads for each size of pipe and a manually operated ratchet. All matched Threader Sets include Die Heads, Ratchet Assembly, Ratchet Handle and Alloy Dies.
- Sherwood Die HSSatribut:
- Material: High Speed Steel
- Thread Direction: Right Hand
- Dimensions Standard: BS 1127
- kyowapmp Manual Test Pumpatribut:
- Dimensions (LxHxW) (mm): 320x200x270
- Plunger Diameter (mm): 22
- Stroke (mm): 35
- Rate of Suction per Stroke (cc): 13
- Water Tank Capacity (L): 4.5
- Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
- Maximum Pressure (MPa): 5
- Tank Material: Plastic
- KRISBOW Mata Senai HSSDeskripsi:HSS Dies ½inch-¾inch BSPT CT
- KENTA Tap & DieDeskripsi:NPT Taper Pipe Taps: 1/8 NPT,1/4 NPT, 3/8 NPT,1/2 NPT,3/4 NPT,1" NPTRound Dies: 1/8 NPT,1/4 NPT,3/8 NPT, 1/2 NPT,3/4 NPT,1" NPTTap Wrench: NO.1,NO.3,NO.5Die Handle: 30x11(1/8NPT), 38x14(1/4NPT), 55x22(3/4NPT), 65x25(1"NPT) ,45x18(3/8NPT-1/2NPT)
- Wipro Mesin Snaiatribut:
- Oil Circulation: Geared Pump, Automatic Circulation
- ASADA Beaver Pipe Threading Machineatribut:
- Voltage (V): 220-240
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
Daftar Harga snei pipa Terbaru March 2026
| KRISBOW Mesin Senai Pipa Bspt | Rp11.999.900 |
| RIDGID Pipe Dies | Rp409.900 |
| MCC Resin Pipe Support | Rp2.299.900 |
| SKC Adjustable Round Dies | Rp98.900 |
| RIDGID Threading Machine (Mesin Senai) | Rp109.999.900 |
| RIDGID Exposed Ratchet Threader Set NPT | Rp10.999.900 |
| Sherwood Die HSS | Rp83.900 |
| Yamawa Adjustable Round Dies | Rp419.900 |
| kyowapmp Manual Test Pump | Rp2.499.900 |
| KRISBOW Mata Senai HSS | Rp1.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/n4P102048832-8.jpg)





/nsP102048856-8.jpg)