Beli snap on tools completed di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID C-Style Copper Tubing Cutter
    Mulai

    Rp1.499.900

    RIDGID C-Style Copper Tubing Cutter
    Deskripsi:
    Spring loaded cutter wheel provides a constant pressure on pipe providing fast and straight cuts every time. Unique screwdriver slots in the housing provide the extra leverage for making the cut in extreme tight spaces.
    atribut:
    • Maximum Wall Thickness (mm): 2.0
    • Screw Driver Slots: Yes
    • Snap-On Quick Connection: Yes
    • X-CEL Pin: Yes
  2. Kennedy Combination Wrench CV Set (Kunci Ring Pas)
    Mulai

    Rp1.199.900

    Kennedy Combination Wrench CV Set (Kunci Ring Pas)
    Deskripsi:
    Kennedy combination spanners are manufactured from chrome vanadium steel with a satin finish body and highly polished heads. 15 open jaw angle to shank and ring end offset.
    atribut:
    • Overall Length (mm): 100
    • Size (mm): 10
    • Finish/Coating: Chrome Satin
    • Material: Chrome Vanadium Steel
  3. Kennedy Combination Wrench Professional Set (Kunci Ring Pas)
    Mulai

    Rp1.999.900

    Kennedy Combination Wrench Professional Set (Kunci Ring Pas)
    atribut:
    • Finish/Coating: Mirror Finish
    • Material: Chrome Vanadium Steel
    • Spanner Type: Combination Spanner
  4. Kennedy Circlip Pliers Straight Nose Ext (Tang Jepit)
    Mulai

    Rp299.900

    Kennedy Circlip Pliers Straight Nose Ext (Tang Jepit)
    Deskripsi:
    External Straight jaw industrial quality chrome vanadium hardened and tempered. PVC cushion grip handles. Coil spring to aid operation.
    atribut:
    • Jaw Style: External
    • Type: Circlip Plier
    • Jaw Angle (°): Straight
    • Insulated: No
    • eclassCode: 21040301
  5. Kennedy Impact Socket Reducer (Adaptor Sock)
    Mulai

    Rp49.900

    Kennedy Impact Socket Reducer (Adaptor Sock)
    Deskripsi:
    Impact Socket Reducer, 3/8in. Male x 1/4in. Female. Transfers torque from the Impact Wrench to loosen even the most stubborn of fastenings.Features and Benefits- Manufactured from high quality chrome molybdenum steel to ensure durability- Black oxidised finish for a level of corrosion resistance- Laser etched markings for easy tool identification- Transfers torque from the impact wrench to help loosen stubborn fasteningsTypical Applications- Impact wrenches- On-site- Workshop
    atribut:
    • Size System: Imperial
    • Accessory Type: Reducer Adapter
    • Finish/Coating: Black Oxide
  6. Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)
    Mulai

    Rp599.900

    Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)
    Deskripsi:
    Phosphate Finish Manufactured from high strength 'I' beam section phosphate vanadium steel for improved strength and rigidity, the jaws are heat treated for extended tool life. High polished corrosion-resistant finish. 15 Degree offset head angle for positive torque control. Slimline tapered jaws for improved access into confined spaces. Parallel jaws with smooth jaw adjustment and self-locking design prevents the jaws opening unintentionally even when under full load. Suitable for industrial engineering, automotive, agricultural, maintenance and assembly applications. Conforms to: BS 6333-1995, DIN3117-1988.
    atribut:
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Corrosion Resistant Heat Treated Jaws
  7. Kennedy Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

  8. JAKEMY Electric Screwdriver
    Mulai

    Rp409.900

    JAKEMY Electric Screwdriver
    Deskripsi:
    JAKEMY JM-Y01 Intelligent precision electric screwdriverDigital versatile, born for your work.Phillips: 1.0 1.5 2.0 2.5 3.0Pentable(star): 0.8 1.2Mainboard phillips: 1.5Torx: T2 T6 T8 T10Slotted: 2.0 3.0Hex: H3.0 H4.0Y-shape: Y0.8 Y2.5Triangle: 2.0U-shape: U2.6
Daftar Harga snap on tools completed Terbaru November 2026
BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp3.599.900
RIDGID C-Style Copper Tubing CutterRp1.499.900
Kennedy Combination Wrench CV Set (Kunci Ring Pas)Rp1.199.900
Kennedy Combination Wrench Professional Set (Kunci Ring Pas)Rp1.999.900
Kennedy Circlip Pliers Straight Nose Ext (Tang Jepit)Rp299.900
Kennedy Impact Socket Reducer (Adaptor Sock)Rp49.900
Kennedy Adjustable Wrench Phosphate Finish (Kunci Inggris)Rp599.900
Kennedy Adjustable Wrench (Kunci Inggris)Rp489.900
JAKEMY Electric ScrewdriverRp409.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)