Beli snap lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HOSHIMOTO Snap Lockatribut:
- Application: Measuring instruments, machine tools, construction machine, others
- TRUSCO Snap Lockatribut:
- Body Mounting Hole Size (mm): 3.9
- Receiving Hole Dimensions (mm): 3.9
- Material: Cold rolled steel plate (SPCC), Surface treatment: trivalent chromium plating finish
- Mitsubishi Electric Micro Sequencer Spare Parts (Battery)atribut:
- Type: Built-in RAM memory backup battery
- TRUSCO Toggle Latchatribut:
- Mass (g/pack): 76
- MasterLock Adjustable Cable LockDeskripsi:The Master Lock No. 8433EURD Python Adjustable Locking Cable is 1,8m long and features 10mm diameter braided steel for maximum strength and flexibility. The protective vinyl coating protects against scratches. The integrated pin tumbler keyed locking mech
- TRUSCO Magic Band, Bundling TapeDeskripsi:'- It is a double sided type Velcro tape (R) with repeatable use, with a plastic hook on one side and a fabric loop on one side.- Simple temporary stop of code, hose etc.
- Uniroll Adjuster Foot (SUS 304)atribut:
- Material: SUS 304
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- Takigen Super Magnet Catch (Horizontal Type)Deskripsi:Built-in cushioning spring
- TRUSCO Toggle LatchDeskripsi:-With key
- Indexa Latch Type Toggle ClampDeskripsi:Suitable for sealing chamber doors or mould closures. The latched bolts are threaded to allow easy adjustment and provide positive connection with latch plate.atribut:
- Clamp Type: Flanged
- Type: Latch Clamp
- Everon VP Pulley A1 Shaft Hole Finished Product (Shaft Hole Keyway)atribut:
- Groove Shape: A
- Number of Flutes: 1
- Rim Width (mm): 20
- Type: VP pulley
Daftar Harga snap lock Terbaru March 2026
| HOSHIMOTO Snap Lock | Rp98.900 |
| TRUSCO Snap Lock | Rp179.900 |
| TRUSCO Toggle Latch | Rp249.900 |
| Mitsubishi Electric Micro Sequencer Spare Parts (Battery) | Rp549.900 |
| TRUSCO Draw Latch (Standard, Steel) | Rp99.900 |
| TRUSCO Toggle Latch | Rp139.900 |
| TRUSCO Toggle Latch | Rp129.900 |
| MasterLock Adjustable Cable Lock | Rp139.900 |
| TRUSCO Magic Band, Bundling Tape | Rp46.900 |
| Uniroll Adjuster Foot (SUS 304) | Rp109.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)






















































































































































/ejP105910523-1.jpg)
/P101503219-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/MasterLock%20Adjustable%20Cable%20Lock/P102723227-1.jpg)

/hrP105309639-2.jpg)

/aiP103059378-5.jpg)
/gjP102408595-5.jpg)
/miP105168810-2.jpg)

/asP105397388-1.jpg)



/3gP111059124-1.jpg)