Beli smc switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Switch, D-Z-atribut:
- Type: Standard
- KOGANEI Reed Switch Sensor Switches ZE101 102 201 202atribut:
- Lead Takeoff Method: Sideways
- Indicator Lamp: Red LED indicator lights when ON
- Lead Wire: PCCV0.2SQ × 2 cores (brown / blue) × 1000 mm
- Load Current: DC5~40、AC5~20 mA
- TONE Combination HammerDeskripsi:Iron part: for iron work. Resin part: For assembly of plastic and wood.atribut:
- Head Material: Steel Urethane
- Pattern Material: Fiberglass
- Fuji Electric Electromagnetic ContactorDeskripsi:Strengthened standard contact parts. Improves inching life (AC-4). For inching (sliding) and plugging (reverse phase braking) of hoists, cranes, etc.atribut:
- Operation Method: Lossy
- Auxilary Contact: 1a1b
- flame: Type 5
- Coil Rated Voltage (V): AC100
- SMC Air Cylinder (CQ2) 50mmatribut:
- Auto Switch: Without Auto Switch
- Made To Order: Standard
- Bore Size (mm): 50
- Schneider Electric Compact INS/INVatribut:
- Device Short Name: Downstream coupling connector
- Poles Description: 4P
- Product or Component Type: Downstream coupling connector
- Separate Part Category: Connection accessory
- BULTRAX Float Switch (Otomatis Pompa Celup)Deskripsi:Tahan hingga 100,000 klikatribut:
- Voltage: 220/380
- Working Power (W): 500
- Current (V): 4-8
- Cable Size (A): 0.5
- Maximum Working Pressure (MPa): 1
- Waterproof Grade Temperature (°C): IP 68
- Working Pressure (mm): 0.6
- Working Temperature Range (MPa): 0-70
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- SMC Switch, D-Y-atribut:
- Type: Standard
Daftar Harga smc switch Terbaru March 2026
| SMC Switch D-9 Series | Rp169.900 |
| SMC Switch DA Series | Rp209.900 |
| SMC Switch DM Series | Rp569.900 |
| SMC Switch, D-Z- | Rp389.900 |
| SMC Auto Switch for Air Cylinder D-M9 Series | Rp579.900 |
| KOGANEI Reed Switch Sensor Switches ZE101 102 201 202 | Rp359.900 |
| Fuji Electric DC Control Magnetic Contactor - SC Series | Rp439.900 |
| SMC Auto Switch for Cylinder | Rp479.900 |
| TONE Combination Hammer | Rp419.900 |
| SMC Pressure Switch Reed Switch Type with Piping Adapter IS10E Series | Rp989.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






























































































































































%2050mm/ddP101579481-2.jpg)



/4lP110446165-1.jpg)