Beli smc regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Filter Regulator (Regulator Filter Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp999.900

  2. SMC Air Filter + Regulator + Lubricator (Unit FRL)
    Mulai

    Rp1.599.900

    SMC Air Filter + Regulator + Lubricator (Unit FRL)
    atribut:
    • Body Size: M5
    • Maximum Operating Pressure (MPa): 1
    • Suitable fluid: Air
    • Pipe Connection Diameter: M5×0.8
    • Setting Pressure (MPa): (-) 0.05-0.7 setting
    • Type Of Thread: Metric screw (M5)
    • Case Material: Polycarbonate
    • Components: Filter regulator (AW10) + Lubrigator (AL10)
    • Dimension A (mm): 56
    • Dimension B (mm): 108
    • Dimension C (mm): 48
    • Dimension F (mm): 28
    • Dimension G (mm): 35
    • Dimension K (mm): 0
    • Dimensions j (mm): 26
    • Drain Storage (cm³): 2.5
    • Oil Capacity (cm³): 7
    • Structure: Filter regulator / relief type
  3. WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp739.900

    WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    Oil Pumps, Applicators, and Transfer Systems are designed to help transfer or dispense oil from containers, drums, or totes. Use to help protect moving parts and to keep motors and mechanical equipment well-lubricated.
    atribut:
    • Power Source: Hand Operated
    • Includes Bung Adapter: No
    • Includes Nozzle: No
    • Includes Suction Tube: Yes
    • Metered: No
  4. SMC Filter & Regulator (Regulator Filter Udara)
    Mulai

    Rp4.599.900

    SMC Filter & Regulator (Regulator Filter Udara)
    atribut:
    • Connection Port Diameter: Rc3/4
    • Filtration Precision (μm): 5
    • Fluid Temperature (°C): -5 to 60
    • Set Pressure (MPa): 0.05 to 0.85
    • Total Length (mm): 409.6
    • Working Fluid: Air
    • Working Pressure (MPa): 1
  5. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  6. Yamoto Steel Lever Pump (Pompa Minyak)
    Mulai

    Rp1.099.900

    Yamoto Steel Lever Pump (Pompa Minyak)
    Deskripsi:
    Steel Lever Pump. Size:300ml
    atribut:
    • Size (ml): 300
  7. EMC FRL Filter (Filter Regulator) (Unit FRL)
    Mulai

    Rp419.900

    EMC FRL Filter (Filter Regulator) (Unit FRL)
    atribut:
    • Series No.: Round gauge series
    • Type Code: Filter+regulator+ lubricator
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Bowl material: Polycarbonate
    • Filter Precision: 40 µm (5 µm is optional)
    • Maximum Working Pressure (MPa): 1
    • Pressure Adjustment Range (MPa): 0.15~0.85
    • Recommended oil: Turbine No.1 Oil ISOVG32
    • Valve Type: With Overlow
    • Working Temperature (°C): 5~6
  8. SMC Filter, Regulator, Lubricator (Unit FRL)
    Mulai

    Rp2.699.900

    SMC Filter, Regulator, Lubricator (Unit FRL)
    Deskripsi:
    These FRLs by SMC are complete systems that include a filter, a regulator, and a lubricator. In some cases the filter and regulator may be combined in a single unit. FRL modules are interchangeable within the same brand and series and provide flexibility in customizing the system based on the needs of the application.
  9. SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    Mulai

    Rp929.900

    SMC Filter Regulator AW-A Series (Regulator Filter Udara)
    atribut:
    • Drain Port: (-) With drain cock
    • Exhaust Type: Relief type
    • Pressure Setting Range (MPa): 0.05 - 0.7
  10. TRUSCO Filter Regulator (Regulator Filter Udara)
    36%
    Mulai

    Rp639.900

    TRUSCO Filter Regulator (Regulator Filter Udara)
    Deskripsi:
    -A compactly assembled equipment with integrated air filter and air regulator.
    atribut:
    • Set Pressure (MPa): 0.05 to 0.85
    • Filtration precision: 40μm
    • Connection Port Diameter: 0
    • Working Pressure: 1MPa
    • Processing Air Volume per minute: 0.5
    • Total Length: 156mm
  11. Schneider Electric Miniature Circuit Breaker IC60N
    Mulai

    Rp529.900

    Schneider Electric Miniature Circuit Breaker IC60N
    atribut:
    • Contact Position Indicator: Yes
    • Control Type: Toggle
    • Curve Code: D
    • Device Application: Distribution
    • Device Short Name: IC60N
    • Magnetic Tripping Limit (inch): 12 (+/-20%)
    • Network Frequency (Hz): 50/60
    • Network Type: AC DC
    • Number of Protected Poles: 3
    • Poles Description: 3P
    • Product Name: Acti 9 iC60
    • Product or Component Type: Miniature circuit-breaker
    • Range: Acti 9
    • Rated Current (A): 20
    • Rated Impulse with Stand Voltage (kV): 6 conforming to EN 60947-2 6 conforming to IEC 60947-2
    • Rated Insulation Voltage (V AC): 500 50/60 Hz conforming to EN 60947-2 500 50/60 Hz conforming to IEC 60947-2
    • Standards: IEC 60947-2 IEC 60898-1 EN 60898-1 EN 60947-2
    • Suitability For Isolation: Yes conforming to EN 60898-1 Yes conforming to EN 60947-2 Yes conforming to IEC 60898-1 Yes conforming to IEC 60947-2
    • Trip Unit Technology: Thermal-magnetic
    • Utilisation Category: Category A conforming to EN 60947-2 Category A conforming to IEC 60947-2
  12. ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp449.900

    ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
  13. SMC Filter
    Mulai

    Rp999.900

    SMC Filter
    Deskripsi:
    These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
  14. SMC Compressed Air Filter
    Mulai

    Rp1.899.900

    SMC Compressed Air Filter
    Deskripsi:
    These air filters remove water, dirt, and other contaminants from compressed air and are a component of an SMC FRL system.
  15. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  16. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
Daftar Harga smc regulator Terbaru October 2026
SMC Filter Regulator (Regulator Filter Udara)Rp999.900
SMC Air Filter + Regulator + Lubricator (Unit FRL)Rp1.599.900
WESTWARD Hand Operated Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp739.900
SMC Filter & Regulator (Regulator Filter Udara)Rp4.599.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
Yamoto Steel Lever Pump (Pompa Minyak)Rp1.099.900
EMC FRL Filter (Filter Regulator) (Unit FRL)Rp419.900
SMC Filter, Regulator, Lubricator (Unit FRL)Rp2.699.900
SMC Filter Regulator AW-A Series (Regulator Filter Udara)Rp929.900
SMC Filter Regulator AW-B Series (Regulator Filter Udara)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait