Beli smc hand valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Hand Valve, Vh Series, Vh3-atribut:
- Body Size: 3/8 Standard
- Made To Order: Standard
- Thread Type: Rc
- SMC Hand Valve VH6 Seriesatribut:
- Additional Symbol: (-) Standard
- Connector Diameter: (06) 3/4
- Function: (0) 3-position closed center
- Piping/Mounting Type: (0) Piping method: Horizontal / Mounting method: Body
- Type Of Thread: (-) Rc
- SMC Hand Valve VH2 Seriesatribut:
- Connector Diameter: (02) 1/4
- SMC Hand Valve VH200 Seriesatribut:
- Body Size: 1/4 standard
- PISCO Hand Valve Union StraightDeskripsi:Opens and closes the pneumatic input to the equipment.Exhausts residual pressure on the output side when you close it.
- PISCO Hand Valve Union Straightatribut:
- Working Fluid: Air
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finish Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate(PBT), Seal rubber: Nitrile rubber(NBR)
- Working Pressure (MPa): 0.9
- Working Vacuum Pressure (kPa): -100
- PISCO Hand Valve Union Straight Two-directional control Valveatribut:
- Working Pressure (MPa): 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- Working Vacuum Pressure (kPa): -100
- EMC Hand Valve EHVFF Seriesatribut:
- Series: EHVFF
- monotaro Lever Type Hand Valveatribut:
- Number of Ports: 4
- Operating Pressure Range (MPa): 1
- Type Of Thread: Rc
- Pipe Connection Diameter: 1/4
- Maximum Flow Rate (L/minute): 2500 (at 1MPa)
- PISCO Hand Valve Union Straight 3 Way Valveatribut:
- Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
- Shape: Hand Valve union straight 3 way Valve
- Color: Standard color (Resin Body-Open Ring: Black, Cap Lever: Blue)
- Operating Temperature Range: 0 to 60°C
- Valve Specification: Three way valve
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- SMC Directional Control ValveDeskripsi:- Lightweight.- Transparent bowl guard.- Easier maintenance.- Increase in condensate discharge.
- KRISBOW Hand PalletDeskripsi:Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
- PISCO Hand Valve Straight A 3 Way ValveDeskripsi:It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.Useable: Connection of the screw and tubeatribut:
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- PISCO Hand Valve Straight B 3 Way ValveDeskripsi:It opens and closes the air pressure input to the device. 3-way valve will exhaust the residual pressure on the output side (equipment) when closed.Useable: Connection of the screw and tubeatribut:
- Operating Temperature Range: 0 to 60°C
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- Lototo Ball Valve LockoutDeskripsi:LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
Daftar Harga smc hand valve Terbaru March 2026
| SMC Hand Valve | Rp259.900 |
| SMC Hand Valve, Vh Series, Vh3- | Rp1.699.900 |
| SMC Hand Valve VH4 Series | Rp1.799.900 |
| SMC Hand Valve VH6 Series | Rp6.299.900 |
| SMC Hand Valve VH2 Series | Rp1.199.900 |
| SMC Finger Valve | Rp229.900 |
| Airtac Hand Lever Valve | Rp449.900 |
| SMC Hand Valve VH200 Series | Rp1.399.900 |
| PISCO Hand Valve Union Straight | Rp209.900 |
| PISCO Hand Valve Union Straight | Rp229.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)






































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Ball%20Valve%20Lockout/qwP106657968-1.jpg)