Beli smc flow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Speed Controller with One-touch Fittings Push-Lock Type AS Series
    Mulai

    Rp229.900

    SMC Speed Controller with One-touch Fittings Push-Lock Type AS Series
    atribut:
    • Ambient Temperature and Supply Air Temperature (°C): -5 to 60 (no freezing)
    • Operating Pressure Range (MPa): 0.1 - 1
    • Suitable fluid: Air
  2. SMC Speed Controller Elbow Type AS2201F
    Mulai

    Rp319.900

    SMC Speed Controller Elbow Type AS2201F
    atribut:
    • Type: Elbow type
    • Ambient and Flowing Fluid Temperature (°C): -5 to 60 (no freezing)
    • Assured Pressure Resistance (MPa): 1.5
    • Body Size: 1/8, 1/4
    • Hex Width Across (mm): 9
    • Maximum Operating Pressure (MPa): 1
    • Minimum Working Pressure (MPa): 0.1
    • Sealing Type: Sealant
    • Suitable Tube Material: Nylon, soft nylon, polyurethane
    • Suitable fluid: Air
    • Type of control: Meter out
  3. KINGSTONE Strapping Band
    Rating:
    100% of 100
    (5)
    Mulai

    Rp139.900

    KINGSTONE Strapping Band
    atribut:
    • Color: Yellow
    • Length (m): ± 800
  4. CKD Small Speed Controller SC3W
    Mulai

    Rp179.900

    CKD Small Speed Controller SC3W
    Deskripsi:
    L-shaped rotation type, series rich Dimension A (mm)=38.4; Dimension G (mm)=1; Dimension F (mm)=9; Dimension B (mm)=16.2; Dimension E (mm)=23.1; Dimension C (mm)=8; Dimension M (mm)=R1/8; Dimension D (mm)=7.3
    atribut:
    • Maximum Working Pressure (MPa): 1
    • Ambient Temperature (°C): 0 to 60 (but not freezing)
    • Fluid Temperature (°C): -5 to 60 (but not freezing)
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Minimum Working Pressure (MPa): 0.05
    • Working Fluid: Compressed air
  5. Superior Pack Semi Automatic Strapping Band 15mm
    Mulai

    Rp119.900

    Superior Pack Semi Automatic Strapping Band 15mm
    atribut:
    • Size (mm): 15.0
    • Length (m): 600
  6. TAIYO (formerly Kuroda Pneumatics) Instant fittings (Sambungan Tee)
    Mulai

    Rp1.599.900

    TAIYO (formerly Kuroda Pneumatics) Instant fittings (Sambungan Tee)
    atribut:
    • Operating Temperature Range (°C): -5~60
  7. SMC Compact Cylinder Guide Rod Type CQM Series CDQMA40
    Mulai

    Rp3.099.900

    SMC Compact Cylinder Guide Rod Type CQM Series CDQMA40
    atribut:
    • Built-in Magnet Availability: (D) Built-in magnet
    • Port Thread Type: (-) Rc
    • Tube Inner Diameter (Φmm): 40
    • Type of Acting: Double acting single rod
  8. SMC Speed Controller with Uni One-touch Fitting AS2201F
    Mulai

    Rp329.900

    SMC Speed Controller with Uni One-touch Fitting AS2201F
    atribut:
    • Type of control: (0) Meter out
  9. OPTIBELT OMEGA 950 5M Width Range 5-100
    Mulai

    Rp85.900

    OPTIBELT OMEGA 950 5M Width Range 5-100
    Deskripsi:
    TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cord
    atribut:
    • Pitch Length (mm): 950
    • Number of Teeth: 190
    • Sleeve width (mm): 500
  10. monotaro Suction Vacuum Cup (Kop Vakum Hisap)
    Mulai

    Rp289.900

    monotaro Suction Vacuum Cup (Kop Vakum Hisap)
    Deskripsi:
    Easily adsorbed on gentle curved surfaces.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Aluminium
  11. Airtac Standard Cylinder Bore 32mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Mulai

    Rp709.900

    Airtac Standard Cylinder Bore 32mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 32
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/8
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  12. Ostynn O-Ring Seal NBR70 (Oring)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp900

  13. Non Brand Strapping Band PP Grade B
    Mulai

    Rp129.900

    Non Brand Strapping Band PP Grade B
    Deskripsi:
    Strapping band merupakan tali pengikat dengan material polyster yang kuat sehingga tidak mudah putus atau pun robek. Strapping band digunakan untuk mengikat barang-barang yang berat dalam kuantitas banyak seperti tumpukan karton, pallet, dan mesin agar tidak terjatuh atau bergeser saat di perjalanan.Manfaat menggunakan strapping band:- Strapping band memiliki kekuatan tarik yang luar biasa.- Bahannya yang tebal dan keras membuat produk ini tidak akan mudah putus atau robek.- Berbahan dasar plastik yang tahan air.- Dapat digunakan untuk mengikat benda yang berat dan besar seperti mesin.- Memiliki ketebalan 9 - 12 mm, strapping band tetap mudah digunakan.- Dengan berat 7 - 8 kg, strapping band memiliki panjang 80-90 meter yang artinya tidak akan cepat habis.
    atribut:
    • Color: Merah
Daftar Harga smc flow Terbaru October 2026
SMC Speed Controller with One-touch Fittings Push-Lock Type AS SeriesRp229.900
SMC Speed Controller (Katup Kontrol Pneumatik)Rp169.900
SMC Elbow Speed Controller with One-Touch FittingsRp229.900
SMC Speed Controller Elbow Type AS2201FRp319.900
KINGSTONE Strapping BandRp139.900
CKD Small Speed Controller SC3WRp179.900
Superior Pack Semi Automatic Strapping Band 15mmRp119.900
TAIYO (formerly Kuroda Pneumatics) Instant fittings (Sambungan Tee)Rp1.599.900
SMC Compact Cylinder Guide Rod Type CQM Series CDQMA40Rp3.099.900
SMC Speed Controller with Uni One-touch Fitting AS2201FRp329.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)