Beli smc air gripper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMC Air Gripper
    Mulai

    Rp159.900

    SMC Air Gripper
    atribut:
    • Magnet Yes/No: yes
    • Action: Single acting (Normally open)
    • Bore Size (mm): 16
    • Cover: With dust cover
    • Number of Fingers: 2 fingers
    • Port Size: M3 x 0.5
    • Remarks: Not applicable for in-vehicle, medical, and consumer industries
    • Series: MHZJ
  2. Fairlane Square Gripper Tapped
    Mulai

    Rp869.900

    Fairlane Square Gripper Tapped
    atribut:
    • Applicable Screw: M4
    • Height (mm): 12
    • W (mm): 16
    • Finishing Material: Steel(SKH51)
  3. SMC Linear Guide Air Gripper, Parallel
    Mulai

    Rp4.199.900

    SMC Linear Guide Air Gripper, Parallel
    atribut:
    • Action: Double Acting
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Body Option: Basic Type
  4. SMC Air Gripper, Mhc Serise Mhc -
    Mulai

    Rp2.399.900

    SMC Air Gripper, Mhc Serise Mhc -
    atribut:
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Finger Material: None
  5. SMC Standard Air Cylinder (Silinder Udara)
    Mulai

    Rp419.900

    SMC Standard Air Cylinder (Silinder Udara)
    atribut:
    • Pivot Bracket: None
    • Auto Switch: Without Auto Switch
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Made To Order: Standard
    • Rod End Bracket: None
    • With Auto Switch (Built-in Magnet): Without Auto Switch
  6. SMC ISO Air Cylinder C85
    Rating:
    87% of 100
    (3)
    Mulai

    Rp309.900

  7. SMC Air Chuck Parallel Open/Close Type MHF2-16D Series
    Mulai

    Rp7.899.900

    SMC Air Chuck Parallel Open/Close Type MHF2-16D Series
    atribut:
    • Type of Acting: Double acting
    • Cylinder Diameter (Φmm): 16
  8. SMC Parallel Open/Close Type Air Gripper MHS2-16D
    Mulai

    Rp5.399.900

    SMC Parallel Open/Close Type Air Gripper MHS2-16D
    atribut:
    • Cylinder Inner Diameter (Φmm): 16
    • Auto Switch Type: (-) No auto switch (built-in magnet)
    • Open/Close Stroke (Both Sides) (mm): 4
    • Type of Acting: Double acting
  9. SMC Slim Cylinder
    Mulai

    Rp649.900

    SMC Slim Cylinder
    atribut:
    • Dual Stroke Mark: Without Two Stroke Mark
    • Mounting Style: Through-Hole (Standerd)
    • Mounting Bolt: None
    • Type: Pneumatic
    • Body Option: Standard (Rod End Female Thread)
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Auto Switch: Without Auto Switch
    • Auto Switch Mounting Groove: Φ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
    • Bore Size (mm): 40
    • Built-in Magnet: Without Built-in Magnet
    • Cylinder Stroke (mm): Standard Stroke 20
    • Made To Order: Standard
    • Port Thread Type: Rc/M Thread
    • Rod End Bracket: None
  10. SMC Air Chuck
    Mulai

    Rp4.199.900

    SMC Air Chuck
    atribut:
    • Auto Switch: No Switch
    • Lead Wire Or Prewired Connector: None
    • Repeatability (mm): ±0.01
    • Max. Operating Frequency (c.p.m): 120
  11. SMC Air Cylinder Cdm2B20-50 (Silinder Udara)
    Mulai

    Rp649.900

    SMC Air Cylinder Cdm2B20-50 (Silinder Udara)
    atribut:
    • Mounting Style: Basic (Double-side Bossed)
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 20
    • Cylinder Stroke (mm): Standard Stroke 50
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Pivot Bracket: None
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): With Auto Switch
  12. SMC Parallel Open/Close Type Air Gripper/Wide Type MHL2 Series MHL2-10D1
    Mulai

    Rp6.499.900

    SMC Parallel Open/Close Type Air Gripper/Wide Type MHL2 Series MHL2-10D1
    atribut:
    • Cylinder Inner Diameter (Φmm): 10
    • Open/Close Stroke (mm): 40
    • Type of Acting: Double acting
  13. Fitok Ball Valve BG Series (Fractional Size)
    Mulai

    Rp839.900

    Fitok Ball Valve BG Series (Fractional Size)
    Deskripsi:
    Specification: 316 SS BG Series Ball Valve 3/4inch Tube Fitting 0.591inch Orifice Working pressure up to: 1000 psig (69.0 bar)
    atribut:
    • Body Material: 316 Stainless Steel
    • Working Pressure (psig): 1000 (69 bar)
  14. SMC Parallel Open/Close Type Air Gripper MHSH3
    Mulai

    Rp13.999.900

    SMC Parallel Open/Close Type Air Gripper MHSH3
    atribut:
    • Cylinder Inner Diameter (Φmm): 20
    • Opening/Closing Stroke (diameter) (mm): 4
    • Type of Acting: Double acting
Daftar Harga smc air gripper Terbaru March 2026
SMC Air GripperRp159.900
Fairlane Square Gripper TappedRp869.900
SMC Linear Guide Air Gripper, ParallelRp4.199.900
SMC Air Gripper, Mhc Serise Mhc -Rp2.399.900
SMC Standard Air Cylinder (Silinder Udara)Rp419.900
SMC Solenoid Valve (Katup Solenoid)Rp87.900
FESTO Radial Gripper DHRS SeriesRp8.899.900
SMC ISO Air Cylinder C85Rp309.900
SMC Air Chuck Parallel Open/Close Type MHF2-16D SeriesRp7.899.900
SMC Parallel Open/Close Type Air Gripper MHS2-16DRp5.399.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)