Beli small ball valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Small Ball Valve (Both External Thread Type)Deskripsi:To pneumatic device such as a compressoratribut:
- Maximum Operating Pressure (MPa): 0.68
- Valve Type: Ball valve
- Caliber Type: Straight type
- Connection Method: Both outer screw type
- Dimension F (mm): 40.5
- Fluid: Water, oil, air
- Operating Temperature Range (°C): 0 to 80
- Shape: Both outer screw type
- monotaro Small Ball Valve (Outside, Inside Thread Type)Deskripsi:To pneumatic device such as a compressoratribut:
- Operating Temperature Range (°C): 0 to 80
- Material: Made of brass
- Maximum Operating Pressure (MPa): 0.68
- Connection Method: Outside, the internal screw type
- Caliber Type: Straight type
- Dimension F (mm): 40.6
- Fluid: Water, oil, air
- Shape: Outside, the internal screw type
- Valve Type: Ball valve
- BROWN(Hirai Tool) Nut Screwdriver (Obeng Sok)Deskripsi:-Exclusively for attaching and removing hexagonal bolt and nut.atribut:
- Shaft Length: 125mm
- Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower)Deskripsi:Sprayheads with protective covers. Copper alloy shower head.atribut:
- Material of Basin: Stainless Steel
- Diameter Basin (cm): 30
- Diameter Floor Flange (cm): 25
- Bologna Dinamo B5 3 Phase 6 Poleatribut:
- Number of Pole: 6 Pole
- Number of Phase: 3 Phase
- Mounting: B5
- monotaro Small Ball Valve (Both Internal Thread Type) (Katup)Deskripsi:To pneumatic device such as a compressoratribut:
- Connection Method: Both within the screw type
- Shape: Both within the screw type
- Valve Type: Ball valve
- Material: Brass
- Fluid: Water, oil, air
- Caliber Type: Straight type
- Maximum Operating Pressure (MPa): 0.68
- Operating Temperature Range (°C): 0 to 80
- Bologna Electric Motor B5 3 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Number of Pole: 4 Pole
- Number of Phase: 3 Phase
- Mounting: B5
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Bologna Electric Motor B3 1 Phase 4 Pole (Dinamo Motor Listrik)atribut:
- Number of Pole: 4 Pole
- Number of Phase: 1 Phase
- Mounting: B3
- Parker Hydraulic In-Line Flow Control Valve (Katup Kontrol Aliran Hidrolik)Deskripsi:The directional control valve series D1VW in NG06 (CETOP 03 / NFPA D03) provides high functional limits up to 80 l/min in combination with a very low, energy-saving pressure drop due to optimized flow passages. The maximum pressure is 350 bar.A wide variety of spools and options allows to design an unlimited number of hydraulic circuits. The D1VW is available with a soft shift option for smooth operation. An additional orifice in the solenoid anchor dampens the shifting time.The D1VW*EE with explosion proof solenoids is based on the standard D1VW series. It is not only ATEX certified (explosion proof class is Ex e mb II T4 Gb for use in zone 1 and 2) but also equipped with IECEx compliant solenoids which are certified in accordance with IECEx standard for equipment class 2 G. All explosion proof solenoids are DC design. The valves for AC operate with integrated rectifier.Applications:- Suitable for general hydraulic applicationsatribut:
- Knob Option: Standard
- Function: Flow Control
- Actuation Type: Manual
- Cracking Pressure (psi): 5
- Seal Material: Nitrile
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- GOLDEN Telstroke (Kertas Fax)atribut:
- Size (mmxmm): 80x80
- Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Seriesatribut:
- Material (ball seat): PTFE
- Material (O ring): FKM
- Ball Material: C3771BE+Ni-Cr-plated
- Class: 600 type
- Connection Method: The screw-shaped
- Handle Shape: Lever type
- Shape: straight
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- Bologna Electric Motor B3 1 Phase 2 Pole (Dinamo Motor Listrik)atribut:
- Number of Pole: 2 Pole
- Number of Phase: 1 Phase
- Mounting: B3
- VOYLET Ball Valveatribut:
- Body Material: Full Brass
- Handle Material: Stainless Steel
- BOLDe Pel Putar Super Macan (Spin Mop)Deskripsi:Diformulasikan untuk membersihkan lantai dengan sekejap! Bagian pembilas bisa diangkat sehingga lebih mudah untuk membersihkan bucket pel. Cepat, menyerap serta membersihkan debu debu dilantai. Lantai akan menjadi mengkilat dan enak dipandang. Praktis serta tidak perlu lagi tangan kotor untuk mengepel lantai. Hidup anda akan lebih sehat karena aksi kerja yang luar biasa dan membunuh kuman di lantai. Gunakan Sabun Pembersih Lantai dari BOLDe yang diformulasikan khusus untuk hasil yang lebih maksimal. Kapasitas 6 Liter. Dilengkapi pembuangan air dan botol sabun pembersih lantai. Kain microfiber yang sangat menyerap air dan 3x kali lebih effektif dari kain pel katun biasa, mengeringkan lantai secara cepat dan tidak menimbulkan bekas di lantai. Tongkat Teleskopis.atribut:
- Capacity (L): 6
Daftar Harga small ball valve Terbaru October 2026
| monotaro Small Ball Valve (Both External Thread Type) | Rp129.900 |
| monotaro Small Ball Valve (Outside, Inside Thread Type) | Rp129.900 |
| BROWN(Hirai Tool) Nut Screwdriver (Obeng Sok) | Rp27.900 |
| Blue Eagle Accessories (Emergency Eye-Wash and Drench Shower) | Rp27.999.900 |
| Bologna Dinamo B5 3 Phase 6 Pole | Rp1.199.900 |
| monotaro Small Ball Valve (Both Internal Thread Type) (Katup) | Rp119.900 |
| monotaro.id Dynabolt (Baut Angkur Beton) | Rp2.900 |
| Bologna Electric Motor B5 3 Phase 4 Pole (Dinamo Motor Listrik) | Rp949.900 |
| Onda Ball Valve (Stop Kran) | Rp109.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp54.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/asP103188388-1.jpg)
/chP103188449-1.jpg)
%20Nut%20Screwdriver%20(Obeng%20Sok)/P102753547-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/Blue%20Eagle%20Accessories%20(Emergency%20Eye-Wash%20and%20Drench%20Shower)/gzP104661611-1.jpg)

%20(Katup)/b1P103188397-1.jpg)
/9nP105781347-12.jpg)
/fdP106945553-1.jpg)
/7iP103081270-4.jpg)

/doP106945492-1.jpg)
/laP107355766-2.jpg)

/4qP105145170-1.jpg)
%20ZH%20Series/P103051710-1.jpg)

/d6P106945474-1.jpg)

/2yP104624106-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)