Beli skun y 1 25 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    57%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp80.900

    NICHIFU Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
    • Standard: UL, CSA
  2. TRUSCO Crimp Terminal Fork Bare Type (Skun Y)
    Mulai

    Rp129.900

    TRUSCO Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Electric AWG Wire Conjugation Range (#): 22-16
    • Dimensions b (mm): 5.8
    • Conjugation Wire Range (single)(mm): 0.57 - 1.44
    • Material (Terminal): Oxygen-free copper (electro tin)
    • Compatible Tool: Bare crimp terminal and tool for sleep
    • Wire Conjugation Range Stranded (mm²): 0.25 to 1.65
    • Dimension L (mm): 15
    • Dimensions d2 (mm): 3.7 phi
  3. JST Corner Tip Type Terminal (Skun Y)
    Mulai

    Rp95.900

    JST Corner Tip Type Terminal (Skun Y)
    atribut:
    • Color: Silver
    • Material (Terminal): Oxygen-free copper (C1020) / Electric tin plating
    • Terminal Shape: Preliminary form
    • Type: Bare crimp terminal
  4. TRUSCO Crimp Terminal Fork Bare Type (Skun Y)
    51%
    Mulai

    Rp62.900

    TRUSCO Crimp Terminal Fork Bare Type (Skun Y)
    atribut:
    • Material: Terminal: oxygen-free copper (C1020) electro tin plating
    • Internal Dimensions (mm): 2.3
    • JIS standard product: x
    • Specification: Forked/Single wire
  5. TRUSCO Crimp Terminal Fork Type (Skun)
    52%
    Mulai

    Rp61.900

    TRUSCO Crimp Terminal Fork Type (Skun)
    Deskripsi:
    -A bare crimp terminal which one side of the mounting hole of the contact surface (tongue) is open and can be attached even without completely removing the screw.-For connection of mild steel stranded wire or single electrical wire.
  6. TRUSCO Crimp Terminal Ring Type with Insulating Coating (Skun Bulat)
    Mulai

    Rp41.900

    TRUSCO Crimp Terminal Ring Type with Insulating Coating (Skun Bulat)
    Deskripsi:
    Purpose: It is used to connect stranded wire of annealed copper.
  7. JST Round Terminal R Type (Skun Bulat)
    Mulai

    Rp93.900

    JST Round Terminal R Type (Skun Bulat)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4A
    atribut:
    • Type: Bare crimp terminal
    • Material (Terminal): Oxygen free copper
  8. JST Square Open Ended Terminal with Vinyl Insulation F Type (Skun Y)
    Mulai

    Rp1.899.900

    JST Square Open Ended Terminal with Vinyl Insulation F Type (Skun Y)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1 YA-2 YAT-1A YAT-2 YAD-1 YAD-2 YA 4 YAT-4 A YAD-4 A
    atribut:
    • Terminal Shape: Preliminary form
    • Type: Crimp terminal with insulation
  9. JST Crimp Terminal (Skun)
    52%
    Mulai

    Rp75.900

    JST Crimp Terminal (Skun)
    Deskripsi:
    -A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
  10. JST Round Type Terminal with Vinyl Insulation F Type (Skun)
    Mulai

    Rp159.900

    JST Round Type Terminal with Vinyl Insulation F Type (Skun)
    atribut:
    • Characteristics: Fire retardant
    • Incombustibility: UL 94 V-0
    • Material (Insulator): vinyl
    • Material (Terminal): Oxygen-free copper (C1020) / Electric tin plating
    • Rated Voltage (V): 300
    • Terminal Shape: circular
    • Type: Crimp terminal with insulation
  11. JST Sharp Tip Type Terminal Type A (Skun)
    Mulai

    Rp109.900

    JST Sharp Tip Type Terminal Type A (Skun)
    Deskripsi:
    Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A
    atribut:
    • Material (Terminal): Oxygen free copper
    • Terminal Shape: Preliminary form
    • Type: Bare crimp terminal
  12. NICHIFU Crimp Terminal Blade Type (Skun)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp189.900

  13. TRUSCO Crimp Terminal (Skun)
    Mulai

    Rp129.900

    TRUSCO Crimp Terminal (Skun)
    Deskripsi:
    -A bare crimp terminal which one side of the mounting hole of the contact surface (tongue) is open and can be attached even without completely removing the screw.-For connection of mild steel stranded wire or single electrical wire.
    atribut:
    • Single Wire: -mm
    • Stranded Wire: 10.52 to 16.78mm²
    • Electrical Wire Tying Range AWG: 6
    • Outer Dimensions: 16mm
    • Stud Diameter: 10.5mm
    • Total Length: 32.5mm
    • Internal Dimensions: 5.8mm
  14. NICHIFU Crimp Terminal Ring Type (Skun Bulat)
    71%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

  15. JST Crimp Terminal with Insulation Coating (Skun)
    56%
    Mulai

    Rp86.900

    JST Crimp Terminal with Insulation Coating (Skun)
    Deskripsi:
    -An insulation coated crimp terminal with rounded contact surface(tongue)and attachment hole for screw fixing.-Used to connect stranded wires of soft copper.
  16. NICHIFU High Temperature Terminal and Sleeve (Skun)
    77%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

  17. Panduit Crimp Terminal Metric Lug (Skun)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  18. TRUSCO Crimp Terminal with Insulation Coating (Skun)
    Mulai

    Rp41.900

    TRUSCO Crimp Terminal with Insulation Coating (Skun)
    Deskripsi:
    Finishing Material: Terminal: oxygen-free copper (electro tin) Insulator: vinyl chloride.
    atribut:
    • Color: Blue
    • Weight (g): 30
    • Dimensions d (mm): 4.5
    • Electric AWG Wire Conjugation Range (#): 16-14
    • Compatible Tool: With insulation crimp terminals sleep tool
    • Wire Conjugation Range Stranded (mm²): 1.04 to 2.63
Daftar Harga skun y 1 25 Terbaru November 2026
NICHIFU Crimp Terminal Fork Bare Type (Skun Y)Rp80.900
TRUSCO Crimp Terminal Fork Bare Type (Skun Y)Rp129.900
JST Corner Tip Type Terminal (Skun Y)Rp95.900
TRUSCO Crimp Terminal Fork Bare Type (Skun Y)Rp62.900
TRUSCO Crimp Terminal Fork Type (Skun Y)Rp64.900
TRUSCO Crimp Terminal Fork Type (Skun)Rp61.900
TRUSCO Crimp Terminal Ring Type with Insulating Coating (Skun Bulat)Rp41.900
JST Round Terminal R Type (Skun Bulat)Rp93.900
JST Square Open Ended Terminal with Vinyl Insulation F Type (Skun Y)Rp1.899.900
JST Crimp Terminal (Skun)Rp75.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)