Beli skun ferrules di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ESCO Insulated Ferrule Terminalatribut:
- Material: Ferrule: Electrocopper (tinned), Insulator: Polypropylene
- Tip Size (mm): Ferrule length: 14
- INA Cylindrical Roller Bearings Series D-PP-2NRDeskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- KNIPEX Wire Ferrules with Plastic CollarDeskripsi:- Nominal size: 0.5 mm²- Content: 200 pieces- Colour: white- Insertion funnel made of polypropylene- Heat resistant up to 105°C- Material: E-Cu- Surface electro tin plated- Minimum coating thickness 3µmatribut:
- Material: Copper
- Surface: Tinned
- Insulation: PP
- Standard: DIN 46228-4: 2020-03
- Reach-Conform: no
- RohS-Conform: no
- INA Cylindrical Roller Bearings Series D-PPDeskripsi:FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
- Dalton Pallet Mesh No 5Deskripsi:Pallet Mesh / Pallet Besi di gunakan sebagai tempat penyimpanan barang barang sehingga dapat tersusun dan terorganisir dengan baikatribut:
- Dimensions (mm): 800x1000x850
- KNIPEX Assortment Boxes with Non-Insulated Wire FerrulesDeskripsi:- Practical dispenser box, stackable and reclosable- Handy, transparent dispenser box- Rotating lid with opening to remove individual wire ferrules- Format: Ø 90 mm, height 44 mm- Equipped with non-insulated wire ferrulesatribut:
- Dimensions (mm): 90x44
- REACH Compliant: no
- RohS Compliant: no
- Standard: DIN 46228-4: 2020-03
- Captain Marine Speed Rubber BoatDeskripsi:LCR Captain SRC-270atribut:
- Material: 0.9mm PVC
- Accessories: Nylon rope, hand pump, repair kit, alumunium paddles 2pcs
- LARKIN Crimp Terminal Blade Type with Insulation Coating (Skun)Deskripsi:Insulated Pin TerminalLarkin Insulated Blade Terminal DBV 1.25-18 RedSkun Tusuk untuk kabel elektronik, elektrik, otomotifKonektor Listrik Blade Terminal Datar Terisolasiatribut:
- Color: Red
- Legrand Ferrules Starfixatribut:
- Material: Copper
- Insulated: Yes
- For Cables Resistant to Short Circuit: Yes
- Halogen Free: Yes
- Material Insulation: Polypropylene (PP)
- Reel/roll Packaging: No
- Surface Protection: Tinned
- With Identification Flag: No
- ATT Induction / Electric Motor Foot Mounting B3 2PDeskripsi:I.E.C. Standard ; T.E.F.C. ; IP 55 ; Insulation Class F ; Temp Rise Class Batribut:
- Speed (rpm): 3000
- Number of Pole: 2P
- Foot Mount: B3
- Dalton Pallet Mesh No 3Deskripsi:Pallet Mesh / Pallet Besi di gunakan sebagai tempat penyimpanan barang barang sehingga dapat tersusun dan terorganisir dengan baikatribut:
- Dimensions (mm): 600x800x650
Daftar Harga skun ferrules Terbaru January 2026
| DV Cord End Terminal | Rp10.900 |
| ESCO Insulated Ferrule Terminal | Rp129.900 |
| INA Cylindrical Roller Bearings Series D-PP-2NR | Rp869.900 |
| KSP Insulated Pin Terminal | Rp23.900 |
| Phoenix Contact Ferrule | Rp58.900 |
| KNIPEX Wire Ferrules with Plastic Collar | Rp60.900 |
| WEIDMULLER Wire End Ferrules | Rp289.900 |
| INA Cylindrical Roller Bearings Series D-PP | Rp829.900 |
| Dalton Pallet Mesh No 5 | Rp1.699.900 |
| KNIPEX Assortment Boxes with Non-Insulated Wire Ferrules | Rp269.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/Captain%20Marine%20Speed%20Rubber%20Boat/8jP110000307-1.jpg)
/j0P109185684-1.jpg)



/4tP103845173-1.jpg)
/Fort%20Tang%20Crimping/i4P103843652-2.jpg)