Beli skun bimetal di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Crimp Terminal Bimetal AL-CU Cable Lug (Skun)atribut:
- Material: Aluminium-Copper
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik)atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.75
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.75
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- MASKO Skun Kabel SC Tembagaatribut:
- Material: Copper
- Non Brand Skun KabelDeskripsi:- Skun Kabel Berbagai Model dari Bahan Kuningan.- Berat rata rata 1 gram.- Per 1 bungkus isi 10 pcs per tipe.- Produk Berkualitas.- Merk : TW.
- LARKIN Crimp Terminal Split Type (Skun)Deskripsi:Copper Terminal Larkin Split Copper Skun Cable LSC-10A Split Copper Scun
- Fort Crimp Terminal Split Type (Skun)atribut:
- Material: Copper
- Plating: Shiny Tellow
- LARKIN Crimp Terminal Fork Type (Skun Y)Deskripsi:Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
- DV Cable Sleeve VinylDeskripsi:Wiring Terminal. High Quality Terminal.
- Fort Crimp Terminal Long Copper Lug (Skun Tembaga)atribut:
- Material: Copper
- PM Kabel DuctDeskripsi:Decoration Duct: - Digunakan untuk kabel instalasi telepon dan instalasi listrik, - Warna putih, - Ketebalan decoration duct 1.5mm, - Pembelian minimal per dus.atribut:
- Height (mm): 16
- Length (cm): 200
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
Daftar Harga skun bimetal Terbaru February 2026
| Fort Crimp Terminal Bimetal AL-CU Cable Lug (Skun) | Rp4.900 |
| Fort Crimp Terminal Cable Lug (Skun) | Rp8.900 |
| DV Crimp Terminal SC Copper Lug (Skun Tembaga) | Rp86.900 |
| KSP Cable Lug (Skun) O Type | Rp20.900 |
| NICHIFU Crimp Terminal Fork Bare Type (Skun Y) | Rp90.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.75mm² (Kabel Listrik) | Rp129.900 |
| KSP Crimp Terminal Fork Type (Skun Y) | Rp17.900 |
| MASKO Skun Kabel SC Tembaga | Rp179.900 |
| KSS Wiring Accesories Cable Ties (Pengikat / Kabel Tis) | Rp8.900 |
| Non Brand Skun Kabel | Rp5.900 |
Data diperbarui pada 19/02/2026 (Harga belum termasuk PPN)



















































































































































/nkP103842848-1.jpg)
/msP103842820-1.jpg)
/miP105168810-2.jpg)
%20O%20Type/mtP103735821-1.jpg)
/1aP101004046-2.jpg)
/a3P105738363-1.jpg)
/mkP103735812-1.jpg)

/igP101550664-15.jpg)

/94P109186328-1.jpg)
/ntP103842857-1.jpg)
/4hP109185161-1.jpg)

/o2P103842866-1.jpg)

/bkP103191416-1.jpg)
/mcP102089804-2.jpg)

/4kP103845164-1.jpg)