Beli silver brazing flux di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Harris Brazing Alloys High Silver SAFETY-SILV 56atribut:
- AWS Code (A5.8): BAg-7
- Size (mm): 1.6
- Solidus Temperature (°C): 618
- Liquidus Temperature (°C): 652
- Targus Seoul BackpackDeskripsi:- Streamline Rucksack of Lightweight Construction - Snugged Fit Slim Laptop Compartment Up to 15.6inch Screen Size - Trolley System for Convenient Travel - Dual Handle Design As An Alternative Carrying Solution - Dedicated Tablet Compartment to Fit Up to 12.9inch Ipad Pro or Others - Soft-touch and Water Repellent Nylon - Spacious Storage Main Compartment and User Friendly Workstation - Security Hood and Side Pockets - Adjustable and Retractable Shoulder Straps - Contoured Padded Mesh Back Panel With Air Channel for Support and Comfort - Easy Access Side Pockets Compatibility: Fit Up to 14inch Screen SizeWarranty: Limited Lifetime Warrantyatribut:
- Material: Nylon
- Exterior Dimension (cm): 29.2x17.1x42.5
- WESTWARD Brazing AlloyDeskripsi:Low-fuming bronze brazing alloys create minimal fumes when they are heated. Sometimes called bronze rods, these alloys provide filler metal for joining cast iron to cast iron, cast iron to copper, cast iron to nickel, cast iron to stainless steel, cast iron to steel, copper to nickel, copper to stainless steel, copper to steel, nickel to nickel, nickel to stainless steel, nickel to steel, stainless steel to stainless steel, stainless steel to steel, and steel to steel.atribut:
- Standards: AWS A5.8
- UNSPSC: 23171502
- Alloy Type: Phos Copper
- Container Size (lbs): 1
- Finish/Coating: Bare
- For Joining: Brass to Brass; Brass to Copper; Copper to Copper
- Overall Diameter (inch): 1/8
- Overall Height (inch): 20
- Process: Brazing
- Harris Brazing Alloys High Silver SAFETY-SILV 50Natribut:
- AWS Code (A5.8): BAg-24
- Size (mm): 1.6
- Solidus Temperature (°C): 660
- Liquidus Temperature (°C): 707
- Harris Brazing Alloys Phos-Copper STAY-SILV 5atribut:
- AWS Code (A5.8): BCuP-3
- Size (mm): 1.3x3.2
- Solidus Temperature (°C): 643
- Liquidus Temperature (°C): 816
- Harris Brazing Alloys Phos-Copper STAY-SILV 2atribut:
- AWS Code (A5.8): BCuP-6
- Size (mm): 1.3x3.2
- Solidus Temperature (°C): 643
- Liquidus Temperature (°C): 788
- Harris Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- Harris Brazing Alloys Phos-Copper STAY-SILV 15atribut:
- AWS Code (A5.8): BCuP-5
- Size (mm): 1.3x3.2
- Solidus Temperature (°C): 643
- Liquidus Temperature (°C): 774
- Harris Brazing Alloys High Silver SAFETY-SILV 35atribut:
- AWS Code (A5.8): BAg-35
- Size (mm): 1.6
- Solidus Temperature (°C): 677
- Liquidus Temperature (°C): 732
- Shinfuji Brazing Filler Rod with Fluxatribut:
- Length (mm): 300
- Harris Brazing Alloys High Silver SAFETY-SILV 45Tatribut:
- AWS Code (A5.8): BAg-36
- Size (mm): 1.6
- Solidus Temperature (°C): 646
- Liquidus Temperature (°C): 685
- PaperOne Copy Paper A4 75gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: HVS Copier Paper
- Number of Sheets: 500
- Color: White
- Paper Weight (gsm): 75
- Size (mm): 210x297
- Ardent Office Furniture Office Chair Laboratory Virgo 191 Series (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Color: Black
- Seat: Moulded PU Backrest & Seat
- Backrest: Multi Angle Lock Backrest
- Morris Regulator Harris Two StagesDeskripsi:For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)atribut:
- Cylinder Pressure (kg): 0-135
- Morris Regulator Harris Single StageDeskripsi:For matching the flow of gas from the cylinder to the required output pressure.
- EVOMAB Knob CylinderDeskripsi:Master Key System adalah dimana Anda dapat membuka banyak pintu hanya dengan menggunakan satu anak kunci Master tanpa menghilangkan fungsi dari anak kunci masing-masing pintu tersebut.atribut:
- Finishing Material: Satin Nikel
- NITTO KOHKI Hi Broach One Touch for Holes 50mm Depthatribut:
- Hole Depth (mm): 50
Daftar Harga silver brazing flux Terbaru March 2026
| Harris Brazing Alloys High Silver SAFETY-SILV 56 | Rp9.999.900 |
| Targus Seoul Backpack | Rp589.900 |
| Harris Brazing Flux STAY-SILV | Rp489.900 |
| WESTWARD Brazing Alloy | Rp1.399.900 |
| Harris Brazing Alloys High Silver SAFETY-SILV 50N | Rp9.199.900 |
| Harris Brazing Alloys Phos-Copper STAY-SILV 5 | Rp2.399.900 |
| Harris Brazing Alloys Phos-Copper STAY-SILV 2 | Rp1.099.900 |
| Harris Gas Regulator | Rp5.499.900 |
| Harris Brazing Alloys Phos-Copper STAY-SILV 15 | Rp6.199.900 |
| Harris Brazing Alloys High Silver SAFETY-SILV 35 | Rp6.399.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Alloys%20High%20Silver%20SAFETY-SILV%2056/ooP106948888-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Flux%20STAY-SILV/p3P106948903-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/WESTWARD%20Brazing%20Alloy/reP107715986-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Alloys%20High%20Silver%20SAFETY-SILV%2050N/nwP106948860-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Alloys%20Phos-Copper%20STAY-SILV%205/l7P106948763-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Alloys%20Phos-Copper%20STAY-SILV%202/kpP106948745-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Harris%20Gas%20Regulator/8tP109492317-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Alloys%20Phos-Copper%20STAY-SILV%2015/lpP106948781-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Alloys%20High%20Silver%20SAFETY-SILV%2035/mwP106948824-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Shinfuji%20Brazing%20Filler%20Rod%20with%20Flux/P102002957-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/Harris%20Brazing%20Alloys%20High%20Silver%20SAFETY-SILV%2045T/neP106948842-1.jpg)
/5aP107822190-6.jpg)
/b2P104702398-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Two%20Stages/nwP103671860-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/Morris%20Regulator%20Harris%20Single%20Stage/nnP103671851-1.jpg)