Beli silinder pneumatic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.atribut:
- Type of Construction: Profile (with screws)
- Operating Pressure (bar): 1 to 10 (standard)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Speed (mm/s): 10 to 1000, no load (standard)
- Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
- Camozzi 16 Series Mini Cylinder (Silinder Pneumatik)Deskripsi:- Single-acting and double-acting- CETOP RP52-P DIN/ISO 6432 - Stainless steel rod and barrel- Anodized aluminium end-blocksatribut:
- Brackets: Rod end - flange - feet - trunnion
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISO VG32., Once applied the lubrication should never be interrupted.
- Material: Anodized aluminium end-caps - stainless steel barrel and rod, aluminium piston - NBR/PU seals, other parts: see the coding example
- Operating Pressure (bar): 1 to 10 (double-acting); 2 to 10 (single-acting)
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Speed (mm/s): 10 to 1000 (without load)
- Type of Construction: Crimped
- Camozzi Series 40M Cylinder Pneumatic (Silinder Pneumatik)Deskripsi:Series 40 cylinders have been designed in compliance with ISO 15552 standards and with the previous DIN/ISO 6431 - VDMA 24562 standards.A permanent magnet on the piston of these cylinders is able to send, through proximity switches mounted on the cylinder sliding axis, electrical signals to indicate its position.This series is normally equipped with end-stroke cushioning which can be adjusted through a screw on the end block. In order to quieten the impact of the piston on the end block, these cylinders are also equipped with mechanical cushioning.atribut:
- Material: End blocks and piston AL (Ø250-320mm), rolled SS AISI 420B (Ø 160-200mm), piston rod chrome plated steel (Ø250-320mm), zinc-plated steel piston rod nut, tie-rods, tie-rod nut, anodized AL tube, NBR-PU rod piston and cushion seals, brass rod scraper ring
- Dimension D (mm): 25
- Dimensions e (mm): 176
- Dimensions h (mm): 6
- Dimension SW1 (mm): 36
- Dimension Sw2 (mm): 17
- Dimension AM (mm): 72
- Dimension L1+ (mm): 180
- Dimension L2+ (mm): 260
- Dimensions f (mm): 53.5
- Dimensions g (mm): 12
- Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
- Mounting: With tie-rods, front flange, rear flange, feet, centre trunnion, front and rear trunnion, swivel combination
- Operating Pressure (bar): 1 to 10
- Operating Temperature (°C): 0 to 80 (with dry air -20)
- Operation: Double-acting
- Size KK: M36x2
- Speed (mm/s): 10 to 500 (without load)
- Stroke (min-max) (mm): 10 to 2500
- Type of Construction: With tie-rods
- SMC Air Cylinder (CA2) 100mm (Silinder Udara)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- HPC Pneumatic Cylinder 32mm Black MAL Typeatribut:
- Cylinder Bore (mm): 32
- Ensured Pressure Resistance (Mpa): 1.35
- Motion Pattern: Double Action
- Port Size (inch): G 1/8
- Speed Range (mm/s): 30 to 800
- Working Medium: Air
- Working Temperature Range (°C): -5 to 70
- SMC Rotary Clamp Air Cylinder (Silinder Udara)atribut:
- Made To Order: Standard
- Port Thread Type: M Thread(Φ12~Φ25),Rc(Φ32~Φ63)
- Auto Switch: Without Auto Switch Built-in Magnet
- OMRON PLC CP1E series Programmable ControllersDeskripsi:Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
- KYB General-Purpose Series Kbm10-20atribut:
- Stroke (mm): 20
- Suction Energy (J): 29.0 or less
- Equivalent Impact Mass (kg): 30.0 or less
- Airtac Mini Cylinder MA Seriesatribut:
- Material: Stainless Steel
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek)Deskripsi:Sepatu Safety Jogger ini dengan SJ-3FIT adalah yang harus dimiliki untuk tempat kerja hybrid. Sepatu ini memiliki fitur unik seperti INSOLE Hybrid yang dapat dilepas dengan system sirkulasi udara dan penyerapan. Serta anda juga memiliki sepatu keselamatan paling ringan dipasaran. Selain sangat nyaman sepatu yang ringan ini memiliki kelenturan dan tekukan yang paling penting. Dibagian Toecap terbuat dari Karbon Nano Ultra yang ringan, sol dalam ini menampilkan teknologi SJ-3FIT yang unik. Teknologi SJ-3FIT adalah konsep modular yang memungkinan lebar sepatu dapat disesuaikan. Yang anda butuhkan untuk keselamatan kaki anda di tempat kerja.atribut:
- Color: Navy
- Sole: Phylon + Rubber
- Lining: Breathable technomesh
- Insole: Ergonomic breathable SJ hybrid
- Mid Sole: Puncture resistant lightweight
- Toe Cap: Nano Carbon
- SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- SMC Air Cylinder (CQ2) 40mmatribut:
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- SMC Air Cylinder (CA2) 80mmatribut:
- Port Thread Type: Rc
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Stroke Adjustment Symbol: None
- Tube Material: Aluminium Tube
- EMC Pneumatic Cylinder Bore 32Deskripsi:TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.atribut:
- Bore Size (mm): 32
- Port Size: G1/8
- Acting Type: Double Acting
- Working Medium: Clean Air (40μm Filteration)
- SMC Silinder Pneumatik (CQ2) 32mmatribut:
- Auto Switch: Without Auto Switch
- Bore Size (mm): 32
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- HPC Pneumatic Cylinder 20mm Black MAL Typeatribut:
- Cylinder Bore (mm): 20
- Ensured Pressure Resistance (Mpa): 1.35
- Motion Pattern: Double Action
- Port Size (inch): G 1/8
- Speed Range (mm/s): 30 to 800
- Working Medium: Air
- Working Temperature Range (°C): -5 to 70
- PAMY Solenoid Valve 4V Typeatribut:
- Electric Control Mode: Single Coil Double Positions
- Pressure Range (MPa): 0.15-0.8
- Type: 5/2 Way
Daftar Harga silinder pneumatic Terbaru March 2026
| SMC Air Cylinder (CXS) 10mm (Silinder Udara) | Rp1.499.900 |
| Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik) | Rp1.999.900 |
| Camozzi 16 Series Mini Cylinder (Silinder Pneumatik) | Rp959.900 |
| Camozzi Series 40M Cylinder Pneumatic (Silinder Pneumatik) | Rp16.999.900 |
| SMC Air Cylinder (CA2) 100mm (Silinder Udara) | Rp3.499.900 |
| HPC Solenoid Valve | Rp159.900 |
| HPC Pneumatic Cylinder 32mm Black MAL Type | Rp289.900 |
| SMC Rotary Clamp Air Cylinder (Silinder Udara) | Rp1.699.900 |
| OMRON PLC CP1E series Programmable Controllers | Rp2.199.900 |
| KYB General-Purpose Series Kbm10-20 | Rp1.899.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)
/2zP108102107-1.jpg)
/qdP108096949-1.jpg)
/reP108101986-1.jpg)
%20100mm%20(Silinder%20Udara)/6tP101579245-2.jpg)


/3wP102082140-2.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20Ligero%20S1P%20ESD%20SRC%20Warna%20Navy%20(Sepatu%20Proyek)/7pP105606277-3.jpg)
/qoP104064960-3.jpg)
%2040mm/d6P101579474-2.jpg)
%2080mm/7vP101579283-2.jpg)


%2032mm/czP101579467-2.jpg)