Beli silicon tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ARAM Silicon Tubeatribut:
- Hardness (type A): 54
- Total Length (m): 10
- Finishing Material: Silicone Rubber
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- PISCO Hose Polyurethane Tube Black (Selang PU)atribut:
- Length (m): 100
- Outside Diameter x Inside Diameter (phi mm): 8x5
- Minimum Bending Radius (mm): 15
- Tube Overall Length (m): 100
- Vacuum Pressure (kPa): -100
- Eins Chuck One-Touch/Manual/Tool SideDeskripsi:Tool-side one-touch metal fittings that connect to chuck one-touch (OA1-SA).atribut:
- TRUSCO Number: 388-6777
- Scotch Vinyl Tape 33+ (Lakban Listrik)Deskripsi:Electrical Tapeatribut:
- Color: Black
- Size (inchxft): 3/4x66
- Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)Deskripsi:-Excellent tear strength, it can be used for a wide range of applications even for general industrial use.atribut:
- Total Length: 10m
- Working Pressure (MPa): 0
- VILI Silicone Tube (Selang Silikon)atribut:
- Length (m): 10
- Color: Transparent
- PISCO Hose Air Recoil Spiral Polyurethane Tube UL Series (Diameter 4mm) (Selang Spiral PU)atribut:
- Vacuum Pressure (kPa): -100
- Tube Outside Diameter (mm): 4
- Operating Temperature Range (°C): -15 to 60 (without freezing)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: air
- Material: Urethane
- Eins Cross ConnectorDeskripsi:N01861-202 cross-shaped connector allows to joint a Phi.12 pipe with another one.
- PISCO Polyurethane Tube UB (Selang PU)atribut:
- Operating Temperature Range (°C): -15 to 60 (unfrozen)
- Maximum Working Pressure (MPa): 0.8 (when 20°C 65% RH)
- Fluid: Air, water
- Material (Tubes): Polyurethane
- RoHS Directive: Yes
- Vacuum Pressure (kPa): -100
- PUSO Silicone Tube (Selang Silikon)Deskripsi:Selang Silikon Lentur/Elastis dan tidak mudah pecah/kakuatribut:
- Outside Diameter (mm): 5.7
- Inside Diameter (mm): 4.5
- Material: Sillicone
- Master Flex Silicone Tube (Selang Silikon)Deskripsi:Excellent biocompatibility that meets multiple classifications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility Global market leader in range of formulations for most extensive chemical compatibility Single-use custom lengths and configurations available to minimize downtime Regulatory approvals to match your unique application Always in stock-most formulations and sizes available to ship same day Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery Slightly greater clarity than peroxide-cured tubing Smooth surfaces; lower protein binding levelsFewer potential leachablesTubing Size: L/S 13Applications: Pharmaceutical, biotech, peristaltic pumping, and food applicationsCharacteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucentFor use with Masterflex multichannel pump heads.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- PISCO Hand Valve Union Straight 3 Way Valve (Fitting Katup Manual)atribut:
- Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
- Shape: Hand Valve union straight 3 way Valve
- Color: Standard color (Resin Body-Open Ring: Black, Cap Lever: Blue)
- Operating Temperature Range: 0 to 60°C
- Valve Specification: Three way valve
- Operating Pressure Range: 0 to 0.9MPa
- Fluid: air
- Tokyo Glass Kikai (TGK) Silicone Tubing (Selang Silikon)Deskripsi:It has high discharge accuracy and excellent flow rate reproducibility, and is suitable for sending a small amount of liquid. Forward / reverse rotation can be easily done by switching. You can change to MP-3A, 3B, 32, 32A, 32B type by exchanging the tube case based on MP-3 type.
- PISCO Hose Polyurethane Tube (Selang PU)atribut:
- Working Pressure (MPa): 0.8 (at 20℃, 65%RH)
- Finishing Material: TPU (thermoplastic polyurethane)
- Working Temperature Range (°C): -15 to 60 (without freezing)
- Working Vacuum Pressure (kPa): -100
- Non Brand Sillicone Tube Food Grade Heat ResistantDeskripsi:Selang silicone food grade bersertifikat. Bisa digunakan untuk air panas, susu atau bir.Keunggulan dari selang silikon:- Suhu operasi maksimal hingga 200 °C- Food grade aman untuk makanan- Warna alami tembus pandang untuk pengamatan aliran- Tidak beracun, tidak berbau dan tidak berasa- Non konduktor- Tangguh, elastis dan tahan kompresiContoh pemakaian selang silikon :- Selang untuk peralatan medis- Isolator listrik- Pelindung komponen elektronik- Selang air untuk berbagai aplikasi seperti selang dispenser minuman- Selang untuk pengolahan susuatribut:
- Heat Resistance Temperature (°C): Up to +200
- Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)atribut:
- Inside Diameter (mm): 4.0
- Outside Diameter (mm): 6.0
- Total Length (m): 10
- Working Pressure (MPa): 0
- Working Temperature Range: -60 to 200degrees
- Applicable fluids: boric acid, triethanolamine etc
- Tigers Polymer Silicone Tube (Selang Silikon)atribut:
- Material: Silicone Rubber
- Tensile Strength (MPa): 11.8
- Color: Translucent
Daftar Harga silicon tube Terbaru October 2026
| ARAM Silicon Tube | Rp209.900 |
| monotaro Silicone Tube (Selang Silikon) | Rp8.900 |
| PISCO Hose Polyurethane Tube Black (Selang PU) | Rp2.399.900 |
| Eins Chuck One-Touch/Manual/Tool Side | Rp1.699.900 |
| Non Brand Silicon Tube (Selang Silikon) | Rp99.900 |
| Scotch Vinyl Tape 33+ (Lakban Listrik) | Rp86.900 |
| Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening) | Rp169.900 |
| VILI Silicone Tube (Selang Silikon) | Rp349.900 |
| PISCO Hose Air Recoil Spiral Polyurethane Tube UL Series (Diameter 4mm) (Selang Spiral PU) | Rp209.900 |
| Eins Cross Connector | Rp269.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102034538-1.jpg)

/l4P105609760-1.jpg)
%20(Selang%20Spiral%20PU)/33P103841111-1.jpg)

/P102534942-1.jpg)
/P102529436-1.jpg)
/2wP105418104-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)