Beli silencer pneumatic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Pneumatic Silencer
    Mulai

    Rp1.399.900

    RS PRO Pneumatic Silencer
    Deskripsi:
    RS PRO G 1/4in Brass Pneumatic Silencer (12 bar)A G 1/4in pneumatic silencer for the reduction of noise in pneumatic systems. 100% silicon free the silencer is constructed from hardwearing and corrosion resistant Brass with a 1/4in parallel thread the silencer is designed for high performance and can operated under pressures of up to 12 bar.Suitable for temperatures of -10 to +80°C and capable of a maximum filtration threshold of 100 μm the brass silencer is hardwearing, tough and fit for industrial applications in harsh environments.Standards and Approvals: ISO7.1, BS 21, DIN 2999, ISO 228 Class A, ISO R/262, ANSI B1.20.5
    atribut:
    • Body Material: Brass
    • Inlet Connection Type: Threaded
    • Material: Brass
    • Max. Input Pressure (bar): 12
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -10
    • Threaded Inlet Connection Thread Gender: Male
    • Type: Silencer
  2. Airtac Fitting Pneumatic BSL Series Universal Silencer
    Mulai

    Rp12.900

    Airtac Fitting Pneumatic BSL Series Universal Silencer
    atribut:
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Temperature (°C): -20-70
  3. monotaro Silencer (Made of Brass)
    Mulai

    Rp26.900

    monotaro Silencer (Made of Brass)
    Deskripsi:
    It is a metal silencer.. It is compact and takes up installation space.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: brass
    • Working Pressure (MPa): 1
    • Body Material: Brass
    • Connection: R
    • Operating Pressure (MPa) : 1
  4. NIHONSEIKI Brass Silencer
    Mulai

    Rp62.900

    NIHONSEIKI Brass Silencer
    Deskripsi:
    -A silencer made of metal.
    atribut:
    • Volume Decrease (dB): 20 or more
    • Working Fluid: Air
    • Working Pressure (MPa): 1
    • Fluid Temperature (°C): 5 to 150
  5. CDC Pneumatics Silencer STB Type
    Mulai

    Rp29.900

    CDC Pneumatics Silencer STB Type
    atribut:
    • Maximum Working Pressure (kgf/cm²): 15/220
  6. Airtac Auxiliary Equipment Silencer -PAL Series
    Mulai

    Rp10.900

    Airtac Auxiliary Equipment Silencer -PAL Series
    Deskripsi:
    Since the entire product has a plastic structure, it has excellent sound deadening performance. The mini type silencer has a small volume and a compact structure.
    atribut:
    • Type: Resin silencer
    • Suitable fluid: Air
    • Material (Main Unit): Plastic
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Connection: R
    • Silence Effect (dB): 25
  7. TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

    TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
  8. HPC Silencer Fitting Pneumatic BSL Type
    Mulai

    Rp5.900

    HPC Silencer Fitting Pneumatic BSL Type
    atribut:
    • Operating Pressure (bar): 0 to 10
    • Temperature (°C): 0 to 60
  9. RS PRO Pneumatic Silencer Threaded
    Mulai

    Rp6.699.900

    RS PRO Pneumatic Silencer Threaded
    Deskripsi:
    This range is made up of stainless steel AISI 316L threaded adaptors. Large range of configurations: nipple, reductions, T, L, etc. High performances in pressure (140 bar) and temperature (-110°C +300°C). Threads BSPT, BSPP & Metric.Main advantages:Large rangeAll fluids in aggressive environmentFull stainless steel AISI 316LFood & Beverage compatible Silicon FreeApplicationsDiaryFood & BeverageChemical, Petrolchemical, PharmaceuticalMedical, Life&SciencesInkjet, PrintingVacuum
    atribut:
    • Body Material: Stainless Steel
    • Inlet Connection Type: Threaded
    • Material: Stainless Steel
    • Max. Input Pressure (bar): 10
    • Maximum Operating Temperature (°C): 300
    • Minimum Operating Temperature (°C): -20
    • Threaded Inlet Connection Thread Gender: Male
    • Type: Silencer
  10. monotaro Silencer (Made Of Resin)
    Mulai

    Rp20.900

    monotaro Silencer (Made Of Resin)
    Deskripsi:
    The compressed air accompanied by loud noise and exhaust from such as a valve. We used a silencer in order to minimize the exhaust noise. In addition to prevent foreign matter from the exhaust port.
    atribut:
    • Material: resin
    • Maximum Working Pressure (MPa): 0.98
    • Fluid: Compressed air
    • Body Material: resin
    • Connection: R
    • Operating Temperature Range (°C): 0 to 60
  11. DPV Silencer Plastic Penumatic
    Mulai

    Rp2.900

    DPV Silencer Plastic Penumatic
    Deskripsi:
    Fitting Silencer Pneumatic Peredam Plastik Type PSLDetailsWe strive to be perfect in every detailPlastic MaterialLong service lifePlastic ParticleGood performance of exhausting and noise reducingFine ThreadFine Male Thread
    atribut:
    • Operating Pressure (bar): 0-10
    • Temperature (°C): 0-60
    • Type: PSL
  12. Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    Mulai

    Rp17.900

    Airtac Straight Fitting Pneumatic PC Series (Sambungan Lurus)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  13. AMD End Cap PVC
    Mulai

    Rp5.900

  14. BONDHUS Hexagon T-Handle
    Mulai

    Rp169.900

    BONDHUS Hexagon T-Handle
    Deskripsi:
    The handle and blade are welded and will not come off easily. The unique handle shape with lowered ends is ergonomically designed to fit your hand. The flywheel effect, which utilizes the weight of the iron handle, allows the bolt to be turned with minimal force. Achieves the highest strength in the world. It has 5 times the corrosion resistance of general black dyeing.For tightening and removing hexagon socket head cap screws when torque needs to be applied.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Shape: T type
    • Size Standard: inch
    • Surface Treatment: Black dye (Proguard processing)
    • Tip Shape: hexagonal
Daftar Harga silencer pneumatic Terbaru October 2026
RS PRO Pneumatic SilencerRp1.399.900
Airtac Fitting Pneumatic BSL Series Universal SilencerRp12.900
monotaro Silencer (Made of Brass)Rp26.900
HPC Silencer Fitting Pneumatic BSLM TypeRp5.900
NIHONSEIKI Brass SilencerRp62.900
CDC Pneumatics Silencer STB TypeRp29.900
Airtac Auxiliary Equipment Silencer -PAL SeriesRp10.900
SMC Silencer Standard Type, An Series, An-Rp37.900
TEKIRO Long Nose Pliers (Tang Jepit Lancip)Rp38.900
HPC Silencer Fitting Pneumatic BSL TypeRp5.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)