Beli silencer ckd di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CKD Resin Body Type, Air Silencer SLW Series
    BARU
    Mulai

    Rp75.900

    CKD Resin Body Type, Air Silencer SLW Series
    atribut:
    • Connection Diameter: 1/8
    • Dimension A (mm): 34.5
  2. TRUSCO Silencer
    Mulai

    Rp129.900

    TRUSCO Silencer
    atribut:
    • Body Diameter (mm): phi26
    • Caliber: R3/8
    • Length (mm): 66.5
    • Weight (g): 20
    • Working Pressure: 0 to 1MPa
    • Effective Section Area (mm²): 60
  3. CKD Silencer SL Series (Metal)
    Mulai

    Rp149.900

    CKD Silencer SL Series (Metal)
    Deskripsi:
    Dimension B (mm)=49.5, Dimension A (mm)=74.5, Dimension C ( phi mm)=36, =, =, =, =, =, =, =, =,
    atribut:
    • Type: metallic
    • Fluid Temperature (°C): 5 to 60 (but not frozen)
    • Guaranteed Pressure Resistance (MPa): 1.35
    • Maximum Working Pressure (MPa): 0.9
    • Operating Ambient Temperature (°C): 0 to 60 (but not freezing)
    • Silence Effect (dB): over 20
    • Working Fluid: air
  4. NIHONSEIKI Brass Silencer
    Mulai

    Rp52.900

    NIHONSEIKI Brass Silencer
    Deskripsi:
    -A silencer made of metal.
    atribut:
    • Volume Decrease (dB): 20 or more
    • Working Fluid: Air
    • Working Pressure (MPa): 1
    • Fluid Temperature (°C): 5 to 150
  5. CKD Aluminum Body Type Air Silencer SL Series
    Mulai

    Rp159.900

    CKD Aluminum Body Type Air Silencer SL Series
    atribut:
    • Fluid Temperature: 5 to 60°C
    • Operating Ambient Temperature: 0 to 60°C (no freezing)
  6. monotaro Silencer (Made of Brass)
    Mulai

    Rp19.900

    monotaro Silencer (Made of Brass)
    Deskripsi:
    It is a metal silencer.. It is compact and takes up installation space.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: brass
    • Working Pressure (MPa): 1
    • Body Material: Brass
    • Connection: R
    • Operating Pressure (MPa) : 1
  7. CKD Silencer High Silencing Compact Type SLW-6S, 8S
    Mulai

    Rp66.900

    CKD Silencer High Silencing Compact Type SLW-6S, 8S
    Deskripsi:
    Dimension A (mm)=22; Dimension B (mm)=13.3; Dimension D (mm)=6; Dimension C (mm)=10.5; Dimension E (mm)=10.5
    atribut:
    • Color: White
    • Guaranteed Pressure Resistance (MPa): 1.5
    • Body Material: PP
    • Fluid Temperature (°C): 5 to 60 (but not frozen)
    • Material (element): PP sintering resin
    • Maximum Working Pressure (MPa): 1.0
    • Operating Temperature Range (°C): -10 to 60 degree Celsius (but without freezing)
    • Type: Made of resin
    • Working Fluid: Compressed air
  8. SMC Silencer
    Mulai

    Rp199.900

    SMC Silencer
    atribut:
    • Body Size: 402
    • Thread Type: R
    • Bore Size: 1/2
  9. CKD Filter, Regulator (Cellex (Selex) with Auto Drain
    Mulai

    Rp1.699.900

    CKD Filter, Regulator (Cellex (Selex) with Auto Drain
    atribut:
    • Filtration Degree (µm): 5
  10. SMC Hand Valve
    33%
    Mulai

    Rp259.900

  11. SMC Regulator
    Mulai

    Rp19.900

Daftar Harga silencer ckd Terbaru January 2026
CKD Resin Body Type, Air Silencer SLW SeriesRp75.900
TRUSCO SilencerRp129.900
CKD Silencer SL Series (Metal)Rp149.900
NIHONSEIKI Brass SilencerRp52.900
CKD Small Bor Size Type Air SilencerRp119.900
CKD Metering Valve with Silencer, SMW2 seriesRp139.900
CKD Aluminum Body Type Air Silencer SL SeriesRp159.900
CKD High Noise Reduction, Compact Type Air SilencerRp66.900
CKD Silencer Metal Boty Type Outdoor Series Sl-WRp679.900
monotaro Silencer (Made of Brass)Rp19.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)