Beli siemens contactor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIEMENS Kontaktor Magnet 3RT6025Deskripsi:Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
- SIEMENS Kontaktor Magnet 3RT6027atribut:
- Power Loss (kW): 15
- SIEMENS Kontaktor Magnet 3RT5055Deskripsi:Contactor 220 ... 240 V UC AC3 75 kW 400 V AC (50...60 Hz) / DC operation auxiliary contacts 2 NO + 2 NC, 3-pole, size S6 bar connections conventional operating mechan. screw terminalatribut:
- Packaging Dimension (mm): 140x200x185
- Power Loss (kW): 75
- Control Supply Voltage (V) AC/DC: 220-240
- SIEMENS Kontaktor Magnet 3RT5056Deskripsi:Contactor 110...127 V AC/DC AC3 kW 400 V AC (50...60 Hz) / DC operation auxiliary contacts 2 NO + 2 NC, 3-pole, size S6 bar connections conventional operating mechan. screw terminalatribut:
- Packaging Dimension (mm): 180X190X130
- Power Loss (kW): 90
- Control Supply Voltage (V) AC/DC: 110-127
- SIEMENS Magnetic Contactor 3RH2 Seriesatribut:
- Protection Class: IP20 (on the front)
- Ambient Temperature (°C): During Storage : -55 to +80, during operation : -25 to 60
- Surge Voltage Resistance Rated Value (kV): 6
- Mounting Type: Snap-on mounting
- Dimensions WxHxD (mm): 36x37.5x43.7
- Contact Reliability: One incorrect switching operation of 100 million switching operations (17 V, 1 mA)
- Insulation Voltage With Degree Of Pollution 3 Rated (V): 690
- Mechanical Service Life typical (switching cycles): 10000000
- Operating Current Of Auxiliary Contacts At AC-12 (A): At 24V : 10, at 230V : 10, at Maximum : 10
- SIEMENS Contactor 220-240V UC AC3 200kW 400VDeskripsi:Contactor 220 ... 240 V UC AC3 200 kW 400 V AC (50...60 Hz) / DC operation auxiliary contacts 2 NO + 2 NC, 3-pole, size S12 bar connections conventional operating mechan. screw terminalatribut:
- Product Brand Name: SIRIUS
- Product Designation: Power contactor
- Size of Contactor: S12
- Product Type Designation: 3RT5
- Insulation Voltage Rated Value (V): 1000
- Control Supply Voltage at AC (V): 220 ... 240
- Auxiliary Circuit: operation auxiliary contacts 2NO+2NC
- Control Supply Voltage at DC (V): 220 ... 240
- Dimensions (WxHxD) (mm): 214x160x225
- Installation Altitude at Height Above Sea Level Maximum (m): 2000
- Number of poles for main current circuit: 3
- Type of Electrical Connection for Main Current Circuit: screw-type terminals
- Schneider Electric TeSys K Reversing Contactoratribut:
- [Ue] Rated Operational Voltage: 690 V AC 50/60 Hz for power circuit ≤ 690 V AC 50/60 Hz for signalling circuit
- Device Presentation: Preassembled with reversing power busbar
- Poles Description: 3P
- Power Pole Contact Composition: 3 NO
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric TeSys K Contactoratribut:
- Product Name: TeSys K
- SIEMENS Kontaktor Magnet 3RT5054Deskripsi:Contactor 110-127 V UC AC3 55 kW 400 V AC (50...60 Hz) / DC operation auxiliary contacts 2 NO + 2 NC, 3-pole, size S6 with box terminals conventional operating mechan. screw terminalatribut:
- Power Loss (kW): 55
- SIEMENS Kontaktor 25A 11kWDeskripsi:3TS3300-0AC2 Contactor 11KW 25A 24VAC
- SIEMENS Kontaktor Magnet 3RT5044Deskripsi:Contactor AC 220 V 50/60 HZ AC3 30 kW 400 V 3-pole, size S3 screw terminalatribut:
- Power Loss (kW): 30
- GEO Analog Amperemeteratribut:
- Measuring Range (V): With CT Connection ../5
- Accuracy class: 1.5
- Frequency (Hz): 50/60
- Movement: Moving Iron Type
- Base Material: PC
- Case Material: ABS
- Frame Size (mm): 96x96
- Insulation Test (V): 2500
- Internal Consumption (VA): < 1
- Operating Temperature (°C): -20 to +40
- Protection Class: IP40
- Scale Design: Overload Scale (2x The Measuring Range)
- Storage Temperature (°C): -35 to +70
- SIEMENS Kontaktor Magnet 3RT5056Deskripsi:Contactor 220 ... 240 V UC AC3 90 kW 400 V AC (50...60 Hz) / DC operation auxiliary contacts 2 NO + 2 NC, 3-pole, size S6 bar connections conventional operating mechan. screw terminalatribut:
- Packaging Dimension (mm): 130x195x185
- Power Loss (kW): 90
- Control Supply Voltage (V) AC/DC: 220-240
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- IRTEK Infrared Non Contact ThermometerDeskripsi:Circular laser beam.atribut:
- Battery: 2x1.5V (AAA Battery)
- Resolution (°): 0.1
- TDK-Lambda Noise Filter RSEN Seriesatribut:
- For use with: Single Phase Power Supply
- Mounting Style: Through Hole
- Accessory Type: Single Phase Filter
- Standards Met: CSA C22.2 No.8 File No. 208777, EN 60939 Licence Ref. No. SE/07115-2, RoHL Compliant, UL 1283 File No. E62388
- Schneider Electric PowerLogic PM5000 seriesatribut:
- Product or Component Type: Power Meter
- Range: PowerLogic
Daftar Harga siemens contactor Terbaru March 2026
| SIEMENS Kontaktor Magnet 3RT6025 | Rp389.900 |
| SIEMENS Kontaktor Magnet 3RT6027 | Rp779.900 |
| SIEMENS Kontaktor Magnet 3RT5055 | Rp4.099.900 |
| SIEMENS Kontaktor Magnet 3RT5056 | Rp5.199.900 |
| SIEMENS Magnetic Contactor 3RH2 Series | Rp209.900 |
| SIEMENS Contactor 220-240V UC AC3 200kW 400V | Rp17.999.900 |
| Schneider Electric TeSys K Reversing Contactor | Rp1.399.900 |
| SIEMENS Kontaktor | Rp919.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp289.900 |
| Fuji Electric Kontaktor Magnet Tipe Standar | Rp219.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



































































































































































/p3P107723903-1.jpg)