Beli shrink plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAKKO Shrink FilmDeskripsi:-For shrinking work.atribut:
- W x L: 250mmx100m
- Thickness: 15μm
- Purpose of Use: For shrinking work.
- MKP Plastik Shrink 1kgatribut:
- Capacity (kg): 1
- Color: Transparent
- Non Brand Shrink Film BagDeskripsi:Standard shrink film bags are made of clear, strong, puncture-resistant film. When exposed to heat, they create a protective seal around the items to be shipped or stored.atribut:
- UNSPSC: 24141502
- Color: Clear
- Material: PVC
- Maximum Transverse Direction Shrink: 35 to 40%
- Shrink Direction: Preferentially Oriented
- Shrink Temperature (°F): 160
- Thickness (mil): 0.8
- AS ONE Weighing Paper (Shrink Pack)atribut:
- Size (mm): 150x150
- MKP Plastik Shrinkatribut:
- Color: Transparent
- KANETEC Shrink FilmDeskripsi:-Work can be performed while pressing a large ruler against the floor or wall at processing sites for sheet metal, etc.atribut:
- W x L: 200mmx100m
- Thickness: 15μm
- Purpose of Use: For shrinking work.
- Union Universal Hand Brushes (HJ)atribut:
- Length (mm): 225
- AVON Stretch Film (Plastic Wrapping)Deskripsi:Centre Fold Sheeting - Type AS Suitable for irregular and awkward shaped products, such as trolleys, trucks, machinery and furniture. Supplied centre folded on the roll. Roll weight: 25kg. All prices are per roll Images are for illustration purposes onlyatribut:
- Color: Transparent
- Type: Shrink Wrap
- Non Brand Plastik Wrap (Plastic Wrapping)atribut:
- Size: 50cm x 300yard
- TM Stretch Film Manual (Plastic Wrap)atribut:
- Width (cm): 50
- Color: Transparent
- DWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.atribut:
- Thickness (µm): 17
- TRUSCO Stretch Film Manual (Plastic Wrap)atribut:
- Color: Transparent
- Width (cm): 50
- Breaking Strength (kgf/cm²): 357
- Material: Low Density Polyethylene (LLDPE)
- Paper Core Inner-Diameter (inch): 3
- Tensile Strength (kgf/cm²): 357
- Thickness (µm): 15
- Union Universal Hand Brushes (HNJ)atribut:
- Length: 265mm
- NACHI TAPE Stretch Film Manual (Plastic Wrap)atribut:
- Width (cm): 50
- Color: Transparent
- monotaro.id Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:monotaro.id Strect Film bisa digunakan untuk membungkus barang-barang yang telah disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat ataupun membongkar barang.atribut:
- Color: Transparent
- Thickness (µm): 17
- Union Universal Hand Brushes (HI)atribut:
- Length: 210mm
Daftar Harga shrink plastik Terbaru March 2026
| HAKKO Shrink Film | Rp709.900 |
| MKP Plastik Shrink 1kg | Rp42.900 |
| Non Brand Shrink Film Bag | Rp299.900 |
| AS ONE Weighing Paper (Shrink Pack) | Rp139.900 |
| TARA POF Shrink Roll | Rp999.900 |
| MKP Plastik Shrink | Rp239.900 |
| TARA POF Shrink Bag | Rp1.199.900 |
| KANETEC Shrink Film | Rp569.900 |
| Union Universal Hand Brushes (HJ) | Rp42.900 |
| AVON Stretch Film (Plastic Wrapping) | Rp5.699.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/mpP108001817-1.jpg)




/P101003501-1.jpg)
/f1P102128541-7.jpg)
/Non%20Brand%20Plastik%20Wrap%20(Plastic%20Wrapping)/P101544366-1.jpg)
/k6P104662726-12.jpg)
/qcP103146948-3.jpg)

/P101001898-1.jpg)
/P101003502-1.jpg)
/jjP101005703-2.jpg)

/o4P108500868-2.jpg)
/P101003500-1.jpg)