Beli showa valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup)Deskripsi:10K FC DUAL CHECK VALVE WAFER TYPE CAC406 NBR (showa dual check Valve Wafer Type CAC406 NBR 65A 2 1/2Inch (class 10K)(wafer type)material: FC item code : 68WL-1atribut:
- Item Code: 68WL-1
- Material: FC200 (Body) Rubber (NBR)/CA 4046(BC6) (Trim)
- Working Pressure: - ASME 1250200PSI-WOG (below 80Degrees) - BS-PIN16 a6Bar (below 80Degrees) - JIS10K 1.37MPa (below 80Degrees)
- Standard: Showa original EN 12334
- HiKOKI Globe Valve (10K)Deskripsi:-For steady flow, steam, oil, air and N2 gas. -Max Pressure 1.37MPa (static water less than 120° C)
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- SHOWA (Valve) FC Y-Strainer Class 10K Flange TypeDeskripsi:10K FC Y-STRAINER FLANGE TYPE(Showa Y-Strainer 65A 2 1/2Inch (class 10K)(flange type)material : FC item code : 5-3atribut:
- Model : 5-3
- Onda Check Valve Cast Iron Type Flange JIS 10K (Katup)atribut:
- Material: Cast Iron
- SHOWA (Valve) Globe Valve SUS403 Class 10K Flange TypeDeskripsi:10K FCD GLOBE VALVE SUS403 FLANGE TYPE(Showa globe valve SUS403 65A 2 1/2Inch (class 10K)(flange type)material : SUS 304 item code: 193-2atribut:
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 193-2
- SHOWA Glove Chemical Protection 720atribut:
- Material: Liner : Nylon/Polyster Coating : Nitrile
- Color: Two Tone Dark Blue
- Length: 300-320 mm
- Cuff Style: Scalloped Edge, Gauntlet Style
- SHOWA Glove Multi Purpose B0500atribut:
- Color: White
- Length: 210-260 mm
- Material: Liner : Nylon Coating : Polyurethane
- Cuff Style: Elasticated
- SHOWA Glove Multi Purpose 380 (Sarung Tangan Multi Purpose)atribut:
- Color: Blue-Black
- Length: 220-260 mm
- Material: Liner : Nylon Coating : Nitrile Foam
- Cuff Style: Elasticated Knit
- SHOWA Sarung Tangan KatunDeskripsi:SHOWA B0610Protects Against: GENERAL HANDLING HAZARDSUncoated, supple, lightweight, no fingerprints left on handled objectsCharacteristics> Uncoated> Elasticated cuff> Standard finish> Without special treatment> Seamless knit> Available in "Clean packed" versionBenefits> A light, elastic low-lint glove, resistant to deformation and which keeps its shape longer> Optimal dexterity and tactile feel retained> Minimal allergy risks> No irritation by seams in contact with the skin> Great freedom of movement for the wristIndustries> Automotive> Manufacturing> Pharmaceutical> Warehousing & distributionRECOMMENDATIONS FOR USE> Do not use in cases of chemical, electrical or thermal risk> Store away from light and humidity> Wash at 40 Degree Celcius max, using a neutral detergent> For minor risks onlyatribut:
- Liner: Nylon
- Coating: Uncoated
- Color Of Support/Coating: White
- Length: 165-220 mm
- SHOWA Glove Chemicals (Sarung Tangan Chemical)Deskripsi:Chemical resistant, ultra comfortable with good mechanical resistance. Characteristics : - Fully coated, extra coating over entire hand. - Scalloped edge. - Rough finish over surface of hand. - Special hydrocarbon treatment. - Anatomical shape. - Seamless knit. - 34cm (660/34) and 36cm (660/36) length variants available, please ask us for more information. Benefits : - A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance. - Seals and protects the hand against chemicals while remaining flexible. - Impermeable for working in damp or greasy environments, enabling you to grip objects securely. - Surface provides tactile feel and better grip. - Designed for easy movement and continuous wear.- No irritation by seams in contact with the skin. - Wrist well protected. Industries :- Agriculture. - Chemical. - Forestry & fishing. - Manufacturing. - Municipal services. Oil & gas. - Wet work.atribut:
- Color: Two Tone Dark Blue
- Length (mm): 300-360
- Material: Liner : Cotton Coating : PVC
- Cuff Style: Gauntlet
- SHOWA GIKEN Rotary Joint KC Seriesatribut:
- Fluid: Air, Gas, Water, Oil
- Maximum Temperature: 100°C (212°F)
- Maximum Pressure (MPa): 0.98 (142 psi)
- SHOWA Tightening Plugatribut:
- Dimensions t (mm): M8x1.0
- Dimension D (mm): Ø 4.1
- Pipe Diameter (mm): Ø 4
- Dimension HEX (mm): 8
- Dimension L (mm): 12
- SHOWA Glove ARX Nitrileatribut:
- Size: Large
- Color: Yellow
- Length: 300-320 mm
- Material: Liner : Cotton Coating : Nitrile
- Thickness: 0.80 mm
Daftar Harga showa valve Terbaru March 2026
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp4.899.900 |
| SHOWA (Valve) Dual Check Valve Wafer Type CAC406 NBR Class 10K (Katup) | Rp1.999.900 |
| HiKOKI Globe Valve (10K) | Rp819.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp8.599.900 |
| SHOWA (Valve) FC Y-Strainer Class 10K Flange Type | Rp3.499.900 |
| Onda Check Valve Cast Iron Type Flange JIS 10K (Katup) | Rp1.699.900 |
| SHOWA (Valve) Globe Valve SUS403 Class 10K Flange Type | Rp8.299.900 |
| SHOWA Glove Chemical Protection 720 | Rp119.900 |
| SHOWA Electric Blower Compact Series (Turbo Blade Blower) | Rp7.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/P102180082-1.jpg)
%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)
/SHOWA%20(Valve)%20Dual%20Check%20Valve%20Wafer%20Type%20CAC406%20NBR%20Class%2010K%20(Katup)/P102180105-1.jpg)
/P102629824-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
%20FC%20Y-Strainer%20Class%2010K%20Flange%20Type/P102180143-1.jpg)
/Onda%20Check%20Valve%20Cast%20Iron%20Type%20Flange%20JIS%2010K%20(Katup)/P103081368-1.jpg)
%20Globe%20Valve%20SUS403%20Class%2010K%20Flange%20Type/P102180129-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemical%20Protection%20720/P102267158-3.jpg)
/3rP105407135-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/SHOWA%20Glove%20Multi%20Purpose%20B0500/P102267103-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/SHOWA%20Glove%20Multi%20Purpose%20380%20(Sarung%20Tangan%20Multi%20Purpose)/P102267134-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/SHOWA%20Sarung%20Tangan%20Katun/P102125939-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemicals%20(Sarung%20Tangan%20Chemical)/P102097649-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/SHOWA%20Glove%20ARX%20Nitrile/P102097656-1.jpg)