Beli showa 160 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SHOWA Glove Multi Purpose 380 (Sarung Tangan)atribut:
- Color: Blue-Black
- Length: 220-260 mm
- Material: Liner : Nylon Coating : Nitrile Foam
- Cuff Style: Elasticated Knit
- SHOWA Glove Chemical Protection 720 (Sarung Tangan)atribut:
- Material: Liner : Nylon/Polyster Coating : Nitrile
- Color: Two Tone Dark Blue
- Length: 300-320 mm
- Cuff Style: Scalloped Edge, Gauntlet Style
- SHOWA Disposable Gloves (NBR) (Sarung Tangan Sekali Pakai)Deskripsi:-They are soft and highly stretching gloves while keeping strength.-They demonstrates excellent anti-slip effect against oil and water-wetted items by embossed finger tips.-You can firmly hold items with finger tips.-Fingertip Embossed.-Dual Purpose for Left and Right.-Food Sanitation Act compliant productatribut:
- Total Length (cm): 24
- Material: Nitrile Rubber (NBR)
- SHOWA Oil-Resisting Gloves for Protection Against Cold (Sarung Tangan)Deskripsi:-By adopting the pile cloth inside the glove, they improve heat retaining performance.atribut:
- Color: Blue
- Thickness: Approx 3.7mm
- Fiber Materials: Acrylic, Cotton, Other
- Slip Prevention Materials: Polyvinyl Chloride
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- SHOWA Cotton Gloves (Sarung Tangan Katun)Deskripsi:SHOWA B0610Protects Against: GENERAL HANDLING HAZARDSUncoated, supple, lightweight, no fingerprints left on handled objectsCharacteristics> Uncoated> Elasticated cuff> Standard finish> Without special treatment> Seamless knit> Available in "Clean packed" versionBenefits> A light, elastic low-lint glove, resistant to deformation and which keeps its shape longer> Optimal dexterity and tactile feel retained> Minimal allergy risks> No irritation by seams in contact with the skin> Great freedom of movement for the wristIndustries> Automotive> Manufacturing> Pharmaceutical> Warehousing & distributionRECOMMENDATIONS FOR USE> Do not use in cases of chemical, electrical or thermal risk> Store away from light and humidity> Wash at 40 Degree Celcius max, using a neutral detergent> For minor risks onlyatribut:
- Liner: Nylon
- Coating: Uncoated
- Color Of Support/Coating: White
- Length: 165-220 mm
- SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup)Deskripsi:10K SCS13A BALL VALVE FLANGE TYPE (Showa Ball Valve Flange Type 65A (2 1/2 inch) (class 10K))material : SCS13A item code : 144-3atribut:
- Item Code: 144-3
- Material: CF8 SCS13A (Body) CF8 SCS13A (Trim) PTFE (Seat) 304 S/Steel (Stem)
- Working Pressure: - 10K/1.37MPa (-10 to 10Degrees C) - 150Lb/275PSI (100Degrees F)
- Bore: Full Bore
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup)Deskripsi:10K FC SWING CHECK VALVE CAC406 (DUAL CHECK VALVE) FLANGE TYPE(showa swing check valve CAC406 (Dual check valve)(65A 2 1/2Inch)(class 10K)(flange type)material : FC item code : 10-1atribut:
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa Water (-10 to 120Degrees C)
- Standard: JIS
- Model : 10-1
- SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup)Deskripsi:10K FCD SWING CHECK VALVE SUS403 (DUAL CHECK VALVE) FLANGE TYPE(Showa Swing Check Valve SUS403 (Dual Check Valve) 65A (2 1/2 inch) (class 10K)(flange type)material : FCD item code : 194-2atribut:
- Material: FCD45-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- Model : 194-2
- SHOWA Glove Chemicals (Sarung Tangan Chemical)Deskripsi:Chemical resistant, ultra comfortable with good mechanical resistance. Characteristics : - Fully coated, extra coating over entire hand. - Scalloped edge. - Rough finish over surface of hand. - Special hydrocarbon treatment. - Anatomical shape. - Seamless knit. - 34cm (660/34) and 36cm (660/36) length variants available, please ask us for more information. Benefits : - A flexible, soft glove that absorbs perspiration, for ultra comfortable extended wear and with good mechanical resistance. - Seals and protects the hand against chemicals while remaining flexible. - Impermeable for working in damp or greasy environments, enabling you to grip objects securely. - Surface provides tactile feel and better grip. - Designed for easy movement and continuous wear.- No irritation by seams in contact with the skin. - Wrist well protected. Industries :- Agriculture. - Chemical. - Forestry & fishing. - Manufacturing. - Municipal services. Oil & gas. - Wet work.atribut:
- Color: Two Tone Dark Blue
- Length (mm): 300-360
- Material: Liner : Cotton Coating : PVC
- Cuff Style: Gauntlet
- SHOWA Glove Chemical Protection 730 (Sarung Tangan Chemical)atribut:
- Material: Liner : Cotton Coating : Nitrile
- Color: Green
- Length: 330 mm
- Thickness: 0.38 mm
- SHOWA Glove Multi Purpose 170R (Sarung Tangan)atribut:
- Color: Blue
- Length: 300-340 mm
- Material: Liner : Viscose flock-lined Coating : PVC
- Cuff Style: Gauntlet
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- BOSCH Hammer Drill SDS Plus-1 (Mata Bor Beton)Deskripsi:Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
- KANSAI PAINT Cat Besi Kayu FTALIT 1kgDeskripsi:Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterioratribut:
- Theoretical Scattering: 10-12 m2/kg/layer
- Thickness of the Paint Layer: 25-35 microns
- Touch Dry Time (minute): 20
- Perfect Dry Time (hour): 4
- Application Method: Brushes, rollers, spray
- Dilution Comparison (Spray): 20-30%
- Dilution Comparison (Brush & Roll): 10-20%
- Dilution: Thinner
- LAKONI Welding Machine E Series (Mesin Las)Deskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- Daytona GP Taper Exhaust System (Komponen Knalpot Motor)Deskripsi:Taper pipe and silencer design allows the exhaust gas fows fast and smooth to gain more power in all RPM range.
- NOK O-Ring Seal P Series (for Dynamic) (Oring)Deskripsi:The most commonly used nitrile rubber annular packing material.atribut:
- Material: NBR-70-1 (type 1 A) NBR Nitrile Rubber
- Type: For dynamic (P type)
- Hardness: 70(±5)°
- Heat Resistance Temperature (°C): 100
- Withstand Pressure (MPa): 7
Daftar Harga showa 160 Terbaru October 2026
| SHOWA Glove Multi Purpose 380 (Sarung Tangan) | Rp75.900 |
| SHOWA Glove Chemical Protection 720 (Sarung Tangan) | Rp119.900 |
| SHOWA Disposable Gloves (NBR) (Sarung Tangan Sekali Pakai) | Rp239.900 |
| SHOWA Oil-Resisting Gloves for Protection Against Cold (Sarung Tangan) | Rp129.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp9.199.900 |
| SHOWA Cotton Gloves (Sarung Tangan Katun) | Rp33.900 |
| SHOWA (Valve) Ball Valve Flange Type Class 10K (Katup) | Rp10.999.900 |
| SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup) | Rp5.599.900 |
| SHOWA (Valve) Swing Check Valve CAC406 Class 10K Flange Type (Katup) | Rp4.599.900 |
| SHOWA (Valve) Swing Check Valve SUS403 Dual Check Valve Class 10K (Katup) | Rp9.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/SHOWA%20Glove%20Multi%20Purpose%20380%20(Sarung%20Tangan)/P102267134-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemical%20Protection%20720%20(Sarung%20Tangan)/P102267158-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20Nitril%20Sekali%20Pakai/SHOWA%20Disposable%20Gloves%20(NBR)%20(Sarung%20Tangan%20Sekali%20Pakai)/P102774470-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Suhu%20Dingin/SHOWA%20Oil-Resisting%20Gloves%20for%20Protection%20Against%20Cold%20(Sarung%20Tangan)/P102786059-1.jpg)
%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/2aP102180082-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kain%2FKatun/Sarung%20Tangan%20Katun%20Murni/SHOWA%20Cotton%20Gloves%20(Sarung%20Tangan%20Katun)/P102125939-1.jpg)
%20Ball%20Valve%20Flange%20Type%20Class%2010K%20(Katup)/P102180051-1.jpg)
%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20CAC406%20Class%2010K%20Flange%20Type%20(Katup)/P102180099-1.jpg)
/SHOWA%20(Valve)%20Swing%20Check%20Valve%20SUS403%20Dual%20Check%20Valve%20Class%2010K%20(Katup)/P102180068-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemicals%20(Sarung%20Tangan%20Chemical)/i1P102097649-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/SHOWA%20Glove%20Chemical%20Protection%20730%20(Sarung%20Tangan%20Chemical)/P102267165-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/SHOWA%20Glove%20Multi%20Purpose%20170R%20(Sarung%20Tangan)/P102097632-3.jpg)
/byP102040430-2.jpg)
/laP101000766-2.jpg)
/36P101003114-4.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20E%20Series%20(Mesin%20Las)/2rP101525099-2.jpg)
/P102085479-2.jpg)
%20(Oring)/qqP102419962-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)